Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
HP
Brand
Price
Ratings

Toggle Switches

6 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • POWER FIRST
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

    • POWER FIRST
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

    • POWER FIRST
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    • POWER FIRST
    • 3PDT Toggle Switch3PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5...More

    • POWER FIRST
    • 3PST Toggle Switch3PST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More