Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Brand
Price
Shop By
Ratings

Toggle Switches

15 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Toggle Switch,SPDT,Mom On/Off/Mom On
    • CARLING TECHNOLOGIES
    • Toggle Switch, SPDT, Mom On/Off/Mom OnSPDT Toggle Switch
    • Item # 4X203
    • Mfr. Model # 6FC54-73
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On,...More

    • IDEAL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

    • POWER FIRST
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

    • HONEYWELL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    • NKK
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

    Toggle Switch,SPDT,Mom On/Off/Mom On
    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch, SPDT, Mom On/Off/Mom OnSPDT Toggle Switch
    • Item # 3HZ90
    • Mfr. Model # M123MMSP
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On,...More

    • NKK
    • 3PDT Toggle Switch3PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.492 In. Dia., Actuator Style Bat, Varies by: Switch Function, Terminals, AC Contact Rating,...More

    • HONEYWELL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    Toggle Switch,DPDT,Mom On/Off/Mom On
    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch, DPDT, Mom On/Off/Mom OnDPDT Toggle Switch
    • Item # 3HZ95
    • Mfr. Model # M223MMSP
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

    • HONEYWELL
    • 4PDT Toggle Switch4PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Terminals Screw, Mounting Hole 0.5 In. Dia., Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Varies by: Contact Form, Number of...More

    Toggle Switch,SPDT,Mom On/Off/Mom On
    • NKK
    • Toggle Switch, SPDT, Mom On/Off/Mom OnSPDT Toggle Switch
    • Item # 2TNY3
    • Mfr. Model # S8AW
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On,...More

    • EATON
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Stem Dia. and Thread Size .50 In., Actuator Color Silver, Stem Color Silver, RoHS, Includes Panel Mounting, Varies by: Number of...More

    Toggle Switch,Mom On/Off/Mom On,Screw
    • EATON
    • Toggle Switch, Mom On/Off/Mom On, ScrewSPDT Toggle Switch
    • Item # 21EV96
    • Mfr. Model # 7509K5
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On,...More

    Toggle Switch,4PDT,Mom On/Off/Mom On
    • NKK
    • Toggle Switch, 4PDT, Mom On/Off/Mom On4PDT Toggle Switch
    • Item # 2TNX5
    • Mfr. Model # M2048B2B1W01
    • Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function Momentary On/Off/Momentary On,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More