Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Brand
Price
Shop By

Toggle Switches

12 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HONEYWELL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    Toggle Switch,3PDT,Maint On/Off/Maint On
    • POWER FIRST
    • Toggle Switch, 3PDT, Maint On/Off/Maint On3PDT Toggle Switch
    • Item # 2VLP3
    • Mfr. Model # 2VLP3
    • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function Maintained On/Off/Maintained On,...More

    Toggle Switch,3PST,6 Conn.,Maint. On/Off
    • POWER FIRST
    • Toggle Switch, 3PST, 6 Conn., Maint. On/Off3PST Toggle Switch
    • Item # 2VLT3
    • Mfr. Model # 2VLT3
    • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Terminals...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

    • CARLING TECHNOLOGIES
    • 3PDT Toggle Switch3PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PDT, Number of Connections 9, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Varies by:...More

    Toggle Switch,DPDT,6 Conn.,On/Off/On
    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch, DPDT, 6 Conn., On/Off/OnDPDT Toggle Switch
    • Item # 3HZ96
    • Mfr. Model # M223SP
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 1/4 In....More

    Toggle Switch,DPST,4 Conn.,On/Off
    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch, DPST, 4 Conn., On/OffToggle Switch,DPST,4 Conn.,On/Off
    • Item # 3HZ93
    • Mfr. Model # M21SP
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 1/4 In. Solder...More

    Toggle Switch,3PDT,Mom On/Off/Mom On
    • NKK
    • Toggle Switch, 3PDT, Mom On/Off/Mom On3PDT Toggle Switch
    • Item # 2TNZ9
    • Mfr. Model # S38
    • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function Momentary On/Off/Momentary On,...More

    Toggle Switch,Maint,On/On,Screw
    • EATON
    • Toggle Switch, Maint, On/On, Screw4PDT Toggle Switch
    • Item # 21EW15
    • Mfr. Model # 7694K4
    • Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On, Terminals Screw, Mounting...More

    • HONEYWELL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

    Toggle Switch,DPDT,6 Conn.,On/Mom On
    • NKK
    • Toggle Switch, DPDT, 6 Conn., On/Mom OnDPDT Toggle Switch
    • Item # 2TPC9
    • Mfr. Model # S25AWF
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, Terminals 1/4 In....More

    Toggle Switch,Maint,On/On,Screw
    • EATON
    • Toggle Switch, Maint, On/On, Screw3PDT Toggle Switch
    • Item # 21EW13
    • Mfr. Model # 7702K2
    • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/On, Terminals Screw, Mounting...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More