Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Brand
Price
Shop By
Ratings

Toggle Switches

17 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CARLING TECHNOLOGIES
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

    Toggle Switch,DPST,4 Conn.,Maint. On/Off
    • POWER FIRST
    • Toggle Switch, DPST, 4 Conn., Maint. On/OffDPST Toggle Switch
    • Item # 2VLU1
    • Mfr. Model # 2VLU1
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Maintained On/Off, Terminals Quick...More

    • POWER FIRST
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

    • CARLING TECHNOLOGIES
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    • CARLING TECHNOLOGIES
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

    • CARLING TECHNOLOGIES
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

    Toggle Switch,SP3T,4 Conn.,On/On/On
    • CARLING TECHNOLOGIES
    • Toggle Switch, SP3T, 4 Conn., On/On/OnToggle Switch,SP3T,4 Conn.,On/On/On
    • Item # 10C575
    • Mfr. Model # 2GE51-73
    • Toggle Switch, Contact Form SP3T, Number of Connections 4, Switch Function On/On/On, Terminals 1/4 In. Quick...More

    • EATON
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Includes Panel Mounting, Varies by: Number of Connections, Switch Function, Terminals, HP, Actuator Color, Standards, Mounting Hole,...More

    • HONEYWELL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

    • NKK
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

    • EATON
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Stem Dia. and Thread Size .50 In., Actuator Color Silver, Stem Color Silver, RoHS, Includes Panel Mounting, Varies by: Number of...More

    • EATON
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole .469 In., HP 0.75, Stem Length .469 In., Stem Dia. and Thread Size .50 In., Actuator Color...More

    • HONEYWELL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    Toggle Switch,DPDT,Mom On/Off/Mom On
    • IDEAL
    • Toggle Switch, DPDT, Mom On/Off/Mom OnDPDT Toggle Switch
    • Item # 1XWT8
    • Mfr. Model # 774006
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

    Toggle Switch,SPST,On/Off,PK5
    • GRAINGER APPROVED
    • Toggle Switch, SPST, On/Off, PK5SPST Toggle Switch
    • Item # 5RLV4
    • Mfr. Model # 5RLV4
    • Toggle Switch, Contact Form SPST, Switch Function On/Off, Terminals Screw, Mounting Hole 0.5 In. Dia., DC...More

    • NKK
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Actuator Style Bat, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, Number of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More