Skip Content

Filter Results By

Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
Mounting Hole
AC Contact Rating
HP
Price
Ratings

Toggle Switches

7 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    • CARLING TECHNOLOGIES
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

    • CARLING TECHNOLOGIES
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

    • CARLING TECHNOLOGIES
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

    • CARLING TECHNOLOGIES
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

    Toggle Switch,3PST,6 Conn.,On/Off
    • CARLING TECHNOLOGIES
    • Toggle Switch, 3PST, 6 Conn., On/OffToggle Switch,3PST,6 Conn.,On/Off
    • Item # 4X208
    • Mfr. Model # HK254-73
    • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, Terminals Screw, Mounting...More

    • CARLING TECHNOLOGIES
    • 3PDT Toggle Switch3PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PDT, Number of Connections 9, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Varies by:...More

    Toggle Switch,SP3T,4 Conn.,On/On/On
    • CARLING TECHNOLOGIES
    • Toggle Switch, SP3T, 4 Conn., On/On/OnToggle Switch,SP3T,4 Conn.,On/On/On
    • Item # 10C575
    • Mfr. Model # 2GE51-73
    • Toggle Switch, Contact Form SP3T, Number of Connections 4, Switch Function On/On/On, Terminals 1/4 In. Tab,...More

    Results per page: 16 | 32 | 48