Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Brand
Price
Shop By
Ratings

Toggle Switches

6 Results Found that Include 191 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Actuator Color Silver, Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator...More

    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    • 4PDT Toggle Switch4PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Terminals Screw, Mounting Hole 0.5 In. Dia., Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Varies by: Contact Form, Number of...More

    • 4PST Toggle Switch4PST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 4PST, Number of Connections 4, Terminals Screw, Mounting Hole 0.5 In. Dia., 0.5A @ 250V, Actuator Style Standard Lever, Actuator Length 0.68...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More