Skip Content

Filter Results By

Item
Contact Form
  • View MoreView Less
Number of Connections
Switch Function
  • View MoreView Less
Terminals
  • View MoreView Less
Mounting Hole
  • View MoreView Less
AC Contact Rating
  • View MoreView Less
DC Contact Rating
  • View MoreView Less
HP
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Toggle Switches

41 Results Found that Include 427 Products 

Results per page: 16 | 32 | 48
  • CARLING TECHNOLOGIES
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

  • POWER FIRST
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

  • POWER FIRST
  • DPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • CARLING TECHNOLOGIES
  • DPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

  • CARLING TECHNOLOGIES
  • DPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

  • CARLING TECHNOLOGIES
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

  • IDEAL
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

  • POWER FIRST
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

  • CARLING TECHNOLOGIES
  • 3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Varies by:...More

  • IDEAL
  • DPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

  • POWER FIRST
  • DPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

Toggle Switch,3PST,6 Conn.,On/Off
  • CARLING TECHNOLOGIES
  • Toggle Switch, 3PST, 6 Conn., On/Off
  • Item # 4X208
  • Mfr. Model # HK254-73
  • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, Terminals Screw, Mounting...More

  • IDEAL
  • DPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

  • IDEAL
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

  • POWER FIRST
  • 3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5...More

  • HONEYWELL
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

  • POWER FIRST
  • 3PST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator...More

  • HONEYWELL
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

  • GRAINGER APPROVED VENDOR
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPSTSwitch Function On/Off, Terminals Screw, Varies by: Mounting Hole

  • EATON
  • SPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Stem Dia. and Thread Size .50 In., Actuator Color Silver, Stem Color Silver, RoHS, Includes Panel Mounting, Varies by: Number of...More

  • NKK
  • 4PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 4PDT, Number of Connections 12, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, Number of Connections, HP, Actuator...More

  • NKK
  • 3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.492 In. Dia., Actuator Style Bat, Varies by: Switch Function, Terminals, AC Contact Rating,...More

Toggle Switch,SP3T,4 Conn.,On/On/On
  • CARLING TECHNOLOGIES
  • Toggle Switch, SP3T, 4 Conn., On/On/On
  • Item # 10C575
  • Mfr. Model # 2GE51-73
  • Toggle Switch, Contact Form SP3T, Number of Connections 4, Switch Function On/On/On, Terminals 1/4 In. Tab,...More

  • HONEYWELL
  • DPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

  • NKK
  • DPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

  • NKK
  • DPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.492 In. Dia., HP -, Varies by: Terminals, AC Contact Rating, DC...More

Lighted Toggle Switch ,SPST,On/Off
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Toggle Switch , SPST, On/Off
  • Item # 3HZ81
  • Mfr. Model # M11LRGSP
  • Lighted Toggle Switch (Green/Red), Contact Form SPST, Number of Connections 4, Switch Function On/Off,...More

  • HONEYWELL
  • DPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Actuator Color Silver, Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

  • NKK
  • SPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Actuator Style Bat, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, Number of...More

Toggle Switch,DPST,4 Conn.,On/Off
  • HUBBELL WIRING DEVICE-KELLEMS
  • Toggle Switch, DPST, 4 Conn., On/Off
  • Item # 3HZ93
  • Mfr. Model # M21SP
  • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.43 In. Solder...More

Results per page: 16 | 32 | 48

A high-performance toggle switch or rocker switch from Grainger utilizes a sturdy mechanical lever handle or rocking mechanism to either provide simultaneous actuation of multiple electrical contacts or to control large amounts of electric current. Industrial toggle switches are available with one to four poles and typically feature an amp rating ranging from 2 amps to 10 amps. Grainger carries a wide selection of maintained contact and momentary contact switches constructed of plastic, thermoplastic or metal. Available features may include a pilot light or illumination, locking mechanism, time delay, or official certification. When you need a dustproof, weather-resistant, or waterproof toggle switch, shop here first.