Skip Content

Filter Results By

Item
  • View MoreView Less
Rim Hole Size
  • View MoreView Less
Length
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tire Valve Stems and Cores

78 Results Found that Include 78 Products

Results per page: 16 | 32 | 48
Snap In Tire Valve,1 1/2 In,PK10
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK10Snap In Tire Valve,1 1/2 In,PK10
  • Item # 33W523
  • Mfr. Model # TV-414-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

Snap In Tire Valve,1 1/4 In,PK10
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK10Snap In Tire Valve,1 1/4 In,PK10
  • Item # 33W516
  • Mfr. Model # TV-413-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Valve Bore Adapter,PK5
  • HALTEC
  • Valve Bore Adapter, PK5Valve Bore Adapter,PK5
  • Item # 33W574
  • Mfr. Model # 8807N-4
  • Valve Bore Adapter, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With .485-26 Valve Cap...More

Clamp-In Tire Valve,1 In,PK5
  • HALTEC
  • Clamp-In Tire Valve, 1 In, PK5Clamp-In Tire Valve,1 In,PK5
  • Item # 33W538
  • Mfr. Model # TV-575-HP
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 and .625 In., Length 1 In., Color Silver, Material...More

Core Housing,for TV-618A,PK10
  • HALTEC
  • Core Housing, for TV-618A, PK10Core Housing,for TV-618A,PK10
  • Item # 33W573
  • Mfr. Model # TV-CH-3
  • Tractor Valve, Valve Size Standard Bore, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With...More

Bore Valve Core,For Thruck/Busses,PK100
Bore Valve Core,Short,PK25
  • HALTEC
  • Bore Valve Core, Short, PK25Bore Valve Core,Short,PK25
  • Item # 33W495
  • Mfr. Model # A-145
  • Large Bore Valve Core, Thread Size 0.305-32 In., Valve Size Fits .305-32 Threads, Range -40 to 250 Degrees F,...More

High Pressure Tire Valve,1 1/4 In,PK50
  • HALTEC
  • High Pressure Tire Valve, 1 1/4 In, PK50High Pressure Tire Valve,1 1/4 In,PK50
  • Item # 33W533
  • Mfr. Model # TV-600-HPA-50
  • High Pressure Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color...More

Truck/Bus Tire Valve,3 1/8 In,PK10
  • HALTEC
  • Truck/Bus Tire Valve, 3 1/8 In, PK10Truck/Bus Tire Valve,3 1/8 In,PK10
  • Item # 33W547
  • Mfr. Model # TV-570A-10
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 3-1/8 In., Color Brass,...More

Snap In Tire Valve,1 1/2 In,PK50
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK50Snap In Tire Valve,1 1/2 In,PK50
  • Item # 33W524
  • Mfr. Model # TV-414-50
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

Snap In Tire Valve,1 1/4 In,PK50
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK50Snap In Tire Valve,1 1/4 In,PK50
  • Item # 33W517
  • Mfr. Model # TV-413-50
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Truck/Bus Tire Valve,3 1/8 In,PK100
  • HALTEC
  • Truck/Bus Tire Valve, 3 1/8 In, PK100Truck/Bus Tire Valve,3 1/8 In,PK100
  • Item # 33W548
  • Mfr. Model # TV-570A-100
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 3-1/8 In., Color Brass,...More

Snap In Tire Valve,1 1/2 In,PK500
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK500Snap In Tire Valve,1 1/2 In,PK500
  • Item # 33W525
  • Mfr. Model # TV-414-500
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

Snap In Tire Valve,1 1/4 In,PK500
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK500Snap In Tire Valve,1 1/4 In,PK500
  • Item # 33W518
  • Mfr. Model # TV-413-500
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Straight Tire Valve,1 1/2 In
  • HALTEC
  • Straight Tire Valve, 1 1/2 InStraight Tire Valve,1 1/2 In
  • Item # 33W447
  • Mfr. Model # H-42
  • Straight Tire Valve, Thread Size 1/2 In. NPT, Valve Size Large Bore, Rim Hole Size 13/16 In., Length 1-1/2...More

High Pressure Tire Valve,2 In,PK50
  • HALTEC
  • High Pressure Tire Valve, 2 In, PK50High Pressure Tire Valve,2 In,PK50
  • Item # 33W535
  • Mfr. Model # TV-602-HPA
  • High Pressure Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 2 In., Color Black/Brass,...More

Snap In Tire Valve,1 1/4 In,PK25
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK25Snap In Tire Valve,1 1/4 In,PK25
  • Item # 33W531
  • Mfr. Model # TV-413-25
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Truck/Bus Tire Valve,2 In,PK10
  • HALTEC
  • Truck/Bus Tire Valve, 2 In, PK10Truck/Bus Tire Valve,2 In,PK10
  • Item # 33W545
  • Mfr. Model # TV-500A-10
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 2 In., Color Brass, Material...More

Truck/Bus Tire Valve,1 1/8 In,PK10
  • HALTEC
  • Truck/Bus Tire Valve, 1 1/8 In, PK10Truck/Bus Tire Valve,1 1/8 In,PK10
  • Item # 33W543
  • Mfr. Model # TV-575A
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 1-1/8 In., Color Brass,...More

Truck/Bus Tire Valve,3 3/8 In,PK10
  • HALTEC
  • Truck/Bus Tire Valve, 3 3/8 In, PK10Truck/Bus Tire Valve,3 3/8 In,PK10
  • Item # 33W549
  • Mfr. Model # TV-571A-10
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 3-3/8 In., Color Brass,...More

Snap In Tire Valve,2 In,PK10
  • HALTEC
  • Snap In Tire Valve, 2 In, PK10Snap In Tire Valve,2 In,PK10
  • Item # 33W526
  • Mfr. Model # TV-425-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 2 In., Color Black, Material...More

Air Liquid Valve,4 1/2 In
  • HALTEC
  • Air Liquid Valve, 4 1/2 InAir Liquid Valve,4 1/2 In
  • Item # 33W559
  • Mfr. Model # TV-622A
  • Air Liquid Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 4-1/2 In., Color Brass, Material...More

Snap In Tire Valve,2 In,PK10
  • HALTEC
  • Snap In Tire Valve, 2 In, PK10Snap In Tire Valve,2 In,PK10
  • Item # 33W528
  • Mfr. Model # TV-418-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 2 In., Color Black, Material...More

Tire Valve,2 3/8 In,PK10
  • HALTEC
  • Tire Valve, 2 3/8 In, PK10Tire Valve,2 3/8 In,PK10
  • Item # 33W565
  • Mfr. Model # 90 MS-27
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size 9.7mm, Length 2-3/8 In., Color Brass, Material Metal,...More

Snap In Tire Valve,1 1/4 In,PK10
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK10Snap In Tire Valve,1 1/4 In,PK10
  • Item # 33W519
  • Mfr. Model # TV-415-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 1-1/4 In., Color Black, Material...More

Truck/Bus Tire Valve,4 3/8 In,PK10
  • HALTEC
  • Truck/Bus Tire Valve, 4 3/8 In, PK10Truck/Bus Tire Valve,4 3/8 In,PK10
  • Item # 33W553
  • Mfr. Model # TV-573A-10
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 4-3/8 In., Color Brass,...More

Tire Valve,for Aluminum Rim,1.94 In
Tractor Front Wheel Tire Valve,PK10
  • HALTEC
  • Tractor Front Wheel Tire Valve, PK10Tractor Front Wheel Tire Valve,PK10
  • Item # 33W568
  • Mfr. Model # TV-6008-10
  • Tractor Front Wheel Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 and .625 In., Length 9/16 In.,...More

Water Adaptor,for Liquid Fill Tires
Snap In Tire Valve,7/8 In,PK500
  • HALTEC
  • Snap In Tire Valve, 7/8 In, PK500Snap In Tire Valve,7/8 In,PK500
  • Item # 33W522
  • Mfr. Model # TV-412-500
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 7/8 In., Color Black, Material...More

High Pressure Tire Valve,1 1/4 In,PK10
  • HALTEC
  • High Pressure Tire Valve, 1 1/4 In, PK10High Pressure Tire Valve,1 1/4 In,PK10
  • Item # 33W532
  • Mfr. Model # TV-600-HPA-10
  • High Pressure Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color...More

Truck/Bus Tire Valve,2 In,PK100
  • HALTEC
  • Truck/Bus Tire Valve, 2 In, PK100Truck/Bus Tire Valve,2 In,PK100
  • Item # 33W546
  • Mfr. Model # TV-500A-100
  • Truck/Bus Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 2 In., Color Brass, Material...More

Results per page: 16 | 32 | 48