Skip Content

Filter Results By

Item
  • View MoreView Less
Rim Hole Size
  • View MoreView Less
Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Tire Valve Stems and Cores

139 Results Found that Include 139 Products

Results per page: 16 | 32 | 48
Short Valve Cores,4 Pc.
Std V Core,0.206-36,Brs,200 psi,PK4
  • CAMEL
  • Std V Core, 0.206-36, Brs, 200 psi, PK4Std V Core,0.206-36,Brs,200 psi,PK4
  • Item # 1MZE9
  • Mfr. Model # 38-790-4
  • Standard Valve Core, Thread Size 0.206-36, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200 psi,...More

Snap In Tire Valve,1 1/4 In,PK50
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK50Snap In Tire Valve,1 1/4 In,PK50
  • Item # 33W517
  • Mfr. Model # TV-413-50
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Bore Valve Core,Short,PK25
  • HALTEC
  • Bore Valve Core, Short, PK25Bore Valve Core,Short,PK25
  • Item # 33W495
  • Mfr. Model # A-145
  • Large Bore Valve Core, Thread Size 0.305-32 In., Valve Size Fits .305-32 Threads, Range -40 to 250 Degrees F,...More

Snap In Tire Valve,1 1/2 In,PK10
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK10Snap In Tire Valve,1 1/2 In,PK10
  • Item # 33W523
  • Mfr. Model # TV-414-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

Hp Snap-In V,0.305-32,1-1/4 In,PK50
  • CAMEL
  • Hp Snap-In V, 0.305-32,1-1/4 In, PK50Hp Snap-In V,0.305-32,1-1/4 In,PK50
  • Item # 1MYU4
  • Mfr. Model # 30-600-50
  • High Pressure Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length...More

Snap-In V,0.305-32,1-1/4 In,PK50
  • CAMEL
  • Snap-In V, 0.305-32,1-1/4 In, PK50Snap-In V,0.305-32,1-1/4 In,PK50
  • Item # 1MYP2
  • Mfr. Model # 30-413-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range...More

Snap In Tire Valve,1 1/4 In,PK10
  • HALTEC
  • Snap In Tire Valve, 1 1/4 In, PK10Snap In Tire Valve,1 1/4 In,PK10
  • Item # 33W516
  • Mfr. Model # TV-413-10
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color Black, Material...More

Core Housing,for TV-618A,PK10
  • HALTEC
  • Core Housing, for TV-618A, PK10Core Housing,for TV-618A,PK10
  • Item # 33W573
  • Mfr. Model # TV-CH-3
  • Tractor Valve, Valve Size Standard Bore, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With...More

Tire Valve Stems,1 1/4 In.
Snap-In V,0.305-32,1-1/2 In,PK50
  • CAMEL
  • Snap-In V, 0.305-32,1-1/2 In, PK50Snap-In V,0.305-32,1-1/2 In,PK50
  • Item # 1MYP6
  • Mfr. Model # 30-414-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

Fem Lge Bore V Adptr,0.305-32,Brs,PK5
Clamp-In Valve,0.305-32,1-1/4In
  • CAMEL
  • Clamp-In Valve, 0.305-32,1-1/4InClamp-In Valve,0.305-32,1-1/4In
  • Item # 1MYT8
  • Mfr. Model # 30-463
  • Clamp-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 to 0.625 In., Length 1-1/4...More

Valve Bore Adapter,PK5
  • HALTEC
  • Valve Bore Adapter, PK5Valve Bore Adapter,PK5
  • Item # 33W574
  • Mfr. Model # 8807N-4
  • Valve Bore Adapter, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With .485-26 Valve Cap...More

Snap-In V,0.305-32,7/8 In,0.453 In,PK2
  • CAMEL
  • Snap-In V, 0.305-32,7/8 In, 0.453 In, PK2Snap-In V,0.305-32,7/8 In,0.453 In,PK2
  • Item # 1MYN6
  • Mfr. Model # 30-412-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 7/8 In., Rim Hole Size 0.453 In., Length 7/8 In., Range 60...More

Snap-In V,0.305-32,1-1/4 In,PK10
  • CAMEL
  • Snap-In V, 0.305-32,1-1/4 In, PK10Snap-In V,0.305-32,1-1/4 In,PK10
  • Item # 1MYP1
  • Mfr. Model # 30-413-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range...More

Male Lge Bore V Adptr,0.305-32,Brs,PK5
Bore Valve Core,For Thruck/Busses,PK100
Clamp-In Tire Valve,1 In,PK5
  • HALTEC
  • Clamp-In Tire Valve, 1 In, PK5Clamp-In Tire Valve,1 In,PK5
  • Item # 33W538
  • Mfr. Model # TV-575-HP
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 and .625 In., Length 1 In., Color Silver, Material...More

Std V Core,0.206-36,Brs,200 psi,PK100
  • CAMEL
  • Std V Core, 0.206-36, Brs, 200 psi, PK100Std V Core,0.206-36,Brs,200 psi,PK100
  • Item # 1MZF1
  • Mfr. Model # 38-790-100
  • Standard Valve Core, Thread Size 0.206-36, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200 psi,...More

Presta Valve Adapter
Snap-In V,0.305-32,1-1/4 In,PK2
  • CAMEL
  • Snap-In V, 0.305-32,1-1/4 In, PK2Snap-In V,0.305-32,1-1/4 In,PK2
  • Item # 1MYP8
  • Mfr. Model # 30-415-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.625 In., Length 1-1/4 In., Range...More

High Pressure Tire Valve,1 1/4 In,PK10
  • HALTEC
  • High Pressure Tire Valve, 1 1/4 In, PK10High Pressure Tire Valve,1 1/4 In,PK10
  • Item # 33W532
  • Mfr. Model # TV-600-HPA-10
  • High Pressure Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color...More

Snap-In V,0.305-32,1-1/4 In,PK10
  • CAMEL
  • Snap-In V, 0.305-32,1-1/4 In, PK10Snap-In V,0.305-32,1-1/4 In,PK10
  • Item # 1MYP9
  • Mfr. Model # 30-415-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.625 In., Length 1-1/4 In., Range...More

High Pressure Tire Valve,1 1/4 In,PK50
  • HALTEC
  • High Pressure Tire Valve, 1 1/4 In, PK50High Pressure Tire Valve,1 1/4 In,PK50
  • Item # 33W533
  • Mfr. Model # TV-600-HPA-50
  • High Pressure Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/4 In., Color...More

Tire Valve Stems,2 In.
  • SLIME
  • Tire Valve Stems, 2 In.Tire Valve Stems,2 In.
  • Item # 33M169
  • Mfr. Model # 2081-A
  • Tubeless Tire Valves-TR 415, Rim Hole Size .453 In., Length 2 In., Material Rubber, Features Replace Worn and...More

Snap In Tire Valve,1 1/2 In,PK50
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK50Snap In Tire Valve,1 1/2 In,PK50
  • Item # 33W524
  • Mfr. Model # TV-414-50
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

Snap-In V,0.305-32,1-1/2 In,PK2
  • CAMEL
  • Snap-In V, 0.305-32,1-1/2 In, PK2Snap-In V,0.305-32,1-1/2 In,PK2
  • Item # 1MYP4
  • Mfr. Model # 30-414-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

Tire Valve,for Aluminum Rim,1.94 In
Str Clamp-In V,0.305-32,3-3/4 In,PK10
  • CAMEL
  • Str Clamp-In V, 0.305-32,3-3/4 In, PK10Str Clamp-In V,0.305-32,3-3/4 In,PK10
  • Item # 1MYX2
  • Mfr. Model # 32-203-10
  • Straight Clamp-In Valve, Thread Size 0.305-32, Valve Size 3-3/4 In., Rim Hole Size 0.625 In., Length 3-3/4...More

Snap In Tire Valve,1 1/2 In,PK500
  • HALTEC
  • Snap In Tire Valve, 1 1/2 In, PK500Snap In Tire Valve,1 1/2 In,PK500
  • Item # 33W525
  • Mfr. Model # TV-414-500
  • Tire Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 1-1/2 In., Color Black, Material...More

V Core Hsg,0.305-32,Brs,TRCH-3,PK10
Results per page: 16 | 32 | 48

Shop a diverse selection of valve stems and cores at Grainger. General purpose valve cores are compatible with existing U.S.A. and E.T.R.T.O housing standards as well as I.S.O standards. They meet specifications ZZ-V-25 and TR-C-1. Snap-in valves stems are available for smaller wheel sizes like hand trucks, wheelbarrows and golf carts. Straight clamp-in valves stems are available for buses and trucks.