Skip Content

Filter Results By

Item
Rim Hole Size
Length
Price
Shop By

Tire Valve Stems and Cores

49 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Male Lge Bore V Adptr,0.305-32,Brs,PK5
Std V Core,0.206-36,Brs,200 psi,PK4
  • Std V Core, 0.206-36, Brs, 200 psi, PK4Std V Core,0.206-36,Brs,200 psi,PK4
  • Item # 1MZE9
  • Mfr. Model # 38-790-4
  • Standard Valve Core, Thread Size 0.206-36, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200 psi,...More

Snap-In V,0.305-32,1-1/4 In,PK10
  • Snap-In V, 0.305-32,1-1/4 In, PK10Snap-In V,0.305-32,1-1/4 In,PK10
  • Item # 1MYP1
  • Mfr. Model # 30-413-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range...More

Snap-In V,0.305-32,7/8 In,0.453 In,PK2
  • Snap-In V, 0.305-32,7/8 In, 0.453 In, PK2Snap-In V,0.305-32,7/8 In,0.453 In,PK2
  • Item # 1MYN6
  • Mfr. Model # 30-412-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 7/8 In., Rim Hole Size 0.453 In., Length 7/8 In., Range 60...More

Fem Lge Bore V Adptr,0.305-32,Brs,PK5
Snap-In V,0.305-32,1-1/2 In,PK50
  • Snap-In V, 0.305-32,1-1/2 In, PK50Snap-In V,0.305-32,1-1/2 In,PK50
  • Item # 1MYP6
  • Mfr. Model # 30-414-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

Std V Core,0.206-36,Brs,200 psi,PK100
  • Std V Core, 0.206-36, Brs, 200 psi, PK100Std V Core,0.206-36,Brs,200 psi,PK100
  • Item # 1MZF1
  • Mfr. Model # 38-790-100
  • Standard Valve Core, Thread Size 0.206-36, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200 psi,...More

Clamp-In Valve,0.305-32,1-1/4In
  • Clamp-In Valve, 0.305-32,1-1/4InClamp-In Valve,0.305-32,1-1/4In
  • Item # 1MYT8
  • Mfr. Model # 30-463
  • Clamp-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 to 0.625 In., Length 1-1/4...More

Snap-In V,0.305-32,1-1/4 In,PK50
  • Snap-In V, 0.305-32,1-1/4 In, PK50Snap-In V,0.305-32,1-1/4 In,PK50
  • Item # 1MYP2
  • Mfr. Model # 30-413-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range...More

Snap-In V,0.305-32,1-1/4 In,PK2
  • Snap-In V, 0.305-32,1-1/4 In, PK2Snap-In V,0.305-32,1-1/4 In,PK2
  • Item # 1MYP8
  • Mfr. Model # 30-415-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.625 In., Length 1-1/4 In., Range...More

Snap-In V,0.305-32,1-1/2 In,PK2
  • Snap-In V, 0.305-32,1-1/2 In, PK2Snap-In V,0.305-32,1-1/2 In,PK2
  • Item # 1MYP4
  • Mfr. Model # 30-414-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

High Prfm Clamp-In V,0.305-32,1 In
  • High Prfm Clamp-In V, 0.305-32,1 InHigh Prfm Clamp-In V,0.305-32,1 In
  • Item # 1MYT6
  • Mfr. Model # 30-445
  • High Performance Clamp-In Valve, Thread Size 0.305-32, Rim Hole Size 0.453 to 0.625 In., Length 1 In., Range...More

Slv Snap-In V,0.305-32,1-1/4 In,PK4
  • Slv Snap-In V, 0.305-32,1-1/4 In, PK4Slv Snap-In V,0.305-32,1-1/4 In,PK4
  • Item # 1MYN1
  • Mfr. Model # 30-136
  • Sleeve Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In.,...More

Snap-In V,0.305-32,1-1/4 In,PK10
  • Snap-In V, 0.305-32,1-1/4 In, PK10Snap-In V,0.305-32,1-1/4 In,PK10
  • Item # 1MYP9
  • Mfr. Model # 30-415-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.625 In., Length 1-1/4 In., Range...More

Lge Bore Tire V Core,0.305-32,Brs,PK10
  • Lge Bore Tire V Core, 0.305-32, Brs, PK10Lge Bore Tire V Core,0.305-32,Brs,PK10
  • Item # 1MZA1
  • Mfr. Model # 37-828-10
  • Large Bore Tire Valve Core, Thread Size 0.305-32, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200...More

Hp Snap-In V,0.305-32,1-1/4 In,PK50
  • Hp Snap-In V, 0.305-32,1-1/4 In, PK50Hp Snap-In V,0.305-32,1-1/4 In,PK50
  • Item # 1MYU4
  • Mfr. Model # 30-600-50
  • High Pressure Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length...More

Hp Snap-In V,0.305-32,1-1/4 In,PK10
  • Hp Snap-In V, 0.305-32,1-1/4 In, PK10Hp Snap-In V,0.305-32,1-1/4 In,PK10
  • Item # 1MYU3
  • Mfr. Model # 30-600-10
  • High Pressure Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length...More

Snap-In V,0.305-32,1-1/4 In,PK2
  • Snap-In V, 0.305-32,1-1/4 In, PK2Snap-In V,0.305-32,1-1/4 In,PK2
  • Item # 1MYN9
  • Mfr. Model # 30-413-2
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range...More

V Core Hsg,0.305-32,Brs,TRCH-3,PK10
Snap-In V,0.305-32,2 In,0.453 In,PK50
  • Snap-In V, 0.305-32,2 In, 0.453 In, PK50Snap-In V,0.305-32,2 In,0.453 In,PK50
  • Item # 1MYR5
  • Mfr. Model # 30-418-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.453 In., Length 2 In., Range 60 psi,...More

Str Clamp-In V,0.305-32,3-3/4 In,PK10
  • Str Clamp-In V, 0.305-32,3-3/4 In, PK10Str Clamp-In V,0.305-32,3-3/4 In,PK10
  • Item # 1MYX2
  • Mfr. Model # 32-203-10
  • Straight Clamp-In Valve, Thread Size 0.305-32, Valve Size 3-3/4 In., Rim Hole Size 0.625 In., Length 3-3/4...More

Snap-In V,0.305-32,7/8 In,0.453 In,PK50
  • Snap-In V, 0.305-32,7/8 In, 0.453 In, PK50Snap-In V,0.305-32,7/8 In,0.453 In,PK50
  • Item # 1MYN7
  • Mfr. Model # 30-412-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 7/8 In., Rim Hole Size 0.453 In., Length 7/8 In., Range 60...More

Acft Shock Srut V Core,0.206-36,PK100
  • Acft Shock Srut V Core, 0.206-36, PK100Acft Shock Srut V Core,0.206-36,PK100
  • Item # 1MZF3
  • Mfr. Model # 38-805-100
  • Aircraft Shock Srut Valve Core, Thread Size 0.206-36, Range 0 to 2000 psi, Material Brass, Max. Air Pressure...More

Snap-In V,0.305-32,2-1/2 In,PK50
  • Snap-In V, 0.305-32,2-1/2 In, PK50Snap-In V,0.305-32,2-1/2 In,PK50
  • Item # 1MYR9
  • Mfr. Model # 30-423-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 2-1/2 In., Rim Hole Size 0.453 In., Length 2-1/2 In., Range...More

Hc Acc V Core,0.206-36,Brs,200psi,PK100
  • Hc Acc V Core, 0.206-36, Brs, 200psi, PK100Hc Acc V Core,0.206-36,Brs,200psi,PK100
  • Item # 1MZF6
  • Mfr. Model # 38-830-100
  • Hydraulic Accumulator Valve Core, Thread Size 0.206-36, Range 0 to 200 psi, Material Brass, Max. Air Pressure...More

Clamp-In V,0.305-32,1-1/4 In,PK500
  • Clamp-In V, 0.305-32,1-1/4 In, PK500Clamp-In V,0.305-32,1-1/4 In,PK500
  • Item # 1MYU1
  • Mfr. Model # 30-463-500
  • Clamp-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 to 0.625 In., Length 1-1/4...More

Import V,0.305-32,0.382 In,3-3/4In,PK10
  • Import V, 0.305-32,0.382 In, 3-3/4In, PK10Import V,0.305-32,0.382 In,3-3/4In,PK10
  • Item # 1MYY7
  • Mfr. Model # 32-608-10
  • Import Valve, Thread Size 0.305-32, Rim Hole Size 0.382 In., Length 3-3/4 In., Material Brass, Standards...More

Snap-In V,0.305-32,1-1/2 In,PK10
  • Snap-In V, 0.305-32,1-1/2 In, PK10Snap-In V,0.305-32,1-1/2 In,PK10
  • Item # 1MYP5
  • Mfr. Model # 30-414-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

Snap-In V,0.305-32,2 In,0.625 In,PK10
  • Snap-In V, 0.305-32,2 In, 0.625 In, PK10Snap-In V,0.305-32,2 In,0.625 In,PK10
  • Item # 1MYT3
  • Mfr. Model # 30-425-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.625 In., Length 2 In., Range 60 psi,...More

Snap-In V,0.305-32,2 In,0.625 In,PK50
  • Snap-In V, 0.305-32,2 In, 0.625 In, PK50Snap-In V,0.305-32,2 In,0.625 In,PK50
  • Item # 1MYT4
  • Mfr. Model # 30-425-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.625 In., Length 2 In., Range 60 psi,...More

Slv Snap-In V,0.305-32,2 In,0.453In,PK4
  • Slv Snap-In V, 0.305-32,2 In, 0.453In, PK4Slv Snap-In V,0.305-32,2 In,0.453In,PK4
  • Item # 1MYN3
  • Mfr. Model # 30-186
  • Sleeve Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.453 In., Length 2 In., Range 65...More

Snap-In V,0.305-32,2 In,0.453 In,PK10
  • Snap-In V, 0.305-32,2 In, 0.453 In, PK10Snap-In V,0.305-32,2 In,0.453 In,PK10
  • Item # 1MYR4
  • Mfr. Model # 30-418-10
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.453 In., Length 2 In., Range 60 psi,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More