Skip Content

Filter Results By

Item
Size
Diameter
Length
Width
Used For
Price
Shop By
Ratings

Tire Repair Patches and Plugs

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tire Tube Patch Kit,7 Piece
    • SLIME
    • Tire Tube Patch Kit, 7 PieceTire Tube Patch Kit,7 Piece
    • Item # 33M136
    • Mfr. Model # 1022-A
    • Tire Tube Patch Kit, Size 8 oz., Number of Pieces 7, Features Everything Needed to Patch A Leak on a Tube or...More

    Rubber Cement,1 Oz.Tube
    Brown Tire Repair Strings,30 Pc.
    Rubber Patch Kit,27 Pc.
    • SLIME
    • Rubber Patch Kit, 27 Pc.Rubber Patch Kit,27 Pc.
    • Item # 33M138
    • Mfr. Model # 20189
    • Rubber Patch Kit, Size 11.2 oz., Number of Pieces 27, Features Various Size Patches, Includes (24) Patches,...More

    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    • SLIME
    • Tire Repair Boot, 3-3/16 In L, 3-3/16 In WTire Repair Boot,3-3/16 In L,3-3/16 In W
    • Item # 3CZP8
    • Mfr. Model # 70004
    • Flat Tire Repair Kit, Size 24 Oz, Length 14 In, Width 4.4 In, Dia 10.8 In, Max Air Pressure 150 PSI,...More

    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    • SLIME
    • Tire Repair Boot, 3-3/16 In L, 3-3/16 In WTire Repair Boot,3-3/16 In L,3-3/16 In W
    • Item # 1MRF5
    • Mfr. Model # 2510
    • Tire Tackle Kit, Used For ATV, Tractor and Off Road, Standard ORMD, Includes (4) Valve Cores, 4-Way Tool,...More

    Tire Repair Plugs,5 Pc.
    • SLIME
    • Tire Repair Plugs, 5 Pc.Tire Repair Plugs,5 Pc.
    • Item # 33M143
    • Mfr. Model # 20233
    • Tire Repair Plugs, Length 7 In., Width 4.5 In., Material Beutel Rubber, Number of Pieces 5, Used For ATVS,...More

    Heavy-Duty 12-Volt Tire Inflator
    • SLIME
    • Heavy-Duty 12-Volt Tire InflatorHeavy-Duty 12-Volt Tire Inflator
    • Item # 33M154
    • Mfr. Model # 40031
    • Heavy-Duty 12-Volt Tire Inflator, Range 150 PSI, Features inflates a Standard Car Tire in 3 Minutes,,...More

    Tire Patch Kit,56 Pc.
    • SLIME
    • Tire Patch Kit, 56 Pc.Tire Patch Kit,56 Pc.
    • Item # 33M139
    • Mfr. Model # 2033
    • Tire Patch Kit, Size 7.8 oz., Number of Pieces 56, Features Various size patches, Includes (2) Tubes of Glue...More

    12V Digital Tire Inflator
    • SLIME
    • 12V Digital Tire Inflator12V Digital Tire Inflator
    • Item # 33M157
    • Mfr. Model # 40022
    • 12-Volt Digital Tire Inflator, Features Technology-inflator will Automatically Shut Off at Desired Pressure,...More

    Magnetic Dial Tire Gauge,Up to 60 PSI
    • SLIME
    • Magnetic Dial Tire Gauge, Up to 60 PSIMagnetic Dial Tire Gauge,Up to 60 PSI
    • Item # 33M126
    • Mfr. Model # 20186
    • Magnetic Dial Tire Gauge, Length 8.5 In., Width 4.5 In., Range 0 to 60 PSI, Features Shock Proof Gauge Built...More

    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    High Performance Valves - 1¼ - TR416
    • SLIME
    • High Performance Valves - 1¼ - TR416High Performance Valves - 1¼ - TR416
    • Item # 33M177
    • Mfr. Model # 20128
    • Tire Valve Stems-TR416, Length 1-1/4 In., Rim Hole Size .625 In., Color Chrome, Features Replace Worn and...More

    Brass Dial Tire Gauge,5 to 60 PSI
    Pencil Tire Gauge,5 to 50 PSI
    • SLIME
    • Pencil Tire Gauge, 5 to 50 PSIPencil Tire Gauge,5 to 50 PSI
    • Item # 33M132
    • Mfr. Model # 22012
    • Pencil Tire Gauge, Material Chrome, Range 5 to 50 PSI, Features Optimal Pressure Limits Tread Wear and...More

    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    Tire Tube Patch Kit,5 Pc.
    Bike Patch Kit,9 Pc.
    • SLIME
    • Bike Patch Kit, 9 Pc.Bike Patch Kit,9 Pc.
    • Item # 33M140
    • Mfr. Model # 20197
    • Bike Patch Kit, Size 1.6 oz., Number of Pieces 9, Features Light-Weight, Patches for All Size Puntures,...More

    Brown Tire Repair Strings,30 Pc.
    Pistol Grip Tire Repair Kit,10 Pc.
    • SLIME
    • Pistol Grip Tire Repair Kit, 10 Pc.Pistol Grip Tire Repair Kit,10 Pc.
    • Item # 33M146
    • Mfr. Model # 2040-A
    • Pistol Grip Tire Repair Kit, Number of Pieces 10, Features Comfortable T-Handle Style Gripper, Includes (8)...More

    Air/Liquid Tractor Valves,2 Pc.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More