Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Size
Length
Width
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tire Repair Patches and Plugs

49 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Tire Emergency Repair Kit
  • XTRA SEAL
  • Tire Emergency Repair KitTire Emergency Repair Kit
  • Item # 33K047
  • Mfr. Model # 12-362TOTE
  • Tire Emergency Repair Kit, Heavy Duty Truck, Length (In.) 7, Width (In.) 1/8, Color Various, Material Rubber,...More

Tire Repair Patches,2 1/4 In.,Pk 30
Tire Lettering Crayon,white,Pk 12
Tire Repair Patches,1 5/8 In.,Pk 30
Tire Buffer/cleaner,Non-Flammable,32 Oz.
Tire Repair Cement,Flammable,8 Oz.
Tire Repair Patches,1 5/8 In.,Pk 40
Tire Repair Patches,1 7/8 In.,Pk 50
  • XTRA SEAL
  • Tire Repair Patches, 1 7/8 In., Pk 50Tire Repair Patches,1 7/8 In.,Pk 50
  • Item # 33K029
  • Mfr. Model # 11-309
  • Tire Repair Patches, Universal, Length (In.) 1-7/8, Width (In.) 1-7/8, Material Rubber, Used For Tire Repair,...More

Tire Repair Refill,3/20 In.,Pk 30
  • XTRA SEAL
  • Tire Repair Refill, 3/20 In., Pk 30Tire Repair Refill,3/20 In.,Pk 30
  • Item # 33K045
  • Mfr. Model # 12-362/30
  • Tire Repair Refill Kit, Automotive and Light-Duty Trucks, Length (In.) 7, Width (In.) 1/8, Color Brown,...More

Tire Bead Sealer,Flammable,32 Oz.
Tire Repair String,1/4 In.,Pk 60
Tire Talc,1 lb.
Tire Reamer 10 1/2 In.
  • XTRA SEAL
  • Tire Reamer 10 1/2 In.Tire Reamer 10 1/2 In.
  • Item # 33K067
  • Mfr. Model # 14-303L
  • Tire Reamer, Automotive and Light-Duty Trucks, Length (In.) 10-1/2, Width (In.) 1-1/8, Color Blue/Black,...More

Tire Repair Patches,Dia. 2 In.,Pk 20
Tire Repair Patches,3 1/2 In.,Pk 20
Tire Plug Stems,Dia 3/16 In.,Pk 20
Tire Repair Patches,3 In.,Pk  15
  • XTRA SEAL
  • Tire Repair Patches, 3 In., Pk 15Tire Repair Patches,3 In.,Pk 15
  • Item # 33K034
  • Mfr. Model # 11-323
  • Tire Repair Patches, Round Radial, Dia. (In.) 3, Material Rubber, Used For Tire Repair, For Use With...More

Buffer/stitcher Combo Tool,L 7 In.,
Tire Lettering Crayon, Yellow Pk 12
Tire Repair Patch, 4 In
Tire Repair Patches,Dia 1/4 In.,Pk 15
Tire Repair Cement,Flammable,32 Oz.
Tire Repair Patches,2 1/2 In,Pk 50
  • XTRA SEAL
  • Tire Repair Patches, 2 1/2 In, Pk 50Tire Repair Patches,2 1/2 In,Pk 50
  • Item # 33K031
  • Mfr. Model # 11-312
  • Tire Repair Patches, Universal, Length (In.) 2-5/8, Width (In.) 2-5/8, Material Rubber, Used For Tire Repair,...More

Tire Repair Patches,Dia. 1 3/8 In.,Pk 30
Tire Repair Patches,2 3/16 In.,Pk  25
Tire Repair Patches,3 In.,Pk 20
  • XTRA SEAL
  • Tire Repair Patches, 3 In., Pk 20Tire Repair Patches,3 In.,Pk 20
  • Item # 33K040
  • Mfr. Model # 11-810
  • Tire Repair Patches, Radial Truck, Length (In.) 2, Width (In.) 3, Material Rubber, Used For Tire Repair, For...More

Tire Repair Patches,4 1/4 In.,Pk 20
Tire Repair Patches,2 1/8 In.,Pk 50
  • XTRA SEAL
  • Tire Repair Patches, 2 1/8 In., Pk 50Tire Repair Patches,2 1/8 In.,Pk 50
  • Item # 33K030
  • Mfr. Model # 11-311
  • Tire Repair Patches, Universal, Length (In.) 2-1/8, Width (In.) 2-1/8, Material Rubber, Used For Tire Repair,...More

Tire Plug Stems,Dia 3/8 In.,Pk 20
Tire Repair Sealer,16 Oz.
  • XTRA SEAL
  • Tire Repair Sealer, 16 Oz.Tire Repair Sealer,16 Oz.
  • Item # 33K062
  • Mfr. Model # 14-128A
  • Tire Repair Sealer, Automotive and Light-Duty Trucks, Size 16 oz., Resists Flammable, Max. Safe Storage Temp....More

Tire Repair Patches,1 3/8 In.,Pk 10
Tire Repair,12 x 8 In.,Plastic
  • XTRA SEAL
  • Tire Repair, 12 x 8 In., PlasticTire Repair,12 x 8 In.,Plastic
  • Item # 33K046
  • Mfr. Model # 12-362Kit
  • Tire Repair Kit, Automotive and Light-Duty Trucks, Length (In.) 12, Width (In.) 8, Color Blue, Material...More

Results per page: 16 | 32 | 48