Skip Content

Filter Results By

Tire Chucks and Inflators

21 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Inflator Gauge Inflator Gauge
  • Multiple product options available

    Multiple product options available

Angled Air Chuck,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Angled Air Chuck, 0 to 150 psi Angled Air Chuck,0 to 150 psi
  • Item # 2HKY2
  • Mfr. Model # 2HKY2
  • Angled Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features 1/4 In. Female...More

Air Chuck,Direct Line Ball Foot,150 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Air Chuck, Direct Line Ball Foot, 150 PSI Air Chuck,Direct Line Ball Foot,150 PSI
  • Item # 2HKY1
  • Mfr. Model # 2HKY1
  • Direct Line Ball Foot Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features 1/4...More

  • TM

    Grainger Choice

  • WESTWARD
  • Clip-on Ball Foot Air Chuck Clip-on Ball Foot Air Chuck
  • Multiple product options available

    Multiple product options available

Tire Chuck,Reverese Angle,6 In
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Tire Inflator Tire Inflator
  • Multiple product options available

    Multiple product options available

Tire Chuck,1/4 In
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Tire Chuck, 1/4 In Tire Chuck,1/4 In
  • Item # 22YK96
  • Mfr. Model # 22YK96
  • Tire Chuck, Size 1/4 In., Thread Size 1/4 In.(F)NPT, Max. Safe Storage Temp. 122 Degrees F, Color/Finish Blue...More

Clip-on Ball Foot Air Chuck,200 psi
  • LEGACY
  • Clip-on Ball Foot Air Chuck, 200 psi Clip-on Ball Foot Air Chuck,200 psi
  • Item # 3RWR4
  • Mfr. Model # AL3010N-BG-GRA
  • Clip-on Ball Foot Air Chuck, Range 200 psi, Thread Size 1/4 In. FNPT, Color/Finish Green, Material...More

Inline Tire Inflator,200 psi
  • LEGACY
  • Inline Tire Inflator, 200 psi Inline Tire Inflator,200 psi
  • Item # 3RWR5
  • Mfr. Model # AL2010N-BG-GRA
  • Inline Tire Inflator, Range 200 psi, Thread Size 1/4 In. FNPT, Calibration 10 to 90 psi, Material Die Cast...More

Tire Inflator
  • PYROIL
  • Tire Inflator Tire Inflator
  • Item # 21A066
  • Mfr. Model # PYNFTI12
  • Tire Inflator, Size 12 oz., Features Non-Explosive Formula, Fix Flat Tires Fast, Fixes Holes Up To 3/16 In.,...More

Rechargeable Inflator LED Gauge
  • AIRMAN
  • Rechargeable Inflator LED Gauge Rechargeable Inflator LED Gauge
  • Item # 41P305
  • Mfr. Model # 55-032-021
  • Rechargeable Inflator LED Gauge, Range 0 to 45 psi, Max. Safe Storage Temp. 176 Degrees F, Color/Finish...More

Power Sport Tire Inflator,0 to 300 psi
Dual Tire Inflator,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Dual Tire Inflator, 0 to 150 psi Dual Tire Inflator,0 to 150 psi
  • Item # 2HLB3
  • Mfr. Model # 2HLB3
  • Dual Tire Inflator, Range 0 to 150 psi, Size 2.68 oz., Dimension 16 x 8-3/4 x 1-3/4 In., Used For Tires

Analog Gauge Check Station,160 PSI
  • HALTEC
  • Analog Gauge Check Station, 160 PSI Analog Gauge Check Station,160 PSI
  • Item # 33W493
  • Mfr. Model # GCS-A
  • Gauge Check Station, Range 0 to 160 PSI, Calibration 2 PSI, Color/Finish Black, Dimension 8-3/8 In. L x 7 In....More

Hands Free Air Chuck
  • OTC
  • Hands Free Air Chuck Hands Free Air Chuck
  • Item # 39E939
  • Mfr. Model # 5745
  • Hands Free Air Chuck, Range 0 to 150 psi, Size 1/4 In. FNPT, Color/Finish Aluminum Black, Material Steel,...More

Tire Inflation System, 0 to 120 psi
  • IPA
  • Tire Inflation System, 0 to 120 psi Tire Inflation System, 0 to 120 psi
  • Item # 19RE99
  • Mfr. Model # 9060
  • Tire Inflation System, Range 0 to 120 psi, Color/Finish Yellow, Material Powder Coated Steel, Features Fast...More

Results per page:  16 | 32 | 48

Ensure tires are properly inflated for increased fuel economy, safer roadside handling, and longer tire life with tire chucks and inflators from Grainger. According to the U.S. National Highway Traffic Safety administration 33% of light trucks and 25% of cars have at least one under inflated tire. These tire chuck and inflators make it easy to get to hard-to-reach valves on a range of tires.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More