Skip Content

Filter Results By

Tire and Wheel

59 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rubber Cement,1 Oz.Tube
Dual Head Pencil Gauge,10 to 150 PSI
Steel Air Needles
Dual Head Pencil Gauge,10 to 120 PSI
Brown Tire Repair Strings,30 Pc.
Dial Tire Gauge,10 to 160 PSI
  • SLIME
  • Dial Tire Gauge, 10 to 160 PSI Dial Tire Gauge,10 to 160 PSI
  • Item # 33M127
  • Mfr. Model # 2020-A
  • Dually RV Dial Tire Gauge, Length 1.63 In., Features Chrome Dial Gauge with Black Rubber Housing, Bleeder...More

Brown Tire Repair Strings,30 Pc.
Digital Tire Gauge,5 to 150 PSI
  • SLIME
  • Digital Tire Gauge, 5 to 150 PSI Digital Tire Gauge,5 to 150 PSI
  • Item # 33M133
  • Mfr. Model # 20017
  • Digital Tire Gauge, Features Easy to Read Led Display, Lit Tip & Backlit For Night Use, Auto Shut Off, Reset...More

Tire Patch Kit,56 Pc.
  • SLIME
  • Tire Patch Kit, 56 Pc. Tire Patch Kit,56 Pc.
  • Item # 33M139
  • Mfr. Model # 2033
  • Tire Patch Kit, Size 7.8 oz., Number of Pieces 56, Features Various size patches, Includes (2) Tubes of Glue...More

Hand Floor Bicycle Pump
  • SLIME
  • Hand Floor Bicycle Pump Hand Floor Bicycle Pump
  • Item # 33M150
  • Mfr. Model # 2060-A
  • Hand Floor Bicycle Pump, Size 21 In. H, Black, Features Ridged Foot Petal For Improved Grip. Metal Barrel....More

12-Volt Tire Inflator
  • SLIME
  • 12-Volt Tire Inflator 12-Volt Tire Inflator
  • Item # 33M153
  • Mfr. Model # 40034
  • 12-Volt Tire Inflator, Features Properly inflated tires save you money. Maintaining proper tire pressure...More

Tire Valve Stems,1 1/4 In.,PK2
Short Valve Cores,4 Pc.
Presta Valve Adapter
Rubber Patch Kit,27 Pc.
  • SLIME
  • Rubber Patch Kit, 27 Pc. Rubber Patch Kit,27 Pc.
  • Item # 33M138
  • Mfr. Model # 20189
  • Rubber Patch Kit, Size 11.2 oz., Number of Pieces 27, Features Various Size Patches, Includes (24) Patches,...More

Tire Plug Kit
  • SLIME
  • Tire Plug Kit Tire Plug Kit
  • Item # 33M144
  • Mfr. Model # 2040-A
  • Tire Plug Kit, Features Made for All Radial and Steel-belted Tires, Used For ATVS, Wheelbarrows, Mowers,...More

Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • SLIME
  • Tire Repair Boot, 3-3/16 In L, 3-3/16 In W Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • Item # 3CZP8
  • Mfr. Model # 70004
  • Flat Tire Repair Kit, Size 24 Oz, Length 14 In, Width 4.4 In, Dia 10.8 In, Max Air Pressure 150 PSI,...More

Dial Tire Gauge,5 to 60 PSI
  • SLIME
  • Dial Tire Gauge, 5 to 60 PSI Dial Tire Gauge,5 to 60 PSI
  • Item # 33M128
  • Mfr. Model # 20048
  • Dial Tire Gauge, Length 42 mm Shaft, Features Pressure Release Button for Quick Adjustments, Includes Bleeder...More

Single Cylinder Foot Pump
  • SLIME
  • Single Cylinder Foot Pump Single Cylinder Foot Pump
  • Item # 33M151
  • Mfr. Model # 2061-A
  • Single Cylinder Foot Pump, Features Maintaining Proper Tire Pressure Maximizes Tread Life, Improves Vehicle...More

Heavy-Duty 12-Volt Tire Inflator
  • SLIME
  • Heavy-Duty 12-Volt Tire Inflator Heavy-Duty 12-Volt Tire Inflator
  • Item # 33M154
  • Mfr. Model # 40031
  • Heavy-Duty 12-Volt Tire Inflator, Range 150 PSI, Features inflates a Standard Car Tire in 3 Minutes,,...More

Tire Repair Boot,3-3/16 In L,3-3/16 In W
Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • SLIME
  • Tire Repair Boot, 3-3/16 In L, 3-3/16 In W Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • Item # 1MRF5
  • Mfr. Model # 2510
  • Tire Tackle Kit, Used For ATV, Tractor and Off Road, Standard ORMD, Includes (4) Valve Cores, 4-Way Tool,...More

Tire Repair Plugs,5 Pc.
  • SLIME
  • Tire Repair Plugs, 5 Pc. Tire Repair Plugs,5 Pc.
  • Item # 33M143
  • Mfr. Model # 20233
  • Tire Repair Plugs, Length 4 In., Material Beutel Rubber, Number of Pieces 5, Used For ATVS, Wheelbarrows,...More

Power Sport Tire Inflator,0 to 300 psi
Tire Repair Boot,3-3/16 In L,3-3/16 In W
T-Handle Tire Plug Kit
  • SLIME
  • T-Handle Tire Plug Kit T-Handle Tire Plug Kit
  • Item # 33M142
  • Mfr. Model # 1034-A
  • T-Handle Tire Plug Kit, Used For ATVS, Wheelbarrows, Mowers, Includes Rubber Cement, T- Handle Reamer Plugger...More

12-Volt Tire Inflator
  • SLIME
  • 12-Volt Tire Inflator 12-Volt Tire Inflator
  • Item # 33M152
  • Mfr. Model # 40032
  • 12-Volt Tire Inflator, Length 3.25 In., Width 7.13 In., Features Inflates a Car Tire in 8 Minutes, Used For...More

Plastic Valve Extenders
Standard Valve Caps,4 Pc.
Tire Tube Patch Kit,5 Pc.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More