Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tire and Wheel

11 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Deluxe Wheel Lock Removal Kit,13PC
    • KEN-TOOL
    • Deluxe Wheel Lock Removal Kit, 13PCDeluxe Wheel Lock Removal Kit,13PC
    • Item # 6ZAY9
    • Mfr. Model # 30171
    • Deluxe Wheel Lock Removal Kit, Material Steel, Features 13 Pieces, Removes Wheel Locks Without Key, Includes...More

    Tire Changing Set,39 In,Stl,4 Pieces
    • KEN-TOOL
    • Tire Changing Set, 39 In, Stl, 4 PiecesTire Changing Set,39 In,Stl,4 Pieces
    • Item # 2WFH4
    • Mfr. Model # 35453
    • Tire Changing Set, Length 39 In., Material Steel, Features 4 Pieces, Includes Demount Tool, Mount Tool,...More

    Tire Rotator for 3,4,5 Bar Inflate Cages
    • KEN-TOOL
    • Tire Rotator for 3,4,5 Bar Inflate CagesTire Rotator for 3,4,5 Bar Inflate Cages
    • Item # 36P438
    • Mfr. Model # T114
    • Tire Rotator, Unit Weight 18-1/2 lb., Quickly Rotate Large Tire and Wheel Assemblies, Easy Valve Access, Can...More

    Impact Separator,36 1/2 In.
    • KEN-TOOL
    • Impact Separator, 36 1/2 In.Impact Separator,36 1/2 In.
    • Item # 36P437
    • Mfr. Model # T39B
    • Impact Separator, Length 36-1/2 In., Color Blue, Material Steel, Features Two Easily Interchangeable Hardened...More

    TPMS Sensor Saver Starter Kit
    • KEN-TOOL
    • TPMS Sensor Saver Starter KitTPMS Sensor Saver Starter Kit
    • Item # 20KR77
    • Mfr. Model # 29980
    • TPMS Sensor Saver Starter Kit, Number of Pieces 18, Includes (12) Tire Pressure Monitoring Sensor Savers,...More

    TPMS Sensor Saver Refill Kit
    • KEN-TOOL
    • TPMS Sensor Saver Refill KitTPMS Sensor Saver Refill Kit
    • Item # 20KR78
    • Mfr. Model # 29981
    • TPMS Sensor Saver Refill Kit, Number of Pieces 26, Includes (25) Tire Pressure Monitoring Sensor Savers,...More

    Demount Tool,37 In,3/4 In Stk,Stl
    • KEN-TOOL
    • Demount Tool, 37 In, 3/4 In Stk, StlDemount Tool
    • Item # 2WFH1
    • Mfr. Model # 35448
    • Demount Tool, Length 37 In., Size 3/4 In. Stock, Material Steel, Features Lightweight, 1 Piece, Used For...More

    Tire Rotator,Yellow,Steel
    • KEN-TOOL
    • Tire Rotator, Yellow, SteelTire Rotator,Yellow,Steel
    • Item # 20KR98
    • Mfr. Model # T118
    • Tire Rotator, Size 25 In.L x 25 In.W x 2-5/8 In.H, Length 25 In., Width 25 In., Yellow, Material Steel,...More

    Tire Rotator,Yellow,Steel
    • KEN-TOOL
    • Tire Rotator, Yellow, SteelTire Rotator,Yellow,Steel
    • Item # 20KR97
    • Mfr. Model # T113
    • Tire Rotator, Size 25 In.L x 28 In.W x 2-5/8 In.H, Length 25 In., Width 28 In., Yellow, Material Steel,...More

    Mt and Demount Tool,52 In,1 In Stk,Stl
    • KEN-TOOL
    • Mt and Demount Tool, 52 In, 1 In Stk, StlMount and Demount Tool
    • Item # 2WFG5
    • Mfr. Model # 34847
    • Mount and Demount Tool, Length 52 In., Size 1 In. Stock, Material Steel, Features Straight, 1 Piece, Used For...More

    Results per page: 16 | 32 | 48