Skip Content

Filter Results By

Applied Filters Clear All

Tire and Wheel

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tire Changer,Air Operated
  • COATS
  • Tire Changer, Air Operated Tire Changer,Air Operated
  • Item # 33K083
  • Mfr. Model # 50XAF1
  • Tire Changer, Air Operated, Tire Rim Dia. (In.) 6 to 22 External and 8 to 26 Internal, 50 Tire Capacity,...More

Tire Balancer, 47.25In
  • BOSCH
  • Tire Balancer, 47.25In Tire Balancer, 47.25In
  • Item # 19XY79
  • Mfr. Model # 1694100246810
  • Tire Balancer, Steel, Max. Tire Dia. 47.25 In., Max Rim Dia. Up to 30 In., Max. Rim Width 24 In., Max. Tire...More

Tire Balancer, 47.25In
  • BOSCH
  • Tire Balancer, 47.25In Tire Balancer, 47.25In
  • Item # 19XY76
  • Mfr. Model # 1694100051
  • Tire Balancer, Steel, Max. Tire Dia. 47.25 In., Max Rim Dia. 40 In., Max. Rim Width 24 In., Max. Tire Weight...More

Tire Changer, Air Operated, 69In
  • BOSCH
  • Tire Changer, Air Operated, 69In Tire Changer, Air Operated, 69In
  • Item # 19XY75
  • Mfr. Model # 1694100218810
  • Tire Changer, Air Operated, Length (In.) 69, Tire Rim Dia. (In.) 42, 14-56 In. Tire Capacity, Required Air...More

Tire Inflation System,4.0 scfm,150 psi
  • BRANICK
  • Tire Inflation System, 4.0 scfm, 150 psi Tire Inflation System,4.0 scfm,150 psi
  • Item # 33J972
  • Mfr. Model # 485
  • Tire Inflation System, Mobile, Inlet Pressure (PSI) 125, 3.2 CFM Nitrogen, Outlet Pressure Max. (PSI) 120,...More

Tire Balancer,Steel,150 lb.,220V,1 ph
  • COATS
  • Tire Balancer, Steel, 150 lb., 220V, 1 ph Tire Balancer,Steel,150 lb.,220V,1 ph
  • Item # 36RE94
  • Mfr. Model # 1100-1
  • Tire Balancer, Steel, Max. Tire Dia. 44 In., Max Rim Dia. 20 In., Max. Rim Width 20 In., Max. Tire Weight 150...More

Tire Balancer,Steel,150 lb.,220V,3 ph
  • COATS
  • Tire Balancer, Steel, 150 lb., 220V, 3 ph Tire Balancer,Steel,150 lb.,220V,3 ph
  • Item # 36RE95
  • Mfr. Model # 1100-3
  • Tire Balancer, Steel, Max. Tire Dia. 44 In., Max Rim Dia. 20 In., Max. Rim Width 20 In., Max. Tire Weight 150...More

Fully-Automated Tire Balancer,30In,154lb
  • JOHN BEAN
  • Fully-Automated Tire Balancer, 30In, 154lb Fully-Automated Tire Balancer,30In,154lb
  • Item # 4VCT7
  • Mfr. Model # EEWB526D
  • Wheel Balancer, Electric Motor Automatic, Length 76 In, For High-volume Shops, Handle Wheels With Up to a 30...More

Hd Tire Balancer,21In,500lb,100 rpm,40mm
  • JOHN BEAN
  • Hd Tire Balancer, 21In, 500lb, 100 rpm, 40mm Hd Tire Balancer,21In,500lb,100 rpm,40mm
  • Item # 4VCT8
  • Mfr. Model # EEWB543AW
  • Tire Balancer, Max. Tire Dia. 21 In., Max. Tire Weight 500 lb., Shaft Size 40mm, Average Balancing Speed 100...More

Tire Balancer,30 In,120 lb.,100 rpm,40mm
  • JOHN BEAN
  • Tire Balancer, 30 In, 120 lb., 100 rpm, 40mm Tire Balancer,30 In,120 lb.,100 rpm,40mm
  • Item # 4VCT5
  • Mfr. Model # EEWB504D
  • Wheel Balancer, Electric Motor Auto-Assist, Length Footprint 36 In, For Shops Where Space Saving Equipment is...More

Tire Inflator,Black,5 Tires
Tire Changer, L70In,10-20In Outside Rim
  • JOHN BEAN
  • Tire Changer, L70In, 10-20In Outside Rim Tire Changer, L70In,10-20In Outside Rim
  • Item # 4VCT9
  • Mfr. Model # EEWH512BU
  • Tire Changer, Electric Motor, Length 70 In, 10 to 20 In Outside Rim Capacity 12 to 22 In Inside Rim Capacity,...More

Tire Changer,L78In,10-24In Outside Rim
  • JOHN BEAN
  • Tire Changer, L78In, 10-24In Outside Rim Tire Changer,L78In,10-24In Outside Rim
  • Item # 4VCU1
  • Mfr. Model # EEWH514BE
  • Tire Changer, Electric Motor, Length (In.) 78, Tire Rim Dia. (In.) 10 to 24 In. Outside Rim Capacity 12 to 26...More

Tire Changer,L78In,12-26In Outside Rim
  • JOHN BEAN
  • Tire Changer, L78In, 12-26In Outside Rim Tire Changer,L78In,12-26In Outside Rim
  • Item # 4VCU2
  • Mfr. Model # EEWH517B
  • Tire Changer, Electric Motor, Length 78 In, 12 to 26 In Outside Rim Capacity 14 to 28 In Inside Rim Capacity,...More

Tire Changer, Air Operated, 65In
  • BOSCH
  • Tire Changer, Air Operated, 65In Tire Changer, Air Operated, 65In
  • Item # 19XY73
  • Mfr. Model # 1694100216810
  • Tire Changer, Air Operated, Length (In.) 65, Tire Rim Dia. (In.) 64-1/2, 14-26 In. Tire Capacity, Required...More

Tire Changer, Electric Operated, 39In
  • BOSCH
  • Tire Changer, Electric Operated, 39In Tire Changer, Electric Operated, 39In
  • Item # 19XY68
  • Mfr. Model # 1694100290810
  • Tire Changer, Electric Operated, Length (In.) 39, Tire Rim Dia. (In.) 44, 26 In. Tire Capacity, Required Air...More

Tire Changer, Air Operated, 65In
  • BOSCH
  • Tire Changer, Air Operated, 65In Tire Changer, Air Operated, 65In
  • Item # 19XY74
  • Mfr. Model # 1694100217810
  • Tire Changer, Air Operated, Length (In.) 65, Tire Rim Dia. (In.) 64-1/2, 14-26 In. Tire Capacity, Required...More

Tire Changer, Electric Operated, 30In
  • BOSCH
  • Tire Changer, Electric Operated, 30In Tire Changer, Electric Operated, 30In
  • Item # 19XY69
  • Mfr. Model # 1694100291810
  • Tire Changer, Electric Operated, Length (In.) 30, Tire Rim Dia. (In.) 39-1/2, 26 In. Tire Capacity, Required...More

Tire Changer, Electric Operated, 39In
  • BOSCH
  • Tire Changer, Electric Operated, 39In Tire Changer, Electric Operated, 39In
  • Item # 19XY67
  • Mfr. Model # 1694100212810
  • Tire Changer, Electric Operated, Length (In.) 39, Tire Rim Dia. (In.) 44, 26 In. Tire Capacity, Required Air...More

Tire Changer,L 38 In.,Rim Dia. 47 In.
  • HENNESSY
  • Tire Changer, L 38 In., Rim Dia. 47 In. Tire Changer,L 38 In.,Rim Dia. 47 In.
  • Item # 33K133
  • Mfr. Model # Proguard
  • Tire Changer, Length (In.) 38, Tire Rim Dia. (In.) 34, 47 Tire Capacity, Required Air PSI 175, 5 Max. Flow...More

Tire Inflator,Black,3 Tires
Tire Changer,L54In,16to22.5In Tire Rim
  • JOHN BEAN
  • Tire Changer, L54In, 16to22.5In Tire Rim Tire Changer,L54In,16to22.5In Tire Rim
  • Item # 4VCU3
  • Mfr. Model # EEWHT8010TR
  • Tire Changer, Electric Motor, Length 54 In, 16 to 22.5 In Tire Rim Dia., 47 In Tire Capacity, Required Air...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More