Skip Content

Filter Results By

Applied Filters Clear All

Tire and Wheel

100 Results Found that Include 189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fiberglass Valve Cap Core Remover
  • KEN-TOOL
  • Fiberglass Valve Cap Core Remover Fiberglass Valve Cap Core Remover
  • Item # 20KR84
  • Mfr. Model # 29999
  • Valve Cap Core Remover, Size 11-1/2 In.L x 1/2 In.W x 1/2 In.H, Length 11 In., Width 1/2 In., Blue, Material...More

OSHA Tire Service Charts Kits
  • KEN-TOOL
  • OSHA Tire Service Charts Kits OSHA Tire Service Charts Kits
  • Item # 36P440
  • Mfr. Model # 39998
  • OSHA Tire Service Charts Kits, Size 24 x 40 In., Features 3 Osha Wall Charts Contains Safety Instructions For...More

Lug Nut Remover Socket Set
  • KEN-TOOL
  • Lug Nut Remover Socket Set Lug Nut Remover Socket Set
  • Item # 20KR85
  • Mfr. Model # 30254
  • Lug Nut Remover Socket Set, Length 5-3/4 In., Size 3/4 In., 13/16 In., 1 In., 1-1/8 In., Color Gray, Material...More

Manual Tire Changer,Floor Mount
Europaste Tire Lubricant,8 lb.
  • KEN-TOOL
  • Europaste Tire Lubricant, 8 lb. Europaste Tire Lubricant,8 lb.
  • Item # 6ZCF7
  • Mfr. Model # 35848
  • Europaste Tire Lubricant, Size 8 lb., Container Type Bucket, Rust Inhibitor Yes, Features Vegetable Based,...More

Thin-Wall Impact Socket Set
  • KEN-TOOL
  • Thin-Wall Impact Socket Set Thin-Wall Impact Socket Set
  • Item # 20KR86
  • Mfr. Model # 30259
  • Thin-Wall Impact Socket Set, Length 9-3/4 In., Size 13/16 In., 7/8 In., 1 In., 1-1/16 In., 17MM, 19MM, 21MM,...More

Heavy Duty Hardened Steel 4 Way Professional Valve Core
Deluxe Wheel Lock Removal Kit,13PC
  • KEN-TOOL
  • Deluxe Wheel Lock Removal Kit, 13PC Deluxe Wheel Lock Removal Kit,13PC
  • Item # 6ZAY9
  • Mfr. Model # 30171
  • Deluxe Wheel Lock Removal Kit, Material Steel, Features 13 Pieces, Removes Wheel Locks Without Key, Includes...More

Tiger Paste Lubricant,7.5 lb.
  • KEN-TOOL
  • Tiger Paste Lubricant, 7.5 lb. Tiger Paste Lubricant,7.5 lb.
  • Item # 6ZCG0
  • Mfr. Model # 35837
  • Tiger Paste Lubricant, Size 7.5 lb., Container Type Bucket, Rust Inhibitor Yes, Features Vegetable Based,...More

1 qt. Detecto Mist Concentrated Leak Locator
Wood/Nylon Tire Paste Applicator Brush
Manual Tire Changer,Bench Mount
Mount/Demount Tire Tool,16 1/2 In.
Rim and Ring Tool,23-1/2 In,11/16 In Stk
Steel Professional Lug Nut Cover Remover
Tire Inflation Cage,Passenger and Truck
Mount/Demount Spoon,18 In.
  • KEN-TOOL
  • Mount/Demount Spoon, 18 In. Mount/Demount Spoon,18 In.
  • Item # 36P415
  • Mfr. Model # 32121
  • Mount/Demount Spoon, Length 18 In., Color Gray, Material Steel, Features Drop Center, Used For Car,...More

Truck Tire Service Kit
  • KEN-TOOL
  • Truck Tire Service Kit Truck Tire Service Kit
  • Item # 36P436
  • Mfr. Model # 35442
  • Truck Tire Service Kit, Color Various, Material Steel, Features All The Tools You Need For Changing 22.5 In....More

Tire Hammer,18 In.,Fiberglass Handle
Fiberglass Replacement Handle
Steel Tire Inflation Cage
  • KEN-TOOL
  • Steel Tire Inflation Cage Steel Tire Inflation Cage
  • Item # 20KR99
  • Mfr. Model # T119
  • Tire Inflation Cage, Size 7 In.L x 30 In.W x 64-1/4 In.H, Length 7 In., Width 30 In., Yellow, Material Steel,...More

Tire Inflation Cage,5-Bar
  • KEN-TOOL
  • Tire Inflation Cage, 5-Bar Tire Inflation Cage,5-Bar
  • Item # 20KR96
  • Mfr. Model # T110
  • Tire Inflation Cage, 5-Bar, Height (In.) 56-1/4, Width (In.) 30, Base Width x Length (In.) 30 x 48, Unit...More

Adhesive
  • KEN-TOOL
  • Adhesive Adhesive
  • Item # 20KR82
  • Mfr. Model # 29985
  • Adhesive, Size 1-1/2 In.L x -1/2 In.W x 3-7/8 In.H, Length 1-1/2 In., Width 1/2 In., White, Used For...More

Steel Drill Bit
  • KEN-TOOL
  • Steel Drill Bit Steel Drill Bit
  • Item # 20KR79
  • Mfr. Model # 29982
  • Drill Bit, Size 5-1/4 In.L x 1/4 In.W x 1/4 In.H, Length 5-1/4 In., Width 1/4 In., Silver, Material Steel,...More

Cotton Bead Lubricant Swab
  • KEN-TOOL
  • Cotton Bead Lubricant Swab Cotton Bead Lubricant Swab
  • Item # 2WFN2
  • Mfr. Model # 30511
  • Bead Lubricant Swab, Length 10 In., Natural, Material Cotton, Features Twisted Wire Construction and Wood...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More