Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tire and Wheel

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Torque Wrench Tester,23 In
    • AME
    • Torque Wrench Tester, 23 InTorque Wrench Tester,23 In
    • Item # 33W458
    • Mfr. Model # 67000
    • Torque Wrench Tester, Length 23 In., Red, Material Steel, Features Manually Test Torque Wrenches, Used For...More

    Mag Wheel Tool,L 12 In.
    • AME
    • Mag Wheel Tool, L 12 In.Mag Wheel Tool,L 12 In.
    • Item # 33W465
    • Mfr. Model # 72000
    • Wonderbar Mag Wheel Tool, Length 12 In., Width 3 In., Material Steel, Features Protects Custom Or Aluminum...More

    ChamgerNut Gauge
    • AME
    • ChamgerNut GaugeChamgerNut Gauge
    • Item # 33W464
    • Mfr. Model # 69290
    • Chamfernut Gauge, Material Plastic, Features Visual Guide Detects When Stud Hole Or Outer Cap Nut Are Worn...More

    Uni-Mount Thread Gauge,M22
    • AME
    • Uni-Mount Thread Gauge, M22Uni-Mount Thread Gauge,M22
    • Item # 33W463
    • Mfr. Model # 69260
    • Uni-Mount Thread Gauge, Size M22-1.5, Length 4 In., Width 0.063 In., Material Steel, Features Quickly Check...More

    Spare Tire Tool Set,8 Pc
    • AME
    • Spare Tire Tool Set, 8 PcSpare Tire Tool Set,8 Pc
    • Item # 33W466
    • Mfr. Model # 71100
    • Spare Tire Tool Set, Size 1/2 In., Length 32 In., Material Steel, Features Works On All Under Vehicle Spare...More

    Truck Stud Rethread Kit,3 Pc.
    • AME
    • Truck Stud Rethread Kit, 3 Pc.Truck Stud Rethread Kit,3 Pc.
    • Item # 33W460
    • Mfr. Model # 31250
    • Truck Stud Rethread Kit, Size 3/4-RH, 3/4-LH, M22, Material Steel, Features Restores Damaged Threads On Truck...More

    HD 5 Piece Rethread Kit,5 Pc
    • AME
    • HD 5 Piece Rethread Kit, 5 PcHD 5 Piece Rethread Kit,5 Pc
    • Item # 33W461
    • Mfr. Model # 31270
    • Truck Stud Rethread Kit, Size 3/4-RH, 3/4-LH, 22M, 1 1/8-LH, 1 1/8-RH, Material Steel, Features Restores...More

    Tire Inflation Cage,5 Bar
    • AME
    • Tire Inflation Cage, 5 BarTire Inflation Cage,5 Bar
    • Item # 33W471
    • Mfr. Model # 24450
    • Tire Inflation Cage, 5 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 26 x 41, Unit Weight...More

    Tire Inflation Cage,4 Bar
    • AME
    • Tire Inflation Cage, 4 BarTire Inflation Cage,4 Bar
    • Item # 33W470
    • Mfr. Model # 24440
    • Tire Inflation Cage, 4 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 26 x 32, Unit Weight...More

    Tire Inflation Cage,3 Bar
    • AME
    • Tire Inflation Cage, 3 BarTire Inflation Cage,3 Bar
    • Item # 33W469
    • Mfr. Model # 24430
    • Tire Inflation Cage, 3 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 22 x 26, Unit Weight...More

    Tire Inflation Cage,2 Bar
    • AME
    • Tire Inflation Cage, 2 BarTire Inflation Cage,2 Bar
    • Item # 33W468
    • Mfr. Model # 24425
    • Tire Inflation Cage, 2 Bar, Height (In.) 50, Width (In.) 22, Base Width x Length (In.) 27 x 17, Unit Weight...More

    Tire Inflation Cage,5 Bar Earthmover
    • AME
    • Tire Inflation Cage, 5 Bar EarthmoverTire Inflation Cage,5 Bar Earthmover
    • Item # 33W472
    • Mfr. Model # 24455
    • Tire Inflation Cage, 5 Bar Earthmover, Height (In.) 66, Width (In.) 34, Base Width x Length (In.) 41, Unit...More

    Tire Inflation Cage,Portable 2-Bar
    • AME
    • Tire Inflation Cage, Portable 2-BarTire Inflation Cage,Portable 2-Bar
    • Item # 33W467
    • Mfr. Model # 24420
    • Tire Inflation Cage, Portable 2-Bar, Height (In.) 50, Width (In.) 17, Base Width x Length (In.) 22 x 17, Unit...More

    Results per page: 16 | 32 | 48