Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Timers

27 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    Timer,Mech,24InCord,1Recep,PlugIn,GY
    • TORK
    • Timer, Mech, 24InCord, 1Recep, PlugIn, GY
    • Item # 4JNL7
    • Mfr. Model # 611A
    • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

    Photocell,Tork DGU Series Time Switches
    • TORK
    • Photocell, Tork DGU Series Time Switches
    • Item # 4JNG5
    • Mfr. Model # EPC1
    • Photocell, Description/Special Features Lexan Housing, 180 In Swivel with Light Level Adjustment, For Use...More

    Replacement Trippers,Timer Prts,On-Off
    • TORK
    • Replacement Trippers, Timer Prts, On-Off
    • Item # 30YJ54
    • Mfr. Model # P47
    • Replacement Trippers, Timer Parts, Description/Special Features On-Off Pair, For Use With T1100 and T7000...More

    Replacement Motor,Timer Parts,120V
    Replacement Motor,Timer Prts,208 to 277V
    • TORK
    • Replacement Motor, Timer Prts, 208 to 277V
    • Item # 30YJ56
    • Mfr. Model # 201
    • Replacement Motor, Timer Parts, Description/Special Features 208 to 277V, For Use With T1102 and T7000 Series...More

    Electromechanical Timer,120V,SPST-NO
    • TORK
    • Electromechanical Timer, 120V, SPST-NO
    • Item # 30YJ36
    • Mfr. Model # 1101-O
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ42
    • Mfr. Model # 1104B-P
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ40
    • Mfr. Model # 1104B
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

    Timer,Pump,Digital,Two Speed
    • TORK
    • Timer, Pump, Digital, Two Speed
    • Item # 23NX07
    • Mfr. Model # DPC201
    • Digital Pump Timer, Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage 120-277,...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ51
    • Mfr. Model # 8601
    • Electromechanical Timer,60 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ46
    • Mfr. Model # 8001
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Electromechanical Timer,120V,DPST-NO
    • TORK
    • Electromechanical Timer, 120V, DPST-NO
    • Item # 30YJ45
    • Mfr. Model # 7200
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,120V,SPST-NO
    • TORK
    • Electromechanical Timer, 120V, SPST-NO
    • Item # 30YJ34
    • Mfr. Model # 1101B
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,480V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 480V, SPDT-NO/NC
    • Item # 30YJ52
    • Mfr. Model # 8001U
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 480,Amps 20,Contact HP @...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ37
    • Mfr. Model # 1102B
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

    Timer,In-Wall,Digital,White
    • TORK
    • Timer, In-Wall, Digital, White
    • Item # 23NX05
    • Mfr. Model # SS403
    • Timer, In-Wall, Min. Time Setting 5 min., Max. Time Setting 24 hr., Max. On/Off Cycles 1, Voltage 120 to 277,...More

    Electromechanical Timer,120V,DPST-NO
    • TORK
    • Electromechanical Timer, 120V, DPST-NO
    • Item # 30YJ39
    • Mfr. Model # 1103B-P
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,120V,DPST-NO
    • TORK
    • Electromechanical Timer, 120V, DPST-NO
    • Item # 30YJ38
    • Mfr. Model # 1103B
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,120V,SPST-NO
    • TORK
    • Electromechanical Timer, 120V, SPST-NO
    • Item # 30YJ35
    • Mfr. Model # 1101B-P
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ48
    • Mfr. Model # 8007
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Digital Water Heater Time Switch,40A
    • TORK
    • Digital Water Heater Time Switch, 40A
    • Item # 30YJ43
    • Mfr. Model # DTWH40
    • Digital Water Heater Time Switch,7 days,Number of Poles 2,Contact Form DPDT-NO/NC,Voltage 120 to 277,Amps...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ49
    • Mfr. Model # 8121
    • Electromechanical Timer,12 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ41
    • Mfr. Model # 1104B-O
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ44
    • Mfr. Model # WH2B
    • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

    Electromechanical Timer,208 to 277V
    • TORK
    • Electromechanical Timer, 208 to 277V
    • Item # 30YJ47
    • Mfr. Model # 8004
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 208 to 277,Amps 20,Contact...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ50
    • Mfr. Model # 8301
    • Electromechanical Timer,30 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Electromechanical Timer,120V,SPDT-NO/NC
    • TORK
    • Electromechanical Timer, 120V, SPDT-NO/NC
    • Item # 30YJ53
    • Mfr. Model # 8007-O
    • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

    Results per page: 16 | 32 | 48