Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Timers

37 Results Found that Include 123 Products

Results per page: 16 | 32 | 48
Timer,Mechanical,120V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 20A, Plug InTimer,Mechanical,120V,20A,Plug In
  • Item # 20XE85
  • Mfr. Model # HB113
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer,Mechanical,120V,15A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 15A, Plug InTimer,Mechanical,120V,15A,Plug In
  • Item # 20XE87
  • Mfr. Model # TN311
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 3,Voltage...More

Timer,24 Hour,2 Pole
  • INTERMATIC
  • Timer, 24 Hour, 2 PoleTimer,24 Hour,2 Pole
  • Item # 2E025
  • Mfr. Model # T185
  • Enclosed Type Indoor 24 Hour Timer, Contact Form SPDT, One Normally Open/One Normally Closed, Number of Poles...More

Timer,Mechanical,240V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 20A, Plug InTimer,Mechanical,240V,20A,Plug In
  • Item # 20XE86
  • Mfr. Model # HB114
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer,Digital,120V,15A,Plug In
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Plug InTimer,Digital,120V,15A,Plug In
  • Item # 20XE89
  • Mfr. Model # DT620
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF94
  • Mfr. Model # DTAV40
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
Electronic Timer,24 hr/7 Days,SPST
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPSTElectronic Timer,24 hr/7 Days,SPST
  • Item # 20XE67
  • Mfr. Model # EH10
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps...More

Timer,Digital,120V,15A,Wall Switch
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Wall SwitchTimer,Digital,120V,15A,Wall Switch
  • Item # 20XE69
  • Mfr. Model # ST01
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Timer,Digital,120V,15A,Plug In
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Plug InTimer,Digital,120V,15A,Plug In
  • Item # 20XE90
  • Mfr. Model # HB880R
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E356
  • Mfr. Model # C8855
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Timer,7-Day,SPST,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPST, 120 to 277VAC, 30ATimer,7-Day,SPST,120 to 277VAC,30A
  • Item # 20XE79
  • Mfr. Model # ET8215CR
  • Timer,7-Day,Number of Poles 2,Contact Form SPST,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E408
  • Mfr. Model # C8825
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Timer,Digital,120V,12A,Wall Switch
  • INTERMATIC
  • Timer, Digital, 120V, 12A, Wall SwitchTimer,Digital,120V,12A,Wall Switch
  • Item # 20XE68
  • Mfr. Model # EJ600
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Timer,Mechanical,120V,9.5A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 9.5A, Plug InTimer,Mechanical,120V,9.5A,Plug In
  • Item # 20XE88
  • Mfr. Model # TN111RM40
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Defrost Timer,120V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120V, 40A, 1 NO, 1 NCDefrost Timer,120V,40A,1 NO, 1 NC
  • Item # 20XF90
  • Mfr. Model # G8045-00
  • Defrost Timer,Voltage 120,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4 to...More

Timer,Mechanical,120V,15A,Wall Switch
  • INTERMATIC
  • Timer, Mechanical, 120V, 15A, Wall SwitchTimer,Mechanical,120V,15A,Wall Switch
  • Item # 20XE91
  • Mfr. Model # E1010
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 1,Voltage...More

Electronic Timer,24 hr/7 Days,SPDT
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPDTElectronic Timer,24 hr/7 Days,SPDT
  • Item # 20XE65
  • Mfr. Model # FM1D14AV-U
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to...More

Spring-Wound Timer,0 to 15 min.,Ivory
  • INTERMATIC
  • Spring-Wound Timer, 0 to 15 min., IvorySpring-Wound Timer,0 to 15 min.,Ivory
  • Item # 20XE92
  • Mfr. Model # FD15MH
  • Spring-Wound Timer,Decorator,Timing Range 0 to 15 min.,Contact Form SPST,HP @ 120V 1,HP @ 240V 2,Load...More

Timer,7-Day,SPDT,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPDT, 120 to 277VAC, 30ATimer,7-Day,SPDT,120 to 277VAC,30A
  • Item # 20XE77
  • Mfr. Model # ET8115CR
  • Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Timer,7-Day,SPST,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPST, 120 to 277VAC, 30ATimer,7-Day,SPST,120 to 277VAC,30A
  • Item # 20XE75
  • Mfr. Model # ET8015CR
  • Timer,7-Day,Number of Poles 1,Contact Form SPST,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Defrost Timer,120V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120V, 40A, 1 NO, 1 NCDefrost Timer,120V,40A,1 NO, 1 NC
  • Item # 20XF92
  • Mfr. Model # G8145-00
  • Defrost Timer,Voltage 120,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4 to...More

Defrost Timer,208/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 208/240V, 40A, 1 NO, 1 NCDefrost Timer,208/240V,40A,1 NO, 1 NC
  • Item # 20XF93
  • Mfr. Model # G8145-20
  • Defrost Timer,Voltage 208/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4...More

Timer,7-Day,SPST,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPST, 120 to 277VAC, 30ATimer,7-Day,SPST,120 to 277VAC,30A
  • Item # 20XE76
  • Mfr. Model # ET8015CPD82
  • Timer,7-Day,Number of Poles 1,Contact Form SPST,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Defrost Timer,208/240V,40A,1 NO, 1 NC
Timer,7-Day,SPDT,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPDT, 120 to 277VAC, 30ATimer,7-Day,SPDT,120 to 277VAC,30A
  • Item # 20XE78
  • Mfr. Model # ET8115CPD82
  • Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Spring-Wound Timer,0 to 15 min.,White
  • INTERMATIC
  • Spring-Wound Timer, 0 to 15 min., WhiteSpring-Wound Timer,0 to 15 min.,White
  • Item # 20XE94
  • Mfr. Model # FD15MHW
  • Spring-Wound Timer,Decorator,Timing Range 0 to 15 min.,Contact Form SPST,HP @ 120V 1,HP @ 240V 2,Load...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF97
  • Mfr. Model # DTAV40Q
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF95
  • Mfr. Model # DTAV40IM
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Electronic Timer,Astro 365 Days,SPST
  • INTERMATIC
  • Electronic Timer, Astro 365 Days, SPSTElectronic Timer,Astro 365 Days,SPST
  • Item # 20XE66
  • Mfr. Model # TALENTO882
  • Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to...More

Spring-Wound Timer,0 to 30 min.,Ivory
  • INTERMATIC
  • Spring-Wound Timer, 0 to 30 min., IvorySpring-Wound Timer,0 to 30 min.,Ivory
  • Item # 20XE93
  • Mfr. Model # FD30MH
  • Spring-Wound Timer,Decorator,Timing Range 0 to 30 min.,Contact Form SPST,HP @ 120V 1,HP @ 240V 2,Load...More

Results per page: 16 | 32 | 48