Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Timers

120 Results Found that Include 207 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Timer, Indoor Lamp and Appliance, 120 V
  • SYLVANIA
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMV1
  • Mfr. Model # SA140
  • Timer, Indoor Lamp and Appliance, Style Plug In, Type of Switch Digital, Min Time Setting 1 Min, Max Time...More

Replacement Motor,Timer Prts,208 to 277V
Photocell,Tork DGU Series Time Switches
Timer,Mechanical,120V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 20A, Plug InTimer,Mechanical,120V,20A,Plug In
  • Item # 20XE85
  • Mfr. Model # HB113
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer, Light and Fan Countdown, 120 V
  • SYLVANIA
  • Timer, Light and Fan Countdown, 120 VTimer, Light and Fan Countdown, 120 V
  • Item # 2YMV4
  • Mfr. Model # SA160
  • Timer, Light and Fan Countdown, Style Wall Switch, Type of Switch Decorator, Min Time Setting 30 Min, Max...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF94
  • Mfr. Model # DTAV40
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NOElectromechanical Timer,120V,DPST-NO
  • Item # 30YJ38
  • Mfr. Model # 1103B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277VElectromechanical Timer,208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electronic Timer,24 hr/7 Days,SPST
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPSTElectronic Timer,24 hr/7 Days,SPST
  • Item # 20XE67
  • Mfr. Model # EH10
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps...More

Electr. Timer,Din Rail,24Hr/7D,1 Chn.
  • THEBEN
  • Electr. Timer, Din Rail, 24Hr/7D, 1 Chn.Electr. Timer,Din Rail,24Hr/7D,1 Chn.
  • Item # 30YH12
  • Mfr. Model # TR-610-TOP-2-120V
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120VAC, Amps 10, HP...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
Defrost Timer,208/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 208/240V, 40A, 1 NO, 1 NCDefrost Timer,208/240V,40A,1 NO, 1 NC
  • Item # 20XF93
  • Mfr. Model # G8145-20
  • Defrost Timer,Voltage 208/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Timer,24 Hour,2pst,2NO/1NC
  • PARAGON
  • Timer, 24 Hour, 2pst, 2NO/1NCTimer,24 Hour,2pst,2NO/1NC
  • Item # 6X758
  • Mfr. Model # 8025-00
  • Enclosed Indoor 24 Hour Timer, Contact Form 3PST, 2 Normally Open/1 Normally Closed, Timer Input Voltage 120...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NOElectromechanical Timer,120V,SPST-NO
  • Item # 30YJ34
  • Mfr. Model # 1101B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Timer,7-Day,SPST,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPST, 120 to 277VAC, 30ATimer,7-Day,SPST,120 to 277VAC,30A
  • Item # 20XE79
  • Mfr. Model # ET8215CR
  • Timer,7-Day,Number of Poles 2,Contact Form SPST,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Electr. Timer,Din Rail,24Hr/7D,2 Chn.
  • THEBEN
  • Electr. Timer, Din Rail, 24Hr/7D, 2 Chn.Electr. Timer,Din Rail,24Hr/7D,2 Chn.
  • Item # 30YH15
  • Mfr. Model # TR-612-TOP-2-120V
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form (2) SPDT, Voltage 120VAC, Amps...More

Mechanical Timer,Outdoor,1 Outlet,125V
  • POWER FIRST
  • Mechanical Timer, Outdoor, 1 Outlet, 125VMechanical Timer,Outdoor,1 Outlet,125V
  • Item # 21RJ23
  • Mfr. Model # 21RJ23
  • Mechanical Timer, Outdoor Remote Control, Number of Outlets 1, NEMA Receptacle 5-15R, Amps 10, Voltage...More

Timer Module,Mechanical,1 Pole,SPDT
  • DAYTON
  • Timer Module, Mechanical, 1 Pole, SPDTTimer Module,Mechanical,1 Pole,SPDT
  • Item # 23YU34
  • Mfr. Model # 23YU34
  • Timer Module, Mechanical, Number of Poles 1, Contact Form SPDT, Voltage 125, Amps 21/16, Contact HP @ 120V...More

Defrost Control,208/240V
  • PARAGON
  • Defrost Control, 208/240VDefrost Control,208/240V
  • Item # 26X383
  • Mfr. Model # 8145-20B
  • Time Initiated, Remote Temperature or Pressure Terminated Defrost Control, Voltage 208/240, Amps 40, Contact...More

Timer,24 Hour,2 Pole
  • INTERMATIC
  • Timer, 24 Hour, 2 PoleTimer,24 Hour,2 Pole
  • Item # 2E025
  • Mfr. Model # T185
  • Enclosed Type Indoor 24 Hour Timer, Contact Form SPDT, One Normally Open/One Normally Closed, Number of Poles...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NCElectromechanical Timer,120V,SPDT-NO/NC
  • Item # 30YJ46
  • Mfr. Model # 8001
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Fan Light Time Switch,3 Pos,500W,120V,Wh
  • MARKTIME
  • Fan Light Time Switch, 3 Pos, 500W, 120V, WhFan Light Time Switch,3 Pos,500W,120V,Wh
  • Item # 12R445
  • Mfr. Model # 42507
  • Fan Light Time Switch, 3 Position Center Off, 500W, Incandescent, Style Toggle, Voltage Rating 120, 1/3 Rated...More

Timer,Mechanical,240V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 20A, Plug InTimer,Mechanical,240V,20A,Plug In
  • Item # 20XE86
  • Mfr. Model # HB114
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Electronic Timer,Preset Timer,SPST,120V
  • LEVITON
  • Electronic Timer, Preset Timer, SPST, 120VElectronic Timer,Preset Timer,SPST,120V
  • Item # 29FK50
  • Mfr. Model # LTB60-1LZ
  • Electronic Timer, Preset Timer, Number of Channels 4, Number of Poles 1, Contact Form SPST, Voltage 120,...More

Timer,Mechanical,120V,15A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 15A, Plug InTimer,Mechanical,120V,15A,Plug In
  • Item # 20XE87
  • Mfr. Model # TN311
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 3,Voltage...More

Replacement Trippers,Timer Prts,On-Off
Timer,Digital,120V,15A,Wall Switch
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Wall SwitchTimer,Digital,120V,15A,Wall Switch
  • Item # 20XE69
  • Mfr. Model # ST01
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Electronic Timer,Preset Timer,SPST,120V
  • LEVITON
  • Electronic Timer, Preset Timer, SPST, 120VElectronic Timer,Preset Timer,SPST,120V
  • Item # 29FK51
  • Mfr. Model # LTB12-1LZ
  • Electronic Timer, Preset Timer, Number of Channels 4, Number of Poles 1, Contact Form SPST, Voltage 120,...More

Fan Light Time Switch,2 Pos,500W,120V,Wh
  • MARKTIME
  • Fan Light Time Switch, 2 Pos, 500W, 120V, WhFan Light Time Switch,2 Pos,500W,120V,Wh
  • Item # 12R447
  • Mfr. Model # 42517
  • Fan Light Time Switch, 2 Position, 500W, Incandescent, Style Toggle, Voltage Rating 120, 1/3 Rated HP, Wiring...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More