Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Timers

161 Results Found that Include 161 Products 

Results per page: 16 | 32 | 48
Replacement Trippers,Timer Prts,On-Off
  • TORK
  • Replacement Trippers, Timer Prts, On-Off
  • Item # 30YJ54
  • Mfr. Model # P47
  • Replacement Trippers, Timer Parts, Description/Special Features On-Off Pair, For Use With T1100 and T7000...More

Replacement Motor,Timer Parts,120V
Electronic Timer,24 hr.,NEMA 3R
  • INTERMATIC
  • Electronic Timer, 24 hr., NEMA 3R
  • Item # 30UJ96
  • Mfr. Model # EP100C
  • Electronic Timer, 24 hr., Number of Channels 1, Number of Poles 1, Contact Form NO/NC, Voltage 120-277, Amps...More

Timer,Mechanical,120V,15A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 15A, Plug In
  • Item # 20XE87
  • Mfr. Model # TN311
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 3,Voltage...More

Replacement Motor,Timer Prts,208 to 277V
  • TORK
  • Replacement Motor, Timer Prts, 208 to 277V
  • Item # 30YJ56
  • Mfr. Model # 201
  • Replacement Motor, Timer Parts, Description/Special Features 208 to 277V, For Use With T1102 and T7000 Series...More

Timer,Mechanical,120V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 20A, Plug In
  • Item # 20XE85
  • Mfr. Model # HB113
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer,Mechanical,240V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 20A, Plug In
  • Item # 20XE86
  • Mfr. Model # HB114
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NC
  • Item # 20XF96
  • Mfr. Model # DTAV40M
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NO
  • Item # 30YJ36
  • Mfr. Model # 1101-O
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ40
  • Mfr. Model # 1104B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Timer,Digital,120V,12A,Wall Switch
  • INTERMATIC
  • Timer, Digital, 120V, 12A, Wall Switch
  • Item # 20XE68
  • Mfr. Model # EJ600
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Timer,Digital,120V,15A,Wall Switch
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Wall Switch
  • Item # 20XE69
  • Mfr. Model # ST01
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NC
  • Item # 20XF94
  • Mfr. Model # DTAV40
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Defrost Timer,120V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120V, 40A, 1 NO, 1 NC
  • Item # 20XF90
  • Mfr. Model # G8045-00
  • Defrost Timer,Voltage 120,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4 to...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF51
  • Mfr. Model # MIL72AQTUZH-24
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 12 to 24VAC/VDC,Amps 21,Contact...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NC
  • Item # 30YJ46
  • Mfr. Model # 8001
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NO
  • Item # 30YJ45
  • Mfr. Model # 7200
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF35
  • Mfr. Model # GMXST-I-120
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF18
  • Mfr. Model # FM1STUZ-120U
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF17
  • Mfr. Model # FM1QTUZ-24U
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 12 to 24VAC/VDC,Amps 21,Contact...More

Electromechanical Timer,7-Day,SPDT,21A
  • INTERMATIC
  • Electromechanical Timer, 7-Day, SPDT, 21A
  • Item # 20XF25
  • Mfr. Model # FM1SWUZH-120U
  • Electromechanical Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NO
  • Item # 30YJ39
  • Mfr. Model # 1103B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NC
  • Item # 30YJ51
  • Mfr. Model # 8601
  • Electromechanical Timer,60 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Defrost Timer,120V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120V, 40A, 1 NO, 1 NC
  • Item # 20XF92
  • Mfr. Model # G8145-00
  • Defrost Timer,Voltage 120,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4 to...More

Timer,Digital,120V,15A,Plug In
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Plug In
  • Item # 20XE89
  • Mfr. Model # DT620
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NO
  • Item # 30YJ34
  • Mfr. Model # 1101B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,480V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 480V, SPDT-NO/NC
  • Item # 30YJ52
  • Mfr. Model # 8001U
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 480,Amps 20,Contact HP @...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ37
  • Mfr. Model # 1102B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,7-Day,SPDT
  • INTERMATIC
  • Electromechanical Timer, 7-Day, SPDT
  • Item # 20XF82
  • Mfr. Model # MIL72EQWUZH-120
  • Electromechanical Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,7-Day,SPDT
  • INTERMATIC
  • Electromechanical Timer, 7-Day, SPDT
  • Item # 20XF83
  • Mfr. Model # MIL72EQWUZH-24
  • Electromechanical Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 12 to 24VAC/VDC,Amps 21,Contact HP...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF37
  • Mfr. Model # GMXST-I-240
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 240VAC,Amps 21,Contact HP @ 120V...More

Results per page: 16 | 32 | 48