Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Timers

82 Results Found that Include 156 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Timer,Percent Cycle,NEMA3R,20A,3Hrs52Min
Defrost Timer,208/240V,SPDT Switch
Electronic Timer,24 hr,NO/NC
  • INTERMATIC
  • Electronic Timer, 24 hr, NO/NCElectronic Timer,24 hr,NO/NC
  • Item # 30UJ96
  • Mfr. Model # EP100C
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPST-NO, Voltage 120 to 277VAC,...More

Timer,Auto Off,0-60min,SPDT
  • MARKTIME
  • Timer, Auto Off, 0-60min, SPDTTimer,Auto Off,0-60min,SPDT
  • Item # 4VMG7
  • Mfr. Model # 74112AB
  • Mechanical Timer, Spring Wound, Auto Off, Timing Range 0 to 60 min., Contact Form SPDT, HP @ 120V 1, HP @...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E130
  • Mfr. Model # C8835
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 PoleModule,Timer,1 Pole
  • Item # 2A519
  • Mfr. Model # TA-4152
  • 24 Hour Electromechanical Timer Module, Contact Form SPST, Number of Poles 1, Timer Input Voltage 120 VAC,...More

Timer,Defrost,120V,SPDT Switch
Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E357
  • Mfr. Model # C8865
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Electronic Interval Timer,SPST
  • DIEHL
  • Electronic Interval Timer, SPSTElectronic Interval Timer,SPST
  • Item # 6PY50
  • Mfr. Model # TA4180A
  • Electronic Interval Timer, Contact Form SPST, Voltage 120VAC, Mounting Panel, Min. Time Setting 1 sec., Max....More

Timer,Defrost,120V,1 NO,2NC Switches
  • PARAGON
  • Timer, Defrost, 120V, 1 NO, 2NC SwitchesTimer,Defrost,120V,1 NO,2NC Switches
  • Item # 5X457
  • Mfr. Model # 8141-00
  • Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 40 Amps, Switch 1 NO, 2 NC, Pilot Duty Power...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF94
  • Mfr. Model # DTAV40
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NOElectromechanical Timer,120V,DPST-NO
  • Item # 30YJ38
  • Mfr. Model # 1103B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277VElectromechanical Timer,208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electronic Water Heater Timer,24 hr,DPDT
  • TORK
  • Electronic Water Heater Timer, 24 hr, DPDTElectronic Water Heater Timer,24 hr,DPDT
  • Item # 31A073
  • Mfr. Model # DTWH40
  • Electronic Water Heater Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form DPDT, Voltage 120 to...More

Electronic Timer,24 hr/7 Days,SPST
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPSTElectronic Timer,24 hr/7 Days,SPST
  • Item # 20XE67
  • Mfr. Model # EH10
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps...More

Timer,14 Days,2 HP
  • INTERMATIC
  • Timer, 14 Days, 2 HPTimer,14 Days,2 HP
  • Item # 2A206
  • Mfr. Model # R8806R108C
  • Irrigation/Sprinkler Timer, Maximum Time Cycle 14 Days, Power Rating 2 HP, Timer Input Voltage 208-277 Volts...More

Defrost Timer,120V,SPDT Switch
  • PARAGON
  • Defrost Timer, 120V, SPDT SwitchDefrost Timer,120V,SPDT Switch
  • Item # 5X454
  • Mfr. Model # 8045-00
  • Time Initiated/Time Terminated Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 40 Amps, Switch...More

Electr. Timer,Din Rail,24Hr/7D,1 Chn.
  • THEBEN
  • Electr. Timer, Din Rail, 24Hr/7D, 1 Chn.Electr. Timer,Din Rail,24Hr/7D,1 Chn.
  • Item # 30YH12
  • Mfr. Model # TR-610-TOP-2-120V
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120VAC, Amps 10, HP...More

Electronic Timer,24 hr,SPDT
  • TORK
  • Electronic Timer, 24 hr, SPDTSPDT Electronic Timer
  • Item # 4JNE6
  • Mfr. Model # E120B
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPDT, Voltage 120 to 277VAC, Amps...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 PoleModule,Timer,1 Pole
  • Item # 2A520
  • Mfr. Model # TA-4153
  • 7 Day Electromechanical Timer Module, Synchronous Motor, Battery Reserve, Contact Form SPST, Number of Poles...More

Timer,Auto Off,0-30min,SPDT
  • MARKTIME
  • Timer, Auto Off, 0-30min, SPDTTimer,Auto Off,0-30min,SPDT
  • Item # 4VMG2
  • Mfr. Model # 74702
  • Mechanical Timer, Spring Wound, Auto Off, Timing Range 0 to 30 min., Contact Form SPDT, HP @ 120V 1, HP @...More

Timer,Auto Off,0-60min,DPST
  • MARKTIME
  • Timer, Auto Off, 0-60min, DPSTTimer,Auto Off,0-60min,DPST
  • Item # 4VMG3
  • Mfr. Model # 72130AB
  • Mechanical Timer, Spring Wound, Auto Off, Timing Range 0 to 60 min., Contact Form DPST, HP @ 120V 1, HP @...More

Defrost Timer,208/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 208/240V, 40A, 1 NO, 1 NCDefrost Timer,208/240V,40A,1 NO, 1 NC
  • Item # 20XF93
  • Mfr. Model # G8145-20
  • Defrost Timer,Voltage 208/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 6,Defrost Time (Minutes) 4...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E355
  • Mfr. Model # C8815
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NOElectromechanical Timer,120V,SPST-NO
  • Item # 30YJ34
  • Mfr. Model # 1101B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More