Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Timers

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Module,Timer,1 Pole
    • DIEHL
    • Module, Timer, 1 PoleModule,Timer,1 Pole
    • Item # 2A517
    • Mfr. Model # TA-4150
    • 24 Hour Electromechanical Timer Module, Contact Form SPST, Number of Poles 1, Timer Input Voltage 120 VAC,...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 4WZ13
    • Mfr. Model # FD32H
    • Mechanical Timer, Decorator Spring Wound, Timing Range 0 to 2 hr., Contact Form SPDT, HP @ 120V 1, HP @ 240V...More

    Timer,Spring Wound,4 Hr,SPST
    • INTERMATIC
    • Timer, Spring Wound, 4 Hr, SPSTTimer,Spring Wound,4 Hr,SPST
    • Item # 38D063
    • Mfr. Model # FD4HW
    • Timer, Spring Wound, Timing Range 4 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Timer,Spring Wound,6 Hr,SPST
    • INTERMATIC
    • Timer, Spring Wound, 6 Hr, SPSTTimer,Spring Wound,6 Hr,SPST
    • Item # 38D064
    • Mfr. Model # FD6HW
    • Timer, Spring Wound, Timing Range 6 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Electronic 24-Hour Programmable Timer
    • LEVITON
    • Electronic 24-Hour Programmable TimerElectronic 24-Hour Programmable Timer
    • Item # 5DXW7
    • Mfr. Model # VPT24-1PZ
    • TIMER, Electronic, Min. Time Setting 24 Hour 30 Minute Cycles, Max. Time Setting 24 Hours, Max. On/Off Cycles...More

    Timer,Spring Wound,2 Hr,SPST
    • INTERMATIC
    • Timer, Spring Wound, 2 Hr, SPSTTimer,Spring Wound,2 Hr,SPST
    • Item # 38D062
    • Mfr. Model # FD2HW
    • Timer, Spring Wound, Timing Range 2 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Timer,Max23.5Hrs,125V,20A,Wall Switch,WH
    • TORK
    • Timer, Max23.5Hrs, 125V, 20A, Wall Switch, WHTimer,Max23.5Hrs,125V,20A,Wall Switch,WH
    • Item # 4JNN2
    • Mfr. Model # 701A
    • Timer, Electromechanical, Min. Time Setting 30 min., Max. Time Setting 23-1/2 hr., Max. On/Off Cycles 24,...More

    Auto Shut Off Timer,White,1/4 HP
    • INTERMATIC
    • Auto Shut Off Timer, White, 1/4 HPAuto Shut Off Timer,White,1/4 HP
    • Item # 1JLF7
    • Mfr. Model # EI200W
    • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, White, Length 2.75 In, Width 1.75 In, Depth 1.5...More

    Timer, Wall Switch, 120 V
    • TORK
    • Timer, Wall Switch, 120 VTimer, Wall Switch, 120 V
    • Item # 2YMV5
    • Mfr. Model # SA170
    • Timer, Astronomic, Wall Switch, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3...More

    Timer,Spring Wound,6 Hr,Hold Feature
    • INTERMATIC
    • Timer, Spring Wound, 6 Hr, Hold FeatureTimer,Spring Wound,6 Hr,Hold Feature
    • Item # 38D065
    • Mfr. Model # FD6HHW
    • Timer, Spring Wound, Timing Range 6 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Timer,Spring Wound,12 Hr,Hold Feature
    • INTERMATIC
    • Timer, Spring Wound, 12 Hr, Hold FeatureTimer,Spring Wound,12 Hr,Hold Feature
    • Item # 38D067
    • Mfr. Model # FD12HHW
    • Timer, Spring Wound, Timing Range 12 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Auto Shut Off Timer,White,1/4 HP
    • INTERMATIC
    • Auto Shut Off Timer, White, 1/4 HPAuto Shut Off Timer,White,1/4 HP
    • Item # 1JLF9
    • Mfr. Model # EI210W
    • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, White, Length 2.75 In, Width 1.75 In, Depth 1.5...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 4WZ14
    • Mfr. Model # FD360M
    • Spring Wound Timer, Timing Range 60 Minutes, Contact Form SPDT, Power Rating @ 125 VAC 1 HP, Power Rating @...More

    Timer, Outdoor Landscape, 120 V
    • TORK
    • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
    • Item # 2YMV7
    • Mfr. Model # SA210
    • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

    Timer,Spring Wound,12 Hr
    • INTERMATIC
    • Timer, Spring Wound, 12 HrTimer,Spring Wound,12 Hr
    • Item # 38D066
    • Mfr. Model # FD12HWC
    • Timer, Spring Wound, Timing Range 12 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Auto Shut Off Timer,Almond,1/4 HP
    • INTERMATIC
    • Auto Shut Off Timer, Almond, 1/4 HPAuto Shut Off Timer,Almond,1/4 HP
    • Item # 1JLG1
    • Mfr. Model # EI210LA
    • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, Almond, Length 2.75 In, Width 1.75 In, Depth 1.5...More

    Time Switch,7 Button,600W,1-60Min,White
    • WATT STOPPER
    • Time Switch, 7 Button, 600W, 1-60Min, WhiteTime Switch,7 Button,600W,1-60Min,White
    • Item # 11X339
    • Mfr. Model # RT-50-W
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Timer,Max23.5Hrs,125V,20A,Wall Switch,AL
    • TORK
    • Timer, Max23.5Hrs, 125V, 20A, Wall Switch, ALTimer,Max23.5Hrs,125V,20A,Wall Switch,AL
    • Item # 4JNN3
    • Mfr. Model # 701AA
    • Timer, Electromechanical, Min. Time Setting 30 Min, Max. Time Setting 23 1/2 Hrs, Max. On/Off Cycles 24,...More

    Auto Shut Off Timer,Almond,1/4 HP
    • INTERMATIC
    • Auto Shut Off Timer, Almond, 1/4 HPAuto Shut Off Timer,Almond,1/4 HP
    • Item # 1JLF8
    • Mfr. Model # EI200LA
    • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, Almond, Length 2.75 In, Width 1.75 In, Depth 1.5...More

    Timer, Wall Switch, 120V, 960W, White
    • CRAMER
    • Timer, Wall Switch, 120V, 960W, WhiteTimer, Wall Switch, 120V, 960W, White
    • Item # 24WH46
    • Mfr. Model # 42E724A-W
    • Timer, Electrical, Min. Time Setting 1 min., Max. Time Setting 7 days, Max. On/Off Cycles 20, Voltage 120,...More

    Time Switch,7 Button,600W,1-60Min,Ivory
    • WATT STOPPER
    • Time Switch, 7 Button, 600W, 1-60Min, IvoryTime Switch,7 Button,600W,1-60Min,Ivory
    • Item # 11X337
    • Mfr. Model # RT-50-I
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Timer,Spring Wound,2 Hr
    • INTERMATIC
    • Timer, Spring Wound, 2 HrTimer,Spring Wound,2 Hr
    • Item # 38D068
    • Mfr. Model # FD32HW
    • Timer, Spring Wound, Timing Range 2 hr., Contact Form SPDT, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

    Timer,Digital,120V,15A,Plug In
    • INTERMATIC
    • Timer, Digital, 120V, 15A, Plug InTimer,Digital,120V,15A,Plug In
    • Item # 20XE90
    • Mfr. Model # HB880R
    • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

    Timer,Digital,120V,12A,Wall Switch
    • INTERMATIC
    • Timer, Digital, 120V, 12A, Wall SwitchTimer,Digital,120V,12A,Wall Switch
    • Item # 20XE68
    • Mfr. Model # EJ600
    • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

    Timer, Indoor Lamp and Appliance, 120 V
    • SYLVANIA
    • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
    • Item # 2YMU9
    • Mfr. Model # SA135
    • Timer, Indoor Lamp and Appliance, Style Plug In, Type of Switch Digital, Min Time Setting 1 Min, Max Time...More

    Timer, Indoor Lamp and Appliance, 120 V
    • SYLVANIA
    • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
    • Item # 2YMV1
    • Mfr. Model # SA140
    • Timer, Indoor Lamp and Appliance, Style Plug In, Type of Switch Digital, Min Time Setting 1 Min, Max Time...More

    Timer, Light and Fan Countdown, 120 V
    • SYLVANIA
    • Timer, Light and Fan Countdown, 120 VTimer, Light and Fan Countdown, 120 V
    • Item # 2YMV4
    • Mfr. Model # SA160
    • Timer, Light and Fan Countdown, Style Wall Switch, Type of Switch Decorator, Min Time Setting 30 Min, Max...More

    Timer, Light and Fan Countdown, 120 V
    • SYLVANIA
    • Timer, Light and Fan Countdown, 120 VTimer, Light and Fan Countdown, 120 V
    • Item # 2YMV2
    • Mfr. Model # SA150
    • Timer, Light and Fan Countdown, Style Wall Switch, Type of Switch Decorator, Min Time Setting 5 Min, Max Time...More

    Time Switch,600W,1-60Min,Lt. Almond
    • WATT STOPPER
    • Time Switch, 600W, 1-60Min, Lt. AlmondTime Switch,600W,1-60Min,Lt. Almond
    • Item # 11X338
    • Mfr. Model # RT-50-LA
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Results per page: 16 | 32 | 48