Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Timers

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 1XC25
    • Mfr. Model # FD15M
    • Spring Wound Timer, Timing Range 15 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

    Timer, Indoor Lamp and Appliance, 120 V
    • TORK
    • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
    • Item # 2YMU8
    • Mfr. Model # SA130
    • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 4WZ18
    • Mfr. Model # FD60MH
    • Spring Wound Timer, Timing Range 60 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

    Fan Light Time Switch,2 Pos,500W,120V,Wh
    • MARKTIME
    • Fan Light Time Switch, 2 Pos, 500W, 120V, WhFan Light Time Switch,2 Pos,500W,120V,Wh
    • Item # 12R447
    • Mfr. Model # 42517
    • Fan Light Time Switch, 2 Position, 500W, Incandescent, Style Toggle, Voltage Rating 120, 1/3 Rated HP, Wiring...More

    Electronic Timer,Preset Timer,SPST,120V
    • LEVITON
    • Electronic Timer, Preset Timer, SPST, 120VElectronic Timer,Preset Timer,SPST,120V
    • Item # 29FK50
    • Mfr. Model # LTB60-1LZ
    • Electronic Timer, Preset Timer, Number of Channels 4, Number of Poles 1, Contact Form SPST, Voltage 120,...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 1XC27
    • Mfr. Model # FD60M
    • Spring Wound Timer, Timing Range 60 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

    Timer, Wall Switch, 120V, White
    • CRAMER
    • Timer, Wall Switch, 120V, WhiteTimer, Wall Switch, 120V, White
    • Item # 24WH47
    • Mfr. Model # 42M24T
    • Timer, Electromechanical, Min. Time Setting 30 min., Max. Time Setting 24 hr., Max. On/Off Cycles 24, Voltage...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 6X547
    • Mfr. Model # FF12HH
    • Spring Wound Timer, Timing Range 12 Hours, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250...More

    Timer,Spring Wound
    • INTERMATIC
    • Timer, Spring WoundTimer,Spring Wound
    • Item # 4A217
    • Mfr. Model # FF5MH
    • Spring Wound Timer, Timing Range 5 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

    Fan Light Time Switch,2 Pos,500W,120V,Iv
    • MARKTIME
    • Fan Light Time Switch, 2 Pos, 500W, 120V, IvFan Light Time Switch,2 Pos,500W,120V,Iv
    • Item # 12R446
    • Mfr. Model # 42513
    • Fan Light Time Switch, 2 Position, 500W, Incandescent, Style Toggle, Voltage Rating 120, 1/3 Rated HP, Wiring...More

    Timer,Mech,24InCord,1Recep,PlugIn,GY
    • TORK
    • Timer, Mech, 24InCord, 1Recep, PlugIn, GYTimer,Mech,24InCord,1Recep,PlugIn,GY
    • Item # 4JNL7
    • Mfr. Model # 611A
    • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

    Results per page: 16 | 32 | 48