Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Timers

135 Results Found that Include 308 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 6X546
  • Mfr. Model # FF60M
  • Spring-Wound Timer, Timing Range 0 to 60 min., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 2E052
  • Mfr. Model # FF12H
  • Spring Wound Timer, Timing Range 12 Hours, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 2E269
  • Mfr. Model # FF15M
  • Spring Wound Timer, Timing Range 15 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 4A218
  • Mfr. Model # FF6H
  • Spring Wound Timer, Timing Range 6 Hours, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 2E175
  • Mfr. Model # FF30M
  • Spring Wound Timer, Timing Range 30 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

Timer,Percent Cycle,NEMA3R,20A,3Hrs52Min
Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 1XC26
  • Mfr. Model # FD30M
  • Spring Wound Timer, Timing Range 30 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 1XC25
  • Mfr. Model # FD15M
  • Spring Wound Timer, Timing Range 15 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 6X545
  • Mfr. Model # FF5M
  • Spring Wound Timer, Timing Range 5 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

Timer,Spring Wound,15 Min
  • INTERMATIC
  • Timer, Spring Wound, 15 MinTimer,Spring Wound,15 Min
  • Item # 38D056
  • Mfr. Model # FD15MWC
  • Spring-Wound Timer, Decorator, Timing Range 0 to 15 min., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load...More

Digital Timer,7-Day,SPST,120 V,White
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, WhiteDigital Timer,7-Day,SPST,120 V,White
  • Item # 3FWZ1
  • Mfr. Model # EI500WC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Electronic Timer,24 hr,NO/NC
  • INTERMATIC
  • Electronic Timer, 24 hr, NO/NCElectronic Timer,24 hr,NO/NC
  • Item # 30UJ96
  • Mfr. Model # EP100C
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPST-NO, Voltage 120 to 277VAC,...More

Time Clock Motor,208-277 V
  • INTERMATIC
  • Time Clock Motor, 208-277 VTime Clock Motor,208-277 V
  • Item # 1PNK2
  • Mfr. Model # WG1573
  • Time Clock Motor, Description/Special Features 208-277V, Tolerance of Plus/Minus 10 Percent, For Use With...More

Timer,Spring Wound,30 Min
  • INTERMATIC
  • Timer, Spring Wound, 30 MinTimer,Spring Wound,30 Min
  • Item # 38D058
  • Mfr. Model # FD30MWC
  • Timer, Spring Wound, Timing Range 30 min., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

Time Clock Motor,125 Volts
Timer,Spring Wound,2 Hr,SPST,Silver
  • INTERMATIC
  • Timer, Spring Wound, 2 Hr, SPST, SilverTimer,Spring Wound,2 Hr,SPST,Silver
  • Item # 3FXC2
  • Mfr. Model # FF2H
  • Mechanical Timer, Spring Wound, Timing Range 0 to 2 Hours, Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E130
  • Mfr. Model # C8835
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Digital Timer,7-Day,SPST,120V,Ivory
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120V, IvoryDigital Timer,7-Day,SPST,120V,Ivory
  • Item # 3FWY9
  • Mfr. Model # EI500C
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E357
  • Mfr. Model # C8865
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Timer,Spring Wound,6 Hr,SPST
  • INTERMATIC
  • Timer, Spring Wound, 6 Hr, SPSTTimer,Spring Wound,6 Hr,SPST
  • Item # 38D064
  • Mfr. Model # FD6HW
  • Timer, Spring Wound, Timing Range 6 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

Timer,Spring Wound,15 Min,SPDT,Silver
  • INTERMATIC
  • Timer, Spring Wound, 15 Min, SPDT, SilverTimer,Spring Wound,15 Min,SPDT,Silver
  • Item # 3FXA4
  • Mfr. Model # FF315M
  • Mechanical Timer, Spring Wound, Timing Range 0 to 15 Minutes, Contact Form SPDT, HP @ 120V 1, HP @ 240V 2,...More

Timer,Digital,120V,15A,Plug In
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Plug InTimer,Digital,120V,15A,Plug In
  • Item # 20XE89
  • Mfr. Model # DT620
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Timer,Spring Wound,4 Hr,SPST,Silver
  • INTERMATIC
  • Timer, Spring Wound, 4 Hr, SPST, SilverTimer,Spring Wound,4 Hr,SPST,Silver
  • Item # 3FXC4
  • Mfr. Model # FF4H
  • Mechanical Timer, Spring Wound, Timing Range 0 to 4 Hours, Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load...More

Defrost Timer,120/240V,40A,1 NO, 1 NC
  • INTERMATIC
  • Defrost Timer, 120/240V, 40A, 1 NO, 1 NCDefrost Timer,120/240V,40A,1 NO, 1 NC
  • Item # 20XF94
  • Mfr. Model # DTAV40
  • Defrost Timer,Voltage 120/240,Amps 40,Contact Type 1 NO, 1 NC,Max. On/Off Cycles 48,Defrost Time (Minutes) 15...More

Timer,Spring Wound,4 Hr,SPST
  • INTERMATIC
  • Timer, Spring Wound, 4 Hr, SPSTTimer,Spring Wound,4 Hr,SPST
  • Item # 38D063
  • Mfr. Model # FD4HW
  • Timer, Spring Wound, Timing Range 4 hr., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More