Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Timers

67 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Replacement Trippers,Timer Prts,On-Off
Timer,Mech,1250W,18InCord,1Recep,Plug,GY
  • TORK
  • Timer, Mech, 1250W, 18InCord, 1Recep, Plug, GYTimer,Mech,1250W,18InCord,1Recep,Plug,GY
  • Item # 4JNL5
  • Mfr. Model # 601A
  • Timer, Mechanical, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48, Voltage...More

Timer,Plug-In,7 Days,120V,1800W,15A,WH
  • TORK
  • Timer, Plug-In, 7 Days, 120V, 1800W, 15A, WHTimer,Plug-In,7 Days,120V,1800W,15A,WH
  • Item # 6WPA0
  • Mfr. Model # 454D
  • Timer, Plug-In, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week, Voltage 120,...More

Timer, Indoor Lamp and Appliance, 120 V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMU8
  • Mfr. Model # SA130
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Electronic Timer,Astro 7 Days,(2) SPST
  • TORK
  • Electronic Timer, Astro 7 Days, (2) SPSTElectronic Timer,Astro 7 Days,(2) SPST
  • Item # 4JNF7
  • Mfr. Model # EWZ201
  • Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 2, Contact Form (2) SPST, Voltage 120 to...More

Timer,Mech,1250W,18InCord,2Recep,Plug,GY
  • TORK
  • Timer, Mech, 1250W, 18InCord, 2Recep, Plug, GYTimer,Mech,1250W,18InCord,2Recep,Plug,GY
  • Item # 4JNL6
  • Mfr. Model # 602A
  • Timer, Mechanical, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48, Voltage...More

Replacement Motor,Timer Prts,208 to 277V
Photocell,Tork DGU Series Time Switches
Timer,Digital,1000W,18InCord,2Recep,GY
  • TORK
  • Timer, Digital, 1000W, 18InCord, 2Recep, GYTimer,Digital,1000W,18InCord,2Recep,GY
  • Item # 4JNK8
  • Mfr. Model # 631D
  • Timer, Digital, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 7 On/7 Off, Voltage...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NOElectromechanical Timer,120V,DPST-NO
  • Item # 30YJ38
  • Mfr. Model # 1103B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Timer, Wall Switch, 120 V
  • TORK
  • Timer, Wall Switch, 120 VTimer, Wall Switch, 120 V
  • Item # 2YMV5
  • Mfr. Model # SA170
  • Timer, Astronomic, Wall Switch, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3...More

Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
  • Item # 2YMV7
  • Mfr. Model # SA210
  • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277VElectromechanical Timer,208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electronic Water Heater Timer,24 hr,DPDT
  • TORK
  • Electronic Water Heater Timer, 24 hr, DPDTElectronic Water Heater Timer,24 hr,DPDT
  • Item # 31A073
  • Mfr. Model # DTWH40
  • Electronic Water Heater Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form DPDT, Voltage 120 to...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Percentage Timer,SPDT,120/240V,NEMA 4X
Timer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WHTimer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • Item # 4JNK3
  • Mfr. Model # SS20F
  • Timer, Single Pole, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 4A, Wall Sw, WHTimer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • Item # 4JNK4
  • Mfr. Model # SS13F
  • Timer, 3 Way, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer,Digital,125V,15A,Wall Sw,WH
  • TORK
  • Timer, Digital, 125V, 15A, Wall Sw, WHTimer,Digital,125V,15A,Wall Sw,WH
  • Item # 4JNK5
  • Mfr. Model # SS720A
  • Timer, Digital, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 7, Voltage 125, Watts...More

Timer, Indoor Lamp and Appliance, 120V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120VTimer, Indoor Lamp and Appliance, 120V
  • Item # 11N738
  • Mfr. Model # SA011
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NCElectromechanical Timer,120V,SPDT-NO/NC
  • Item # 30YJ46
  • Mfr. Model # 8001
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Timer, Outdoor Landscape, 120V,2 Outlet
  • TORK
  • Timer, Outdoor Landscape, 120V, 2 OutletTimer, Outdoor Landscape, 120V,2 Outlet
  • Item # 11N739
  • Mfr. Model # SA205
  • Timer, Outdoor Landscape, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48/day,...More

Timer, Indoor Lamp and Appliance, 120 V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMU7
  • Mfr. Model # SA110
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 11N740
  • Mfr. Model # SA400
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277VAC, Amps...More

Timer, Indoor Lamp and Appliance, 120 V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMU5
  • Mfr. Model # SA100
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Timer,Mech.,Ungrounded,1250W,PlugIn,WH
  • TORK
  • Timer, Mech., Ungrounded, 1250W, PlugIn, WHTimer,Mech.,Ungrounded,1250W,PlugIn,WH
  • Item # 4JNL2
  • Mfr. Model # 401A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Control Receptacle,w/Bracket,Housing
Timer,In-Wall,Digital,White
  • TORK
  • Timer, In-Wall, Digital, WhiteTimer,In-Wall,Digital,White
  • Item # 23NX05
  • Mfr. Model # SS403
  • Timer, In-Wall, Min. Time Setting 5 min., Max. Time Setting 24 hr., Max. On/Off Cycles 1, Voltage 120 to 277,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More