Skip Content

Filter Results By

Time Domain Reflectometers

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
TDR Cable Tester,0-15,000
  • KLEIN TOOLS
  • TDR Cable Tester, 0-15,000 TDR Cable Tester,0-15,000
  • TDR Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Network and Coax Cable, Features Cable Fault Finder, Tone Generator and Cable Manager, Measures Cable Length, Adapter Type BNC to F Connector, Insulated Push On FCconnector RO Alligator Clips, Insulated BNC Connector to Alligator Clips, Insulated Push on F Connector to RJ45 Modular Plug, Connector Type BNC, F Connector, Includes TDR, Adapter Cord Set, Batteries, and Carrying Case

  • Item # 39E520
  • Mfr. Model # VDV501-815
  • TDR Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Network and Coax...More

Cable Fault Locater,0-15,000
  • MEGGER
  • Cable Fault Locater, 0-15,000 Cable Fault Locater,0-15,000
  • Cable Fault Locater, Measurement Range (Ft.) 0-15,000, Measurement Range (M) 0-5000, Accuracy ( Percent) +- 1 Percent, Resolution 0.1M, Output Amplitude 5V, Pulse Duration From 2 nS, Impedance 25,50,75 and 100 Ohms, Velocity Factor Variable, Display Backlight LCD, Enclosure Rating IP54, Auto Shutoff Yes, Powered By 5 AA Batteries, Special Features Dual cursers,Auto Setup,Unique Trace Hold Feature

  • Item # 24K481
  • Mfr. Model # CFL510G
  • Cable Fault Locater, Measurement Range (Ft.) 0-15,000, Measurement Range (M) 0-5000, Accuracy ( Percent) +- 1...More

Time Domain Reflectometer,20V,IP54
  • MEGGER
  • Time Domain Reflectometer, 20V, IP54 Time Domain Reflectometer,20V,IP54
  • Time Domain Reflectometer, Measurement Range (Ft.) 65000, Measurement Range (M) 20,000, Accuracy ( Percent) +/-1, Resolution 1 Percent of Range, Output Amplitude 20V, Pulse Duration Determined By Range and Cable, Impedance 25, 50, 75, 100 and 125 ohm, Velocity Factor Variable, 0.2 to 0.99, Display WVGA Color Graphical LCD, Enclosure Rating IP54, Auto Shutoff Yes, Powered By Lithium-ion Battery, Special Features Ultra Fast Pulse for Near End Fault Indentification

  • Item # 30KA06
  • Mfr. Model # CFL535G
  • Time Domain Reflectometer, Measurement Range (Ft.) 65000, Measurement Range (M) 20,000, Accuracy ( Percent)...More

Time Domain Reflectometer,Backlit LCD,5V
  • MEGGER
  • Time Domain Reflectometer, Backlit LCD, 5V Time Domain Reflectometer,Backlit LCD,5V
  • Time Domain Reflectometer, Measurement Range (Ft.) 15,000, Measurement Range (M) 5000, Accuracy ( Percent) +/-1, Resolution 1 Percent of Range, Output Amplitude 5V, Pulse Duration 2 nS, Impedance 25,50,75 and 100 Ohms, Velocity Factor 0.2 to 0.99, Display Backlight LCD, Enclosure Rating IP54, Auto Shutoff Yes, Powered By 5 AA Batteries, Special Features Trace Hold, Auto Setup, Includes Case, Leads and User Guide, Manufacturers Warranty Length 2 Years

  • Item # 29JA45
  • Mfr. Model # TDR500/3
  • Time Domain Reflectometer, Measurement Range (Ft.) 15,000, Measurement Range (M) 5000, Accuracy ( Percent)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More