Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Functions
Function
  • View MoreView Less
Pins
Base Type
Contact Form
Contact Amp Rating (Resistive)
Min. Time Setting
  • View MoreView Less
Max. Time Setting
  • View MoreView Less
Coil Volts
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Time Delay Relays

15 Results Found that Include 66 Products 

Results per page: 16 | 32 | 48
    • MACROMATIC
    • Time Delay Relay
    • Multiple product options available

      Multiple product options available

    Timer Relay,10 min.,8 Pin,5A,DPDT,120V
    • OMRON
    • Timer Relay, 10 min., 8 Pin, 5A, DPDT, 120V
    • Item # 4KN15
    • Mfr. Model # H3YN-2 AC100-120
    • Time Delay Relay, On Delay, Interval Delay, Repeat Cycle Equal On/Off Times, 8 Pins, Square Base Type,...More

    Timer Relay,240 hr,16 P,15A,SPDT,12/240V
    • DAYTON
    • Timer Relay, 240 hr, 16 P, 15A, SPDT, 12/240V
    • Item # 31EE11
    • Mfr. Model # 31EE11
    • Time Delay Relay, On Delay, Interval On, Flasher (Off First), Flasher (On First), Off Delay, Single Shot,...More

    Timer Relay,100 sec.,8 Pin,3A,SPST,120V
    • AUTONICS
    • Timer Relay, 100 sec., 8 Pin, 3A, SPST, 120V
    • Item # 32J149
    • Mfr. Model # AT8SDN
    • Time Delay Relay, On Delay, Off Delay, 8 Pins, Octal Base Type, Contact Form (2) SPST, 3A Contact Amp Rating...More

    Timer Relay,15 min.,11 Pin,10A,DPDT,24V
    • MACROMATIC
    • Timer Relay, 15 min., 11 Pin, 10A, DPDT, 24V
    • Item # 23NV12
    • Mfr. Model # TR-51628-14
    • Time Delay Relay, Off Delay, 11 Pins, Octal Base Type, Contact Form DPDT, 10A Contact Amp Rating (Resistive),...More

    Results per page: 16 | 32 | 48