Skip Content

Filter Results By

Item
Brand
Price
Shop By
Ratings

Tiling Miscellaneous Tools

53 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Grout Sponge
Grout and Tile Brush,7 In,whte
Wire Brush w/Scraper,9 1/4 In
  • HYDE
  • Wire Brush w/Scraper, 9 1/4 InWire Brush w/Scraper,9 1/4 In
  • Item # 5FZJ2
  • Mfr. Model # 46835
  • Wire Brush w/Scraper Blade, Nonsparking, Block Size 3 1/4 x 1 In., Block Type Polypropylene, Fill Type High...More

Wire Brush w/Scraper,12 1/2 In
  • HYDE
  • Wire Brush w/Scraper, 12 1/2 InWire Brush w/Scraper,12 1/2 In
  • Item # 5FZH8
  • Mfr. Model # 46834
  • Wire Brush w/Scraper Blade, Block Size 6 x 1 1/8 In., Block Type Polypropylene, Fill Type High Carbon Steel,...More

Tile Cutter,Cast Aluminum,12in. x 12in.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Cast Aluminum, 12in. x 12in.Tile Cutter,Cast Aluminum,12in. x 12in.
  • Item # 35EM81
  • Mfr. Model # ST004
  • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 6 In. Tiles, Size 12 In. x 12 In., Gray, Cast...More

Nipper,Pro Tile,8 In
Grout Saw,12 In,Blue
  • WESTWARD
  • Grout Saw, 12 In, BlueGrout Saw,12 In,Blue
  • Item # 13P552
  • Mfr. Model # 13P552
  • Grout Saw, Size 12 In., Color Blue, Construction (1) Carbide Grit-Edge Blade And (1) Steel Tooth Blade,...More

Tile Cutter,12 In Cap,Gray,Chrome-Plated
  • WESTWARD
  • Tile Cutter, 12 In Cap, Gray, Chrome-PlatedTile Cutter,12 In Cap,Gray,Chrome-Plated
  • Item # 13P554
  • Mfr. Model # 13P554
  • Tile Cutter, Professional, Capacity Cuts Up to 12 In. Tiles, Size 12 In., Color Gray, Construction...More

Grout Remover,2 In Blade,Black
Tile/Grout Brush,2 W x 8-5/16 In L,Nylon
Vinyl Tile Cutter,12 In Cap.
  • WESTWARD
  • Vinyl Tile Cutter, 12 In Cap.Vinyl Tile Cutter,12 In Cap.
  • Item # 13P502
  • Mfr. Model # 13P502
  • Vinyl Tile Cutter, Capacity Cuts Up to 12 In. Tiles Diagonally, Size 1 x 4 x 11-1/2 In., Built-In Casters And...More

Grout Removal Tool,9 In.
  • WESTWARD
  • Grout Removal Tool, 9 In.Grout Removal Tool,9 In.
  • Item # 13P556
  • Mfr. Model # 13P556
  • Grout Removal Tool, Size 9 In., Black/Blue, Soft Grip Handle, Solid Carbide Tip, Removes Sanded Grout, Epoxy...More

Grout Saw,8 In,Black,Plastic Handle
Poly Grout Bag,4 qt,13 x23 in,Molded Tip
  • KRAFT TOOL
  • Poly Grout Bag, 4 qt, 13 x23 in, Molded TipPoly Grout Bag,4 qt,13 x23 in,Molded Tip
  • Item # 43Y568
  • Mfr. Model # WL010
  • Grout Bag, Number of Pieces 1, Capacity 4 qt. (275 cu. in.), Size 13 x 23 in., Color White/Blue, Construction...More

Ceramic Floor Tile Installation Kit,6 pc
  • QEP
  • Ceramic Floor Tile Installation Kit, 6 pcCeramic Floor Tile Installation Kit,6 pc
  • Item # 43Z112
  • Mfr. Model # 82500
  • Ceramic Floor Tile Installation Kit, Number of Pieces 6, Includes Molded Rubber Float, 1/4 x 3/8 x 1/4 In....More

Brush,Grout Cleaning,2-1/2inx1/2in Head
Laminate Roller w/4 Wheels,3 1/4 In W
Grout Removal Tool,9 In,Reversible Tips
Cutter,Tile,12 In
Tile Cutter,1/2 In Cap,20 In,Gray/Black
  • QEP
  • Tile Cutter, 1/2 In Cap, 20 In, Gray/BlackTile Cutter,1/2 In Cap,20 In,Gray/Black
  • Item # 35T144
  • Mfr. Model # 10552BR
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 20 In., Color Gray/Black, Construction Reinforced...More

Tile Cutter,1/2 In Cap,20 In,Yellow
  • QEP
  • Tile Cutter, 1/2 In Cap, 20 In, YellowTile Cutter,1/2 In Cap,20 In,Yellow
  • Item # 35T143
  • Mfr. Model # 10220Q
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 20 In., Color Yellow, Construction Steel, Comfort...More

Tile Nipper,Offset Jaws,Green
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Offset Jaws, GreenTile Nipper,Offset Jaws,Green
  • Item # 35EM84
  • Mfr. Model # ST020
  • Tile Nipper, Offset Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In. L, Green, Forged Steel,...More

Tile Cutter,Glass Tile,Forged Steel,8inL
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Glass Tile, Forged Steel, 8inLTile Cutter,Glass Tile,Forged Steel,8inL
  • Item # 35EM87
  • Mfr. Model # ST026
  • Tile Cutter, Glass Tile, Number of Pieces 2, Capacity 1/32 In. to 1/4 In. Tiles, Size 8 In.L, Red, Forged...More

Screed Set,L-Shaped,Aluminum,PK5
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Screed Set, L-Shaped, Aluminum, PK5Screed Set,L-Shaped,Aluminum,PK5
  • Item # 35EN07
  • Mfr. Model # ST295
  • Screed Set, L-Shaped, Number of Pieces 5, Size 3-1/2 In.W x 1/4 In.H, Silver, Aluminum, L-Shaped,...More

Ceramic Tile File,12 In,Carbide Grit
Tile Cutter,Manual,Cast Aluminum
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Manual, Cast AluminumTile Cutter,Manual,Cast Aluminum
  • Item # 35EM83
  • Mfr. Model # ST007
  • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 16 In. Tiles, Size 16 In. x 21-1/2 In., Gray, Cast...More

Tool Kit,Tile,Plastic
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tool Kit, Tile, PlasticTool Kit,Tile,Plastic
  • Item # 35EM93
  • Mfr. Model # ST100
  • Tool Kit, Tile, Number of Pieces 10, Capacity 5 gal., White, Plastic, Tile Installation, For Use With All...More

Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Cutting Wheel, Carbide, 1/2 in., 5 pcs.Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • Item # 35EM92
  • Mfr. Model # ST048
  • Cutting Wheel, Carbide, Number of Pieces 5, Size 1/2 In., Gray, Carbide, Long-Wearing, Replacement for Tile...More

Sponge,Hydra Sponge,7-1/2in. x 5in.,PK24
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Sponge, Hydra Sponge, 7-1/2in. x 5in., PK24Sponge,Hydra Sponge,7-1/2in. x 5in.,PK24
  • Item # 35EM97
  • Mfr. Model # ST135-24
  • Sponge, Hydra, Number of Pieces 24, Capacity Large Water Holding, Size 7-1/2 In. x 5 In. x 2 In., Yellow,...More

Tile Cutter,1/2 In Cap,24 In,Gray/Black
  • QEP
  • Tile Cutter, 1/2 In Cap, 24 In, Gray/BlackTile Cutter,1/2 In Cap,24 In,Gray/Black
  • Item # 35T145
  • Mfr. Model # 10600BR
  • Tile Cutter, 1/2 In. Capacity, Size 24 In., Color Gray/Black, Construction Wide Die Cast Aluminum Alloy Base,...More

Tile Cutter,1/2 In Cap,14 In,Yellow
  • QEP
  • Tile Cutter, 1/2 In Cap, 14 In, YellowTile Cutter,1/2 In Cap,14 In,Yellow
  • Item # 35T142
  • Mfr. Model # 10214Q
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 14 In., Color Yellow, Construction Steel, Comfort...More

Tile Nipper,8 In,Blue,Steel,5/8 In Jaws
Results per page: 16 | 32 | 48

Shop miscellaneous tile tools from Grainger and help ensure that you have everything you need for all types of tile jobs. Help clean dirty grout with a stiff nylon-bristled grout brush, or just help get it out with a durable grout remover or a grout saw that uses tough carbide steel blades. Manual tile cutters and tile nippers help you cut and break tile to just the right size. A ceramic tile file helps you smooth out the rough edges. Find these handy tools and more when you shop miscellaneous tile tools at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More