Skip Content

Filter Results By

Brand
Price
Shop By

Tile Floats

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Sponge Float,8x4x1/2 In,Molded Rubber
    • WESTWARD
    • Sponge Float, 8x4x1/2 In, Molded RubberSponge Float,8x4x1/2 In,Molded Rubber
    • Item # 13A579
    • Mfr. Model # 13A579
    • Sponge Float, Length (In.) 8, Width (In.) 4, Thickness (In.) 1/2, Molded Sponge Rubber Material, Plastic...More

    Sponge Float,8 x 4 x5/8 In,Coarse Rubber
    • WESTWARD
    • Sponge Float, 8 x 4 x5/8 In, Coarse RubberSponge Float,8 x 4 x5/8 In,Coarse Rubber
    • Item # 13A577
    • Mfr. Model # 13A577
    • Sponge Float, Length (In.) 8, Width (In.) 4, Thickness (In.) 5/8, Coarse Sponge Rubber, Plastic Handle,...More

    Scrubbing Sponge,7 1/2x5 1/4x2 In,PK 6
    • QEP
    • Scrubbing Sponge, 7 1/2x5 1/4x2 In, PK 6Scrubbing Sponge,7 1/2x5 1/4x2 In,PK 6
    • Item # 5HXD6
    • Mfr. Model # 70005Q-6D
    • Grout Sponge, Pkg. 6, Length (In.) 7-1/2, Width (In.) 5-1/2, Thickness (In.) 2, Foam Material, - Handle,...More

    Sponge Float,10x4x5/8,Grn Cellulose Foam
    • WESTWARD
    • Sponge Float, 10x4x5/8, Grn Cellulose FoamSponge Float,10x4x5/8,Grn Cellulose Foam
    • Item # 13A578
    • Mfr. Model # 13A578
    • Sponge Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Green Cellulose Foam, Plastic Handle,...More

    Grout Float,4 x 9-1/2 In,Gum/Wood,Green
    • QEP
    • Grout Float, 4 x 9-1/2 In, Gum/Wood, GreenGrout Float,4 x 9-1/2 In,Gum/Wood,Green
    • Item # 35T136
    • Mfr. Model # 10064-8
    • Grout Float, Length (In.) 9-1/2, Width (In.) 4, Thickness (In.) 1/2, Gum Rubber Material, Wood Handle,...More

    Grouting Float,9 x 4 x 5/8 In,Gum Rubber
    • WESTWARD
    • Grouting Float, 9 x 4 x 5/8 In, Gum RubberGrouting Float,9 x 4 x 5/8 In,Gum Rubber
    • Item # 13P542
    • Mfr. Model # 13P542
    • Grouting Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber, Plastic Handle, Handle Length...More

    Sponge Rubber Float,10 x4 x5/8 In,Rubber
    Molded Rubber Float,8 x 4 x5/8 In,Rubber
    Rubber Grout Float,12 x 4 In
    • QEP
    • Rubber Grout Float, 12 x 4 InRubber Grout Float,12 x 4 In
    • Item # 5HXD5
    • Mfr. Model # 10063Q
    • Gum Rubber Grout Float, Length 12 In, Width 4 In, Thickness 3/4 In, Rubber Material, Wood Handle, Handle...More

    Grout Float,12 x 3 in,Gum Rubber/Wood
    Grout Float,9-1/2 x 4 in,Rubber/Cushion
    Grout Float,9-1/2x 4x 3/4,EVA and Rubber
    • WESTWARD
    • Grout Float, 9-1/2x 4x 3/4, EVA and RubberGrout Float,9-1/2x 4x 3/4,EVA and Rubber
    • Item # 13A576
    • Mfr. Model # 13A576
    • Grout Float, Length (In.) 9-1/2, Width (In.) 4, Thickness (In.) 3/4, EVA and Rubber Material, Plastic Handle,...More

    Grout Float,9 x 4 x 1/2 In,Gum Rubber
    • WESTWARD
    • Grout Float, 9 x 4 x 1/2 In, Gum RubberGrout Float,9 x 4 x 1/2 In,Gum Rubber
    • Item # 13A575
    • Mfr. Model # 13A575
    • Grout Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 1/2, Nonstick Gum Rubber Material, Plastic...More

    Texture Float,10 x4 x5/8 In,Foam Plastic
    Molded Rubber Float,10inx4in,Wood Handle
    • KRAFT TOOL CO.
    • Molded Rubber Float, 10inx4in, Wood HandleMolded Rubber Float,10inx4in,Wood Handle
    • Item # 38LY47
    • Mfr. Model # PL398
    • Molded Rubber Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Rubber Material, Wood Handle,...More

    Grout Float,Rubber,10in. L x 3-3/4in. W
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Grout Float, Rubber, 10in. L x 3-3/4in. WGrout Float,Rubber,10in. L x 3-3/4in. W
    • Item # 35EN11
    • Mfr. Model # ST362
    • Grout Float, Length (In.) 10, Width (In.) 3-3/4, Thickness (In.) 1/2, Rubber Material, Plastic Handle, Handle...More

    Rubber Float,9in.L.,4in.W.,Rubber
    • MARSHALLTOWN
    • Rubber Float, 9in.L., 4in.W., RubberRubber Float,9in.L.,4in.W.,Rubber
    • Item # 38HT95
    • Mfr. Model # 38
    • Rubber Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Rubber Material, Plastic Handle, Handle...More

    Grout Float,Gum Rubber,12in. L x 4in. W
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Grout Float, Gum Rubber, 12in. L x 4in. WGrout Float,Gum Rubber,12in. L x 4in. W
    • Item # 35EM95
    • Mfr. Model # ST132PF
    • Grout Float, Length (In.) 12, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber Material, ProForm(r) Soft Grip...More

    Grout Float,Synthetic Rubber,12inLx5inW
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Grout Float, Synthetic Rubber, 12inLx5inWGrout Float,Synthetic Rubber,12inLx5inW
    • Item # 35EM94
    • Mfr. Model # ST128
    • Grout Float, Length (In.) 12, Width (In.) 5, Thickness (In.) 1/4, Synthetic Rubber Material, Wood Handle,...More

    Results per page: 16 | 32 | 48

      Pick up a sturdy grout float, or tile float, from Grainger and help ensure smooth, even grout application in professional tile jobs. Hold rubber grout floats at a 45° angle for best results when applying grout, pressing the grout into the joints. Hold the float at a 90° angle to remove excess grout, then clean off the tiles with a durable foam grout sponge. Strive for perfection in all your professional tile jobs with a rugged grout float, or tile float, from Grainger!