Skip Content

Filter Results By

Bristle Material
Item
Overall Length
Handle Color
Brand
Price
Shop By
Ratings

Tile and Grout Brushes

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Grout Brush, 3/4In., Black, Blue, 8In
    • TOUGH GUY
    • Grout Brush, 3/4In., Black, Blue, 8In
    • Item # 1VAF3
    • Mfr. Model # 1VAF3
    • Grout Brush, Overall Length 8 In., Trim Length 3/4 In., Bristle Material Stiff Nylon, Handle Color Blue,...More

    Grout Brush,3/4 In,White/Green,10 In.
    • LIBMAN
    • Grout Brush, 3/4 In, White/Green, 10 In.
    • Item # 46U301
    • Mfr. Model # 18
    • Grout Brush, Overall Length 10 In., Trim Length 3/4 In., Bristle Material Recycled PET, Handle Color...More

    SwivelTile&GroutBrush,1In,Blk,Bl,7-1/2In
    • TOUGH GUY
    • SwivelTile&GroutBrush, 1In, Blk, Bl, 7-1/2In
    • Item # 3CPH2
    • Mfr. Model # 3CPH2
    • Swivel Tile and Grout Brush, Overall Length 7-1/2 In., Trim Length 1 In., Bristle Material Nylon, Handle...More

    Tile & Grout Brush,1-1/4In,Blu,White,9In
    • TOUGH GUY
    • Tile & Grout Brush, 1-1/4In, Blu, White, 9In
    • Item # 3CPG6
    • Mfr. Model # 3CPG6
    • Tile and Grout Brush, Overall Length 9 In., Trim Length 1-1/4 In., Bristle Material Polystyrene, Handle Color...More

    Results per page: 16 | 32 | 48

      Clean the surface and the space between tiles with the help of tile and grout brushes from Grainger. Restore tiled surfaces to their original beauty. These brushes have beveled bristles that allow you to get into grout lines. You can find a swiveled floor brush for cleaning from a standing position and many handheld brushes.