Skip Content

Filter Results By

Head Type
Thread Size
  • View MoreView Less
Material
  • View MoreView Less
Finish
Length
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    Thumb Screws

    834 Results Found that Include 834 Products 

    Results per page: 16 | 32 | 48
    Thumb Screw,Wing,M4x0.70x16mm
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M4x0.70x16mmThumb Screw,Wing,M4x0.70x16mm
    • Item # 6JB47
    • Mfr. Model # 6JB47
    • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M4X0.70mm, Length 16mm, Head...More

    Thumb Screw,Spd,1/4-20,3/4 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,3/4 L, PK25Thumb Screw,Spd,1/4-20,3/4 L,PK25
    • Item # 4EZW9
    • Mfr. Model # 4EZW9
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Spd,1/4-20,1/2 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,1/2 L, PK25Thumb Screw,Spd,1/4-20,1/2 L,PK25
    • Item # 4EZW8
    • Mfr. Model # 4EZW8
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1/2 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Spade,8-32,3/4 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 8-32,3/4 L, PK25Thumb Screw,Spade,8-32,3/4 L,PK25
    • Item # 4EZV7
    • Mfr. Model # 4EZV7
    • Thumb Screw, Type P, Spade Head, Thread Size 8-32, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.49...More

    Thumb Screw,Spade,5/16,1 1/2 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16,1 1/2 L, PK5Thumb Screw,Spade,5/16,1 1/2 L,PK5
    • Item # 4EZX9
    • Mfr. Model # 4EZX9
    • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Spade,1/4-20,1 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 1/4-20,1 L, PK25Thumb Screw,Spade,1/4-20,1 L,PK25
    • Item # 4EZX1
    • Mfr. Model # 4EZX1
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.80...More

    Thumb Screw,Spd,1/4-20,1 1/2L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,1 1/2L, PK25Thumb Screw,Spd,1/4-20,1 1/2L,PK25
    • Item # 4EZX3
    • Mfr. Model # 4EZX3
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Wing,M8x1.25x12mm
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M8x1.25x12mmThumb Screw,Wing,M8x1.25x12mm
    • Item # 6JB72
    • Mfr. Model # 6JB72
    • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M8X1.25mm, Length 12mm, Head...More

    Thumb Screw,Wing,M8x1.25x25mm,A2 SS
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M8x1.25x25mm, A2 SSThumb Screw,Wing,M8x1.25x25mm,A2 SS
    • Item # 6JE20
    • Mfr. Model # 6JE20
    • Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread...More

    Thumb Screw,Spd,3/8-16,1 1/2 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 3/8-16,1 1/2 L, PK5Thumb Screw,Spd,3/8-16,1 1/2 L,PK5
    • Item # 4EZY5
    • Mfr. Model # 4EZY5
    • Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Wing,M6x1x16mm,A2 SS
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M6x1x16mm, A2 SSThumb Screw,Wing,M6x1x16mm,A2 SS
    • Item # 6JE12
    • Mfr. Model # 6JE12
    • Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread...More

    Thumb Screw,Spade,3/8-16,1 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 3/8-16,1 L, PK5Thumb Screw,Spade,3/8-16,1 L,PK5
    • Item # 4EZY3
    • Mfr. Model # 4EZY3
    • Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 1 In, Steel, Finish Zinc Plated, Head Width 1.03...More

    Thumb Screw,Wing,M8x1.25x25mm
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M8x1.25x25mmThumb Screw,Wing,M8x1.25x25mm
    • Item # 6JB75
    • Mfr. Model # 6JB75
    • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M8X1.25mm, Length 25mm, Head...More

    Thumb Screw,Knurled,1/4-20x1/2 L,Stl
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Knurled, 1/4-20x1/2 L, StlThumb Screw,Knurled,1/4-20x1/2 L,Stl
    • Item # 5RA12
    • Mfr. Model # Z2125
    • Thumb Screw, Knurled High Head, Steel, Thread Size 1/4-20, Length 1/2 In, Head Diameter 0.625 In, Head Height...More

    Thumb Screw,Spade,5/16,1 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16,1 L, PK5Thumb Screw,Spade,5/16,1 L,PK5
    • Item # 4EZX7
    • Mfr. Model # 4EZX7
    • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.91 to...More

    Thumb Screw,Spd,1/4-20,1 1/4L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,1 1/4L, PK25Thumb Screw,Spd,1/4-20,1 1/4L,PK25
    • Item # 4EZX2
    • Mfr. Model # 4EZX2
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 1/4 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Knurled,8-32x5/16 L,Stl
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Knurled, 8-32x5/16 L, StlThumb Screw,Knurled,8-32x5/16 L,Stl
    • Item # 5RA28
    • Mfr. Model # Z2312
    • Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 8-32, Length 5/16 In, Head Diameter 0.438 In,...More

    Thumb Screw,Spade,10-32,1 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 10-32,1 L, PK25Thumb Screw,Spade,10-32,1 L,PK25
    • Item # 4EZW6
    • Mfr. Model # 4EZW6
    • Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.54...More

    Thumb Screw,Spade,5/16-18,3/4 L
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16-18,3/4 LThumb Screw,Spade,5/16-18,3/4 L
    • Item # 4FAA6
    • Mfr. Model # 4FAA6
    • Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head...More

    Thumb Screw,Spade,5/16,1 1/4 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16,1 1/4 L, PK5Thumb Screw,Spade,5/16,1 1/4 L,PK5
    • Item # 4EZX8
    • Mfr. Model # 4EZX8
    • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 1/4 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Spade,5/16,3/4 L ,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16,3/4 L , PK25Thumb Screw,Spade,5/16,3/4 L ,PK25
    • Item # 4EZX6
    • Mfr. Model # 4EZX6
    • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.91...More

    Thumb Screw,Spade,10-24,1/2 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 10-24,1/2 L, PK25Thumb Screw,Spade,10-24,1/2 L,PK25
    • Item # 4EZW1
    • Mfr. Model # 4EZW1
    • Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.54...More

    Thumb Screw,Spd,1/4-20,1 1/2 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,1 1/2 L, PK5Thumb Screw,Spd,1/4-20,1 1/2 L,PK5
    • Item # 4EZU2
    • Mfr. Model # 4EZU2
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 1/2 In, 18-8 Stainless Steel, Finish Plain,...More

    Thumb Screw,Spade,10-24,1 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 10-24,1 L, PK25Thumb Screw,Spade,10-24,1 L,PK25
    • Item # 4EZW3
    • Mfr. Model # 4EZW3
    • Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.54...More

    Thumb Screw,Spade,1/4-20,3/4 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 1/4-20,3/4 L, PK5Thumb Screw,Spade,1/4-20,3/4 L,PK5
    • Item # 4EZT9
    • Mfr. Model # 4EZT9
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head...More

    Thumb Screw,Spd,1/4-20,3/4 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spd, 1/4-20,3/4 L, PK25Thumb Screw,Spd,1/4-20,3/4 L,PK25
    • Item # 4FAF2
    • Mfr. Model # 4FAF2
    • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width...More

    Thumb Screw,Spade,1/4-20,1 L,PK5
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 1/4-20,1 L, PK5Thumb Screw,Spade,1/4-20,1 L,PK5
    • Item # 4EZU1
    • Mfr. Model # 4EZU1
    • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head...More

    Thumb Screw,Spade,10-32,3/4 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 10-32,3/4 L, PK25Thumb Screw,Spade,10-32,3/4 L,PK25
    • Item # 4EZW5
    • Mfr. Model # 4EZW5
    • Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.54...More

    Thumb Screw,Wing,M6x1x25x25mm
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M6x1x25x25mmThumb Screw,Wing,M6x1x25x25mm
    • Item # 6JB65
    • Mfr. Model # 6JB65
    • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M6X1mm, Length 25mm, Head Width...More

    Thumb Screw,Wing,M5x0.80x10mm
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, M5x0.80x10mmThumb Screw,Wing,M5x0.80x10mm
    • Item # 6JB53
    • Mfr. Model # 6JB53
    • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M5X0.80mm, Length 10mm, Head...More

    Thumb Screw,Wing,5/16-18,3/4 L
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Wing, 5/16-18,3/4 LThumb Screw,Wing,5/16-18,3/4 L
    • Item # 4EZP4
    • Mfr. Model # 4EZP4
    • Thumb Screw, Wing Head, Thread Size 5/16-18, Length 3/4 In, Iron, Finish Zinc Plated, Head Width 1.12 to 1.25...More

    Thumb Screw,Spade,5/16,1/2 L,PK25
    • GRAINGER APPROVED VENDOR
    • Thumb Screw, Spade, 5/16,1/2 L, PK25Thumb Screw,Spade,5/16,1/2 L,PK25
    • Item # 4EZX5
    • Mfr. Model # 4EZX5
    • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.91...More

    Results per page: 16 | 32 | 48