Skip Content

Filter Results By

Head Type
Thread Size
Material
Finish
Length
System of Measurement
Brand
Price
Shop By

Thumb Screws

840 Results Found that Include 840 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thumb Screw,Spade,5/16,1 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spade, 5/16,1 L, PK5 Thumb Screw,Spade,5/16,1 L,PK5
  • Item # 4EZX7
  • Mfr. Model # 4EZX7
  • Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.91 to...More

Thumb Screw,Spd,1/4-20,1 1/4 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spd, 1/4-20,1 1/4 L, PK5 Thumb Screw,Spd,1/4-20,1 1/4 L,PK5
  • Item # 4FAA4
  • Mfr. Model # 4FAA4
  • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 1 1/4 In, 18-8 Stainless Steel, Finish Plain,...More

U Drive Screw,1/16 In L,#0,Zinc,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • U Drive Screw, 1/16 In L, #0, Zinc, PK100 U Drive Screw,1/16 In L,#0,Zinc,PK100
  • Item # 6YFR0
  • Mfr. Model # DS-0003-100
  • U Drive Screw, Universal, Tip Type Pilotted, Thread Size #0, Length 3/16 In., Steel, Finish Zinc, Head Dia....More

Thumb Screw,Spd,1/4-20,2 1/2L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spd, 1/4-20,2 1/2L, PK25 Thumb Screw,Spd,1/4-20,2 1/2L,PK25
  • Item # 4FAF7
  • Mfr. Model # 4FAF7
  • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 2 1/2 In, Steel, Finish Zinc Plated, Head Width...More

Thumb Screw,Spd,1/4-20,3/4 L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spd, 1/4-20,3/4 L, PK25 Thumb Screw,Spd,1/4-20,3/4 L,PK25
  • Item # 4EZW9
  • Mfr. Model # 4EZW9
  • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width...More

Thumb Screw,Spade,1/4-20,1/2 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spade, 1/4-20,1/2 L, PK5 Thumb Screw,Spade,1/4-20,1/2 L,PK5
  • Item # 4FAA1
  • Mfr. Model # 4FAA1
  • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 1/2 In, 18-8 Stainless Steel, Finish Plain, Head...More

Thumb Screw,Knurled,1/4-20x2 1/2 In,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 1/4-20x2 1/2 In, PK2 Thumb Screw,Knurled,1/4-20x2 1/2 In,PK2
  • Item # 1JUR6
  • Mfr. Model # Z0688
  • Thumb Screw, Knurled Head Type, Thread Size 1/4-20, Length 2 1/2 In, 18-8 Stainless Steel, Plain Finish, Head...More

U Drive Screw,1/4 In L,#6,SS,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • U Drive Screw, 1/4 In L, #6, SS, PK100 U Drive Screw,1/4 In L,#6,SS,PK100
  • Item # 6YFV3
  • Mfr. Model # DSS-0604-100
  • U Drive Screw, Universal, Tip Type Pilotted, Thread Size #6, Length 1/4 In., 300 Series Stainless, Finish...More

Thumb Screw,Wing,M8x1.25x40mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Wing, M8x1.25x40mm Thumb Screw,Wing,M8x1.25x40mm
  • Item # 6JB78
  • Mfr. Model # 6JB78
  • Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M8X1.25mm, Length 40mm, Head...More

Thumb Screw,Knurled,8-32x3/4 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 8-32x3/4 L, Pk5 Thumb Screw,Knurled,8-32x3/4 L,Pk5
  • Item # 1RA69
  • Mfr. Model # WFTSSS8
  • Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length...More

Thumb Screw,Wing,5/16-18,1 L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Wing, 5/16-18,1 L Thumb Screw,Wing,5/16-18,1 L
  • Item # 4EZP6
  • Mfr. Model # 4EZP6
  • Thumb Screw, Wing Head, Thread Size 5/16-18, Length 1 In, Iron, Finish Zinc Plated, Head Width 1.12 to 1.25...More

Thumb Screw,knurl,3/8-16x1/2 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 3/8-16x1/2 L, PK5 Thumb Screw,knurl,3/8-16x1/2 L,PK5
  • Item # 4NHU5
  • Mfr. Model # 0937516050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1/2 In, Nylon, Finish Natural, Head Width...More

Thumb Screw,knurl,10-32x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x1/2 L, PK10 Thumb Screw,knurl,10-32x1/2 L,PK10
  • Item # 4NHT9
  • Mfr. Model # 091032050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 1/2 In, Nylon, Finish Natural, Head Width...More

Thumb Screw,Knurl,8-32x1 L,18-8 SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurl, 8-32x1 L, 18-8 SS Thumb Screw,Knurl,8-32x1 L,18-8 SS
  • Item # 5PY50
  • Mfr. Model # Z0766
  • Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 8-32, Length 1 In, Head Diameter 0.250...More

Thumb Screw,Spd,1/4-20,3/4 L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spd, 1/4-20,3/4 L, PK25 Thumb Screw,Spd,1/4-20,3/4 L,PK25
  • Item # 4FAF2
  • Mfr. Model # 4FAF2
  • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width...More

Thumb Screw,Knurled,1/4-20x3/8 L,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 1/4-20x3/8 L, Stl Thumb Screw,Knurled,1/4-20x3/8 L,Stl
  • Item # 5PY59
  • Mfr. Model # Z1061
  • Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 1/4-20, Length 3/8 In, Head Diameter 1.000 In,...More

Thumb Screw,Knurled,M6x1x13mm,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, M6x1x13mm, Pk5 Thumb Screw,Knurled,M6x1x13mm,Pk5
  • Item # 1PY39
  • Mfr. Model # RMM3483-SS
  • Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M6x1mm, Length 13mm, Head Width 6mm,...More

Thumb Screw,knurl,10-32x3/4 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x3/4 L, PK10 Thumb Screw,knurl,10-32x3/4 L,PK10
  • Item # 4NHU2
  • Mfr. Model # 091032075T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 3/4 In, Nylon, Finish Natural, Head Width...More

Thumb Screw,Knurled,8-32x1 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 8-32x1 L, Pk5 Thumb Screw,Knurled,8-32x1 L,Pk5
  • Item # 1RA71
  • Mfr. Model # WFTSSS9
  • Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 1...More

Thumb Screw,Knurl,M3x0.50x8mm,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurl, M3x0.50x8mm, Pk5 Thumb Screw,Knurl,M3x0.50x8mm,Pk5
  • Item # 1PU76
  • Mfr. Model # RMM3465-SS
  • Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M3x0.5mm, Length 8mm, Head Width 5mm,...More

Thumb Screw,knurl,3/8-16x2 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 3/8-16x2 L, PK5 Thumb Screw,knurl,3/8-16x2 L,PK5
  • Item # 4NHU6
  • Mfr. Model # 0937516200T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 2 In, Nylon, Finish Natural, Head Width 0.687...More

Thumb Screw,knurl,8-32x3/8 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 8-32x3/8 L, PK10 Thumb Screw,knurl,8-32x3/8 L,PK10
  • Item # 4NHV8
  • Mfr. Model # 090832037T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 8-32, Length 3/8 In, Nylon, Finish Natural, Head Width 0.425...More

Thumb Screw,Wing,M8x1.25x20mm,A2 SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Wing, M8x1.25x20mm, A2 SS Thumb Screw,Wing,M8x1.25x20mm,A2 SS
  • Item # 6JE19
  • Mfr. Model # 6JE19
  • Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread...More

Thumb Screw,Knurled,3/8-24,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 3/8-24, Stl Thumb Screw,Knurled,3/8-24,Stl
  • Item # 2JHR7
  • Mfr. Model # Z0699
  • Thumb Screw, Knurled, Thread Size 3/8-24, Length 3 In, Steel, Finish Black Oxide, Head Dia 7/8 In, Head...More

Thumb Screw,Knurled,3/8-16x1 1/2 L,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 3/8-16x1 1/2 L, Stl Thumb Screw,Knurled,3/8-16x1 1/2 L,Stl
  • Item # 5PY89
  • Mfr. Model # Z1080
  • Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 3/8-16, Length 1 1/2 In, Head Diameter 1.375 In,...More

Thumb Screw,Knurled,1/4-28,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 1/4-28, Stl Thumb Screw,Knurled,1/4-28,Stl
  • Item # 2JHV3
  • Mfr. Model # Z1067
  • Thumb Screw, Knurled,With Shoulder, Thread Size 1/4-28, Length 3/8 In, Steel, Finish Black Oxide, Head Dia 1...More

Thumb Screw,1/4 turn,10-32,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, 1/4 turn, 10-32, SS Thumb Screw,1/4 turn,10-32,SS
  • Item # 2JHN8
  • Mfr. Model # Z1086-SS
  • Thumb Screw, Quarterturn,Spade Head, Thread Size 10-32, Length 1 In, 18-8 Stainless Steel, Finish None, Head...More

Thumb Screw,Knurled,4-48,18-8 SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 4-48,18-8 SS Thumb Screw,Knurled,4-48,18-8 SS
  • Item # 2JHU7
  • Mfr. Model # Z2396-SS
  • Thumb Screw, Knurled, Thread Size 4-48, Length 3/8 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In,...More

Thumb Screw,Knurled,4-48,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 4-48, Stl Thumb Screw,Knurled,4-48,Stl
  • Item # 2JHZ1
  • Mfr. Model # Z2303
  • Thumb Screw, Knurled,With Shoulder, Thread Size 4-48, Length 3/8 In, Steel, Finish Black Oxide, Head Dia 3/8...More

Thumb Screw,Knurled,1/4-28,Stl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 1/4-28, Stl Thumb Screw,Knurled,1/4-28,Stl
  • Item # 2JHR1
  • Mfr. Model # Z0684
  • Thumb Screw, Knurled, Thread Size 1/4-28, Length 2 1/2 In, Steel, Finish Black Oxide, Head Dia 11/16 In, Head...More

Thumb Screw,Knurled,Narrow,8-40,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, Narrow, 8-40, SS Thumb Screw,Knurled,Narrow,8-40,SS
  • Item # 2JHT9
  • Mfr. Model # Z0765-SS
  • Thumb Screw, Knurled,Narrow, Thread Size 8-40, Length 3/8 In, 18-8 Stainless Steel, Finish None, Head Dia...More

Thumb Screw,Knurled,4-40x1/2 L,18-8 SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Knurled, 4-40x1/2 L, 18-8 SS Thumb Screw,Knurled,4-40x1/2 L,18-8 SS
  • Item # 5RA62
  • Mfr. Model # Z2363
  • Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 1/2 In, Head Diameter 0.313 In,...More

Results per page:  16 | 32 | 48

A thumb screw has a specially designed head that makes it easy to turn with one hand and ideal for use on parts that are frequently moved such as an access panel. The heads are winged, knurled or vertically tall and flat to provide an easy grip. A stainless steel screw is good for exterior applications. Use thumb screws from Grainger for easy maintenance and replacement of essential machine components.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More