Skip Content

Filter Results By

Thumb Nuts

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thumb Nut,Nyl,1/4-20,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 1/4-20, PK10 Thumb Nut,Nyl,1/4-20,PK10
  • Item # 4AGK6
  • Mfr. Model # 0825020TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 1/4-20, Thread Length 0.365 In, Thread...More

Thumb Nut,1/4-20,Pk100
  • MICRO PLASTICS
  • Thumb Nut, 1/4-20, Pk100 Thumb Nut,1/4-20,Pk100
  • Item # 2HU69
  • Mfr. Model # 0825020TNA
  • Thumb Nut, Nut Type Round Knurled, Material Nylon, Natural Finish, Thread Type UNC, Right Hand Thread...More

Thumb Nut,Nyl,8-32,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 8-32, PK10 Thumb Nut,Nyl,8-32,PK10
  • Item # 4AGL2
  • Mfr. Model # 0800832TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 8-32, Thread Length 0.305 In, Thread...More

Thumb Nut,SS,2-56,PK5
  • GRAINGER APPROVED
  • Thumb Nut, SS, 2-56, PK5 Thumb Nut,SS,2-56,PK5
  • Item # 1PU52
  • Mfr. Model # 7210SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,4-40,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 4-40, PK5 Thumb Nut,4-40,PK5
  • Item # 1PU55
  • Mfr. Model # 7211SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,1/4-20,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PU71
  • Mfr. Model # 7216SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,1/4-20,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PU46
  • Mfr. Model # 4090
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,10-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-32, PK5 Thumb Nut,10-32,PK5
  • Item # 1PU68
  • Mfr. Model # 7215SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,Nyl,4-40,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 4-40, PK10 Thumb Nut,Nyl,4-40,PK10
  • Item # 4AGK9
  • Mfr. Model # 0800440TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 4-40, Thread Length 0.280 In, Thread...More

Thumb Nut,6-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 6-32, PK5 Thumb Nut,6-32,PK5
  • Item # 1PU59
  • Mfr. Model # 7212SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,10-24,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-24, PK5 Thumb Nut,10-24,PK5
  • Item # 1PU65
  • Mfr. Model # 7214SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,Nyl,10-32,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 10-32, PK10 Thumb Nut,Nyl,10-32,PK10
  • Item # 4AGK8
  • Mfr. Model # 0801032TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 10-32, Thread Length 0.325 In, Thread...More

Thumb Nut,Nyl,10-24,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 10-24, PK10 Thumb Nut,Nyl,10-24,PK10
  • Item # 4AGK7
  • Mfr. Model # 0801024TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 10-24, Thread Length 0.325 In, Thread...More

Thumb Nut,Nyl,6-32,PK10
  • GRAINGER APPROVED
  • Thumb Nut, Nyl, 6-32, PK10 Thumb Nut,Nyl,6-32,PK10
  • Item # 4AGL1
  • Mfr. Model # 0800632TNA
  • Thumb Nut, Round Knurled Style 1, Nylon, Finish Natural, Thread Size 6-32, Thread Length 0.275 In, Thread...More

Thumb Nut,10-24,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-24, PK5 Thumb Nut,10-24,PK5
  • Item # 1PU98
  • Mfr. Model # 7223SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,10-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-32, PK5 Thumb Nut,10-32,PK5
  • Item # 1PY12
  • Mfr. Model # 7224SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,6-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 6-32, PK5 Thumb Nut,6-32,PK5
  • Item # 1PU28
  • Mfr. Model # 4074
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,4-40,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 4-40, PK5 Thumb Nut,4-40,PK5
  • Item # 1PU86
  • Mfr. Model # 7220SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,6-32,PK100
  • MICRO PLASTICS
  • Thumb Nut, 6-32, PK100 Thumb Nut,6-32,PK100
  • Item # 2HU61
  • Mfr. Model # 0800632TNA
  • Thumb Nut, Nut Type Round Knurled, Material Nylon, Natural Finish, Thread Type UNC, Right Hand Thread...More

Thumb Nut,8-32,PK100
  • MICRO PLASTICS
  • Thumb Nut, 8-32, PK100 Thumb Nut,8-32,PK100
  • Item # 2HU63
  • Mfr. Model # 0800832TNA
  • Thumb Nut, Nut Type Round Knurled, Material Nylon, Natural Finish, Thread Type UNC, Right Hand Thread...More

Thumb Nut,4-40,PK100
  • MICRO PLASTICS
  • Thumb Nut, 4-40, PK100 Thumb Nut,4-40,PK100
  • Item # 2HU59
  • Mfr. Model # 0800440TNA
  • Thumb Nut, Nut Type Round Knurled, Material Nylon, Natural Finish, Thread Type UNC, Right Hand Thread...More

Thumb Nut,1/4-20,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PU49
  • Mfr. Model # 4094
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,8-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 8-32, PK5 Thumb Nut,8-32,PK5
  • Item # 1PU34
  • Mfr. Model # 4078
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,5/16-18,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 5/16-18, PK5 Thumb Nut,5/16-18,PK5
  • Item # 1PY20
  • Mfr. Model # 7226SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,6-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 6-32, PK5 Thumb Nut,6-32,PK5
  • Item # 1PU90
  • Mfr. Model # 7221SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,SS,2-56,PK5
  • GRAINGER APPROVED
  • Thumb Nut, SS, 2-56, PK5 Thumb Nut,SS,2-56,PK5
  • Item # 1PU82
  • Mfr. Model # 7219SS
  • Thumb Nut, Hex Style 3, 18-8 Stainless Steel, Finish Passivated, Thread Size 2-56, Thread Length 1/4 In.,...More

Thumb Nut,8-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 8-32, PK5 Thumb Nut,8-32,PK5
  • Item # 1PU94
  • Mfr. Model # 7222SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,6-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 6-32, PK5 Thumb Nut,6-32,PK5
  • Item # 1PU31
  • Mfr. Model # 4076
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,8-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 8-32, PK5 Thumb Nut,8-32,PK5
  • Item # 1PU37
  • Mfr. Model # 4079
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,10-24,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-24, PK5 Thumb Nut,10-24,PK5
  • Item # 1PU40
  • Mfr. Model # 4082
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Thumb Nut,1/4-20,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PY15
  • Mfr. Model # 7225SS
  • Thumb Nut, Nut Type Hex Style 3, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC, Right...More

Thumb Nut,10-32,PK5
  • GRAINGER APPROVED
  • Thumb Nut, 10-32, PK5 Thumb Nut,10-32,PK5
  • Item # 1PU43
  • Mfr. Model # 4088
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

Results per page:  16 | 32 | 48

Tighten a thumb nut without tools, between your thumb and forefinger. Grainger carries knurled round and hex style thumb nuts in a wide range of sizes. Choose the thread length, head and base heights, base diameter and overall nut height you need. All offer right hand thread direction. Find the thumb nut that will fit your application at Grainger today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More