Skip Content

Filter Results By

Item
Size
Container Type
Chemical Type
Strength
Color
For Fastener Dia.
Brand
Price
Shop By
Ratings

Threadlockers

51 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Threadlocker 2047,50mL Bottle,Black
  • LOCTITE
  • Threadlocker 2047,50mL Bottle, BlackHigh Lubricity Threadlocker
  • Item # 19L453
  • Mfr. Model # 1134607
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, Dimethacrylate Ester, High, Color Black,...More

Threadlocker 2046,12mL Dual Cartridge
  • LOCTITE
  • Threadlocker 2046,12mL Dual CartridgeThreadlocker 2046,12mL Dual Cartridge
  • Item # 3HPW1
  • Mfr. Model # 1186840
  • Threadlocker, 12mL, Container Type Dual Cartridge, Chemical Type Anaerobic, Acrylate/Urethane Hybrid, Medium,...More

Threadlocker 242,0.5mL Bottle,Blue
  • LOCTITE
  • Threadlocker 242,0.5mL Bottle, BlueThreadlocker 242,0.5mL Bottle,Blue
  • Item # 2VZC4
  • Mfr. Model # 24205
  • Threadlocker, 0.5mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia....More

Threadlocker 290,0.5mL Tube,Green
  • LOCTITE
  • Threadlocker 290,0.5mL Tube, GreenThreadlocker 290,0.5mL Tube,Green
  • Item # 2VZC8
  • Mfr. Model # 29005
  • Threadlocker, 0.5mL, Container Type Tube, Chemical Type Anaerobic, Medium, Color Green, For Fastener Dia. Up...More

Threadlocker 263,0.5mL Tube,Red
  • LOCTITE
  • Threadlocker 263,0.5mL Tube, RedThreadlocker 263,0.5mL Tube,Red
  • Item # 12Z254
  • Mfr. Model # 1330582
  • Threadlocker, 0.5mL, Container Type Tube, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to 1...More

Threadlocker,2 oz Softpack,Blue
  • JET-LUBE
  • Threadlocker, 2 oz Softpack, BlueThreadlocker,2 oz Softpack,Blue
  • Item # 46F416
  • Mfr. Model # 55161
  • Threadlocker, 2 oz., Container Type Soft Pack, Medium, Color Blue, For Fastener Dia. up to 1 In., Gap Fill...More

Threadlocker,35mL Gel Pump,Blue
  • JET-LUBE
  • Threadlocker, 35mL Gel Pump, BlueThreadlocker,35mL Gel Pump,Blue
  • Item # 46F417
  • Mfr. Model # 55163
  • Threadlocker, 35mL, Container Type Gel Pump, Medium, Color Blue, For Fastener Dia. up to 1 In., Full Cure 24...More

Threadlocker,2 oz Softpack,Red
  • JET-LUBE
  • Threadlocker, 2 oz Softpack, RedThreadlocker,2 oz Softpack,Red
  • Item # 46F419
  • Mfr. Model # 55261
  • Threadlocker, 2 oz., Container Type Soft Pack, High, Color Red, For Fastener Dia. up to 1 In., Gap Fill 0.007...More

Threadlocker,2 oz Fishbowl,Blue,PK100
  • JET-LUBE
  • Threadlocker, 2 oz Fishbowl, Blue, PK100Threadlocker,2 oz Fishbowl,Blue,PK100
  • Item # 46F415
  • Mfr. Model # 55160
  • Threadlocker, 2 oz., Container Type Fishbowl, Medium, Color Blue, For Fastener Dia. up to 1 In., Gap Fill...More

Threadlocker,2 oz Fishbowl,Red,PK100
  • JET-LUBE
  • Threadlocker, 2 oz Fishbowl, Red, PK100Threadlocker,2 oz Fishbowl,Red,PK100
  • Item # 46F418
  • Mfr. Model # 55260
  • Threadlocker, 2 oz., Container Type Fishbowl, Medium, Color Red, For Fastener Dia. up to 1 In., Full Cure 24...More

Threadlocker,10mL Bottle,Blue
  • ANTI-SEIZE
  • Threadlocker, 10mL Bottle, BlueThreadlocker,10mL Bottle,Blue
  • Item # 23YC18
  • Mfr. Model # 39421
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia. 1/4...More

Threadlocker,35mL,Red,High Strength,PK4
  • IMPERIAL
  • Threadlocker, 35mL, Red, High Strength, PK4Threadlocker,35mL,Red,High Strength,PK4
  • Item # 40JM30
  • Mfr. Model # 9502
  • Threadlocker, 35mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. 1/4...More

Threadlocker,35mL,Blue,Med Strength,PK4
  • IMPERIAL
  • Threadlocker, 35mL, Blue, Med Strength, PK4Threadlocker,35mL,Blue,Med Strength,PK4
  • Item # 40JM29
  • Mfr. Model # 9500
  • Threadlocker, 35mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia. 1/4...More

Results per page: 16 | 32 | 48

Apply a few drops of thin, single-component threadlocker from Grainger to the threads of fasteners, such as screws and bolts, and prevent loosening, leakage and corrosion. Choose from general purpose, medium strength, medium-to-high strength, high strength and more. When you shop Grainger for threadlocker, you know you’re getting the best. Find it here!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More