Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Size
Shank Dia.
Shank Length
Overall Length
Thread Size
Flutes
Brand
Price

Thread Mills

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Exchangeable Head Shank,E12-A12-SS-100
  • SANDVIK COROMANT
  • Exchangeable Head Shank, E12-A12-SS-100Exchangeable Head Shank,E12-A12-SS-100
  • Item # 5FFR4
  • Mfr. Model # E12-A12-SS-100
  • Exchangeable Head Shank, CoroMill 316, Exchangeable Head Milling System, Shank Dia. 0.472, Coupling Size E12,...More

Rotary Adapter,Solid Carbide,1/4 in.
  • SANDVIK COROMANT
  • Rotary Adapter, Solid Carbide, 1/4 in.Rotary Adapter,Solid Carbide,1/4 in.
  • Item # 30CC70
  • Mfr. Model # EH20-A25-CE-150
  • Rotary Adapter, Milling, 1/4 In., Thread Size 1/4 In., Overall Length 5.9 In., Shank Dia. 0.984 In., Shank...More

Rotary Adapter,Solid Carbide,1/4 in.
  • SANDVIK COROMANT
  • Rotary Adapter, Solid Carbide, 1/4 in.Rotary Adapter,Solid Carbide,1/4 in.
  • Item # 30CC71
  • Mfr. Model # EH20-A25-CE-200
  • Rotary Adapter, Milling, 1/4 In., Thread Size 1/4 In., Overall Length 7.9 In., Shank Dia. 0.984 In., Shank...More

Solid Cutting Tool, 5321240-16
Rotary Adapter,Solid Carbide,5/16 in.
  • SANDVIK COROMANT
  • Rotary Adapter, Solid Carbide, 5/16 in.Rotary Adapter,Solid Carbide,5/16 in.
  • Item # 30CC72
  • Mfr. Model # EH20-A32-CE-175
  • Rotary Adapter, Milling, 5/16 In., Thread Size 5/16 In., Overall Length 6.9 In., Shank Dia. 1.259 In., Shank...More

Carbide End Mill,0.785 In D,8mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.785 In D, 8mm SHKCarbide End Mill,0.785 In D,8mm SHK
  • Item # 22D951
  • Mfr. Model # R217.34C080140AC19N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.785 In,...More

Rotary Adapter,Solid Carbide,5/16 in.
  • SANDVIK COROMANT
  • Rotary Adapter, Solid Carbide, 5/16 in.Rotary Adapter,Solid Carbide,5/16 in.
  • Item # 30CC73
  • Mfr. Model # EH25-A32-CE-190
  • Rotary Adapter, Milling, 5/16 In., Thread Size 5/16 In., Overall Length 7.5 In., Shank Dia. 1.259 In., Shank...More

Solid Cutting Tool, 392.45520-5025100
Solid Cutting Tool, 392.45520-4025100
Carbide End Mill,0.627 In D,10mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.627 In D, 10mm SHKCarbide End Mill,0.627 In D,10mm SHK
  • Item # 22D955
  • Mfr. Model # R217.73-099180AC15N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.627 In,...More

Exchangeable Head Shank,E10-A10-SS-075
  • SANDVIK COROMANT
  • Exchangeable Head Shank, E10-A10-SS-075Exchangeable Head Shank,E10-A10-SS-075
  • Item # 5FFP6
  • Mfr. Model # E10-A10-SS-075
  • Exchangeable Head Shank, CoroMill 316, Exchangeable Head Milling System, Shank Dia. 0.394, Coupling Size E10,...More

Carbide End Mill,1 In D,12mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 1 In D, 12mm SHKCarbide End Mill,1 In D,12mm SHK
  • Item # 22D952
  • Mfr. Model # R217.34C120110AC25N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.4720 In,...More

Rotary Adapter,Solid Carbide,5/16 in.
  • SANDVIK COROMANT
  • Rotary Adapter, Solid Carbide, 5/16 in.Rotary Adapter,Solid Carbide,5/16 in.
  • Item # 30CC74
  • Mfr. Model # EH25-A32-CE-215
  • Rotary Adapter, Milling, 5/16 In., Thread Size 5/16 In., Overall Length 8.5 In., Shank Dia. 1.259 In., Shank...More

Solid Cutting Tool, 392.45520-5032100
Carbide End Mill,0.689 In D,6mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.689 In D, 6mm SHKCarbide End Mill,0.689 In D,6mm SHK
  • Item # 22D941
  • Mfr. Model # R217.14C060125AK17N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.689 In,...More

CoroMill EH, R260.8-245-12
Solid Cutting Tool, 5321240-15
Carbide End Mill,0.536 In D,6mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.536 In D, 6mm SHKCarbide End Mill,0.536 In D,6mm SHK
  • Item # 22D950
  • Mfr. Model # R217.33C048280AC13N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.536 In,...More

Solid Cutting Tool, 392.45520-4032100
Solid Cutting Tool, 392.45520-4020089
Cylindrical Holder,For CoroMill 316
  • SANDVIK COROMANT
  • Cylindrical Holder, For CoroMill 316Cylindrical Holder,For CoroMill 316
  • Item # 12A922
  • Mfr. Model # E16-A20-SS-070
  • Cylindrical Holder, Overall Length 70mm, Neck Dia. (In.) 15.4mm, Neck Length (In.) 5mm, Material Steel,...More

Carbide End Mill,1.673 In D,16mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 1.673 In D, 16mm SHKCarbide End Mill,1.673 In D,16mm SHK
  • Item # 22D947
  • Mfr. Model # R217.15C160250AK42N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.673 In,...More

Carbide End Mill,0.806 In D,16mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.806 In D, 16mm SHKCarbide End Mill,0.806 In D,16mm SHK
  • Item # 22D956
  • Mfr. Model # R217.74-159140AC20N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.806 In,...More

Varilock  Insert, A390.45-5050040M
Carbide End Mill,0.512 In D,6mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.512 In D, 6mm SHKCarbide End Mill,0.512 In D,6mm SHK
  • Item # 22D940
  • Mfr. Model # R217.14C045100AC13N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.512 In,...More

Carbide End Mill,0.551 In D,6mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 0.551 In D, 6mm SHKCarbide End Mill,0.551 In D,6mm SHK
  • Item # 22D949
  • Mfr. Model # R217.33C048200AC13N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.551 In,...More

Varilock  Insert, A390.45-5080050M
Carbide End Mill,1.3 In D,14mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 1.3 In D, 14mm SHKCarbide End Mill,1.3 In D,14mm SHK
  • Item # 22D953
  • Mfr. Model # R217.35C140100AC33N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.3 In, Shank...More

Carbide End Mill,1.339 In D,12mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 1.339 In D, 12mm SHKCarbide End Mill,1.339 In D,12mm SHK
  • Item # 22D946
  • Mfr. Model # R217.15C120200AK34N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.339 In,...More

Varilock  Insert, A390.45-5063050M
Solid Cutting Tool, 392.45520-5040100
Carbide End Mill,1.034 In D,10mm SHK
  • SANDVIK COROMANT
  • Carbide End Mill, 1.034 In D, 10mm SHKCarbide End Mill,1.034 In D,10mm SHK
  • Item # 22D942
  • Mfr. Model # R217.14C095175AK26N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.034 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More