Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Thread Insert

23 Results Found that Include 23 Products 

 |  Results per page: 16 | 32 | 48

    Thread Insert, Hex, 1/4-20, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXU3 | Mfr. Model # 4KXU3

    Catalog Page # NA

    Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 1/4-20, Thread Type UNC, Length...More

    Thread Insert, Hex, M6x1.0, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXT4 | Mfr. Model # 4KXT4

    Catalog Page # NA

    Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size M6x1.0, Thread Type UNC, Length...More

    Thread Insert, 1/2-13,0.620 L, Pk 5

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WY67 | Mfr. Model # 5WY67

    Catalog Page # NA

    Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thick,...More

    Helical Inserts Non-Lock, 2 3/8-8,1pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PF33 | Mfr. Model # 83311-1.5

    Catalog Page # NA

    Helical Inserts Non-Lock, Standard, Stainless Steel, Size 2-3/8-8, Length 3.563 In., Thread Type 8 UN, Number...More

    BSW Repair Kit, 1/8-40,12pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PG78 | Mfr. Model # 82710

    Catalog Page # NA

    BSW Repair Kit, Standard, Stainless Steel, Size 1/8-40, Length .188 In., Thread Type BSW, Number of Pieces...More

    BSW Repair Kit, 1/4-20,12pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PG80 | Mfr. Model # 82716

    Catalog Page # NA

    BSW Repair Kit, Standard, Stainless Steel, Size 1/4-20, Length .375 In., Thread Type BSW, Number of Pieces...More

    Combination Tool, M42x3.0,1pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PG10 | Mfr. Model # 87045

    Catalog Page # NA

    Combination Tool, Standard, Steel, Size M42x3.0, Thread Type Metric, Number of Pieces 1, Thread Repair,...More

    BSW Repair Kit, 3/16-24,12pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PG79 | Mfr. Model # 82712

    Catalog Page # NA

    BSW Repair Kit, Standard, Stainless Steel, Size 3/16-24, Length .281 In., Thread Type BSW, Number of Pieces...More

    Combination Tool, M42x4.5,1pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PG09 | Mfr. Model # 87045

    Catalog Page # NA

    Combination Tool, Standard, Steel, Size M42x4.5, Thread Type Metric, Number of Pieces 1, Thread Repair,...More

    Helical Inserts Non-Lock, M54x3.0,1pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PF83 | Mfr. Model # 83211

    Catalog Page # NA

    Helical Inserts Non-Lock, Standard, Stainless Steel, Size M54x3.0, Length 81mm, Thread Type Metric, Number of...More

    Helical Inserts Non-Lock, M52x3.0,1pcs.

    GRAINGER APPROVED VENDOR

    Grainger Item # 30PF82 | Mfr. Model # 83210

    Catalog Page # NA

    Helical Inserts Non-Lock, Standard, Stainless Steel, Size M52x3.0, Length 78mm, Thread Type Metric, Number of...More

    Ultrasonic Insert, M4-0.7, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXW4 | Mfr. Model # 4KXW4

    Catalog Page # NA

    Ultrasonic Insert, Tapered, Brass, Internal Thread Size M4-0.7, Thread Type UNC, Length 5/16 In, Large End...More

    Knife Thread Insert, 4-40, Pk 250

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXP3 | Mfr. Model # 4KXP3

    Catalog Page # 2920 (PDF)

    Knife Thread Insert, Drive Type Slotted Drive, Brass, Internal Thread Size 4-40, Thread Type UNC, Length 3/8...More

    Ultrasonic Insert, 1/4-28, Pk 500

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXX3 | Mfr. Model # 4KXX3

    Catalog Page # NA

    Ultrasonic Insert, Straight, Brass, Internal Thread Size 1/4-28, Thread Type UNC, Length 1/2 In, Large End...More

    Thread Insert, Hex, 10-24, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXR5 | Mfr. Model # 4KXR5

    Catalog Page # NA

    Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size 10-24, Thread Type UNC, Length...More

    Ultrasonic Insert, 6-32, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXX6 | Mfr. Model # 4KXX6

    Catalog Page # NA

    Ultrasonic Insert, Straight, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 9/32 In, Large End...More

    Ultrasonic Insert, 1/4-20, Pk 500

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KYA1 | Mfr. Model # 4KYA1

    Catalog Page # NA

    Ultrasonic Insert, Tapered, Brass, Internal Thread Size 1/4-20, Thread Type UNC, Length 19/64 In, Large End...More

    Ultrasonic Insert, 8-32, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXV4 | Mfr. Model # 4KXV4

    Catalog Page # NA

    Ultrasonic Insert, Tapered, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 5/16 In, Large End Dia....More

    Ultrasonic Insert, 1/4-20, Pk 500

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXY7 | Mfr. Model # 4KXY7

    Catalog Page # NA

    Ultrasonic Insert, Straight, Brass, Internal Thread Size 1/4-20, Thread Type UNC, Length 1/2 In, Large End...More

    Knife Thread Insert, 6-32, Pk 250

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXP4 | Mfr. Model # 4KXP4

    Catalog Page # 2920 (PDF)

    Knife Thread Insert, Drive Type Slotted Drive, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 3/8...More

    Ultrasonic Insert, 1/4-20, Pk 500

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXV8 | Mfr. Model # 4KXV8

    Catalog Page # NA

    Ultrasonic Insert, Tapered, Brass, Internal Thread Size 1/4-20, Thread Type UNC, Length 1/2 In, Large End...More

    Thread Repair Kit, 5/16-24,23 Pcs, w/Tools

    GRAINGER APPROVED VENDOR

    Grainger Item # 4AXY4 | Mfr. Model # 4AXY4

    Catalog Page # 2919 (PDF)

    Self Locking Thread Insert Installation Kit, Thin Wall, Carbon Steel, Size 5/16-24, Length 0.437 In, Thread...More

    Thread Insert, Hex, 1/4-20, Pk 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4KXR7 | Mfr. Model # 4KXR7

    Catalog Page # NA

    Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size 1/4-20, Thread Type UNC, Length...More

     |  Results per page: 16 | 32 | 48
      loader image