Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Thread Insert

65 Results Found that Include 78 Products

Results per page: 16 | 32 | 48
Threaded Insert Tool
  • RECOIL
  • Threaded Insert ToolThreaded Insert Tool
  • Item # 2DA15
  • Mfr. Model # TCIC-02
  • Threaded Insert Install Tool, Prewinder, Use With Internal Thread Size 2-56, Coarse, For Installing Tangless...More

Rivet Nut,Rbd,Stl,1/4-20,0.577InL,Pk1000
  • GRAINGER APPROVED
  • Rivet Nut, Rbd, Stl, 1/4-20,0.577InL, Pk1000Rivet Nut,Rbd,Stl,1/4-20,0.577InL,Pk1000
  • Item # 5NWL5
  • Mfr. Model # 5NWL5
  • Rivet Nut, Nut Type Ribbed, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.577 In., Grip Range 0.027-0.165...More

Thread Repair Kit,SS,Metric,60 Pc
  • HELICOIL
  • Thread Repair Kit, SS, Metric, 60 PcMaster Thread Repair Kit, 304 Stainless Steel
  • Item # 4CZU7
  • Mfr. Model # 4937-125
  • Master Thread Repair Kit, Metric, Free Running, 304 Stainless Steel, Size M5 x 0.8, M6 x 1, M8 x 1.25, M10 x...More

Install Tool,Tangless Gage Style,10-32
  • HELICOIL
  • Install Tool, Tangless Gage Style, 10-32Install Tool,Tangless Gage Style,10-32
  • Item # 19L859
  • Mfr. Model # 7572-3B
  • Installation Tool, Tangless Gage Style, Thread Type UNF, Use With Internal Thread Size 10-32, For Use With...More

Thread Repair Tool,3 1/4 to 3 3/4 In.
  • NES
  • Thread Repair Tool, 3 1/4 to 3 3/4 In.Thread Repair Tool,3 1/4 to 3 3/4 In.
  • Item # 38C906
  • Mfr. Model # NES28
  • Repair Tool, Internal Thread Repair, Steel, Thread Type Standard or Metric, Length 6-1/2 In., Oil and Gas...More

Hand Tool,Steel,Metric,65mm,M5 Thread
Hand Tool,17.0 in.,M4
  • GRAINGER APPROVED
  • Hand Tool, 17.0 in., M4Hand Tool,17.0 in.,M4
  • Item # 32FX97
  • Mfr. Model # M4 INCH HAND TOOL
  • Hand Tool, Steel, Thread Type Imperial, Length 55mm, Use With Internal Thread Size M4, For Use With Rivet...More

Hand Tool,432mm,M4
  • GRAINGER APPROVED
  • Hand Tool, 432mm, M4Hand Tool,432mm,M4
  • Item # 32FX98
  • Mfr. Model # M4 METRIC HAND TOOL
  • Hand Tool, Steel, Thread Type Metric, Length 55mm, Use With Internal Thread Size M4, For Use With Rivet Nuts,...More

Hand Tool,7.60 in.,M5
  • GRAINGER APPROVED
  • Hand Tool, 7.60 in., M5Hand Tool,7.60 in.,M5
  • Item # 32FX99
  • Mfr. Model # M5 INCH HAND TOOL
  • Hand Tool, Steel, Thread Type Imperial, Length 65mm, Use With Internal Thread Size M5, For Use With Rivet...More

Hand Tool,193mm,M5
  • GRAINGER APPROVED
  • Hand Tool, 193mm, M5Hand Tool,193mm,M5
  • Item # 32FY01
  • Mfr. Model # M5 METRIC HAND TOOL
  • Hand Tool, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M5, For Use With Rivet Nuts,...More

Helical Inserts Non-Lock,3 1/2-8,1pcs.
BSP Repair Kit,5/8-14,6pcs.
  • CHRISLYNN
  • BSP Repair Kit, 5/8-14,6pcs.BSP Repair Kit, Stainless Steel
  • Item # 30PH03
  • Mfr. Model # 88314
  • BSP Repair Kit, Standard, Stainless Steel, Size 5/8-14, Length .938 In., Thread Type BSP, Number of Pieces 6,...More

BSW Repair Kit,1-8,4pcs.
  • CHRISLYNN
  • BSW Repair Kit, 1-8,4pcs.BSW Repair Kit, Stainless Steel
  • Item # 30PG88
  • Mfr. Model # 82735
  • BSW Repair Kit, Standard, Stainless Steel, Size 1-8, Length 1.500 In., Thread Type BSW, Number of Pieces 4,...More

Threaded Insert Tool
  • RECOIL
  • Threaded Insert ToolThreaded Insert Tool
  • Item # 2DA21
  • Mfr. Model # TCIC-4
  • Threaded Insert Install Tool, Prewinder, Use With Internal Thread Size 1/4-20, Coarse, For Installing...More

Helical Insert,4-40x0.112 L,PK1000
  • HELICOIL
  • Helical Insert, 4-40x0.112 L, PK1000Helical Insert,4-40x0.112 L,PK1000
  • Item # 4EXY1
  • Mfr. Model # T3585-04C112S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC,...More

Helical Insert,6-32x0.138 L,PK1000
  • HELICOIL
  • Helical Insert, 6-32x0.138 L, PK1000Helical Insert,6-32x0.138 L,PK1000
  • Item # 4EXY4
  • Mfr. Model # T3585-06C138S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC,...More

Helical Insert,6-32x0.207 L,PK1000
  • HELICOIL
  • Helical Insert, 6-32x0.207 L, PK1000Helical Insert,6-32x0.207 L,PK1000
  • Item # 4EXY5
  • Mfr. Model # T3585-06C207S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC,...More

Helical Insert,6-32x0.276 L,PK1000
  • HELICOIL
  • Helical Insert, 6-32x0.276 L, PK1000Helical Insert,6-32x0.276 L,PK1000
  • Item # 4EXW1
  • Mfr. Model # T1185-06C276S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC,...More

Pneumatic Power Tool Adapter,Large
Helical Insert,8-32x0.164 L,PK1000
  • HELICOIL
  • Helical Insert, 8-32x0.164 L, PK1000Helical Insert,8-32x0.164 L,PK1000
  • Item # 4EXY7
  • Mfr. Model # T3585-2C164S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC,...More

Helical Insert,10-24x0.285L,PK1000
  • HELICOIL
  • Helical Insert, 10-24x0.285L, PK1000Helical Insert,10-24x0.285L,PK1000
  • Item # 4EXZ2
  • Mfr. Model # T3585-3C285S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC,...More

Helical Insert,1/4-200.500L,PK1000
  • HELICOIL
  • Helical Insert, 1/4-200.500L, PK1000Helical Insert,1/4-200.500L,PK1000
  • Item # 4EXX1
  • Mfr. Model # T1185-4C500S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC,...More

Helical Insert,2-56x0.172 L,PK1000
  • HELICOIL
  • Helical Insert, 2-56x0.172 L, PK1000Helical Insert,2-56x0.172 L,PK1000
  • Item # 4EXV4
  • Mfr. Model # T1185-02C172S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC,...More

Helical Insert,SS,1/4-28,PK1000
  • HELICOIL
  • Helical Insert, SS, 1/4-28, PK1000Helical Insert,SS,1/4-28,PK1000
  • Item # 4EXN5
  • Mfr. Model # 3591-4CN500S
  • Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread...More

Helical Insert,4-40x0.224 L,PK1000
  • HELICOIL
  • Helical Insert, 4-40x0.224 L, PK1000Helical Insert,4-40x0.224 L,PK1000
  • Item # 4EXV7
  • Mfr. Model # T1185-04C224S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC,...More

Helical Insert,8-32x0.328 L,PK1000
  • HELICOIL
  • Helical Insert, 8-32x0.328 L, PK1000Helical Insert,8-32x0.328 L,PK1000
  • Item # 4EXW4
  • Mfr. Model # T1185-2C328S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC,...More

Helical Insert,SS,5/16-24,PK500
  • HELICOIL
  • Helical Insert, SS, 5/16-24, PK500Helical Insert,SS,5/16-24,PK500
  • Item # 4EXP1
  • Mfr. Model # 3591-5CN469S
  • Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-24, Thread Type UNF, Thread...More

Helical Insert,10-32x0.285L,PK1000
  • HELICOIL
  • Helical Insert, 10-32x0.285L, PK1000Helical Insert,10-32x0.285L,PK1000
  • Item # 4EXZ9
  • Mfr. Model # T3591-3C285S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNC,...More

Helical Insert,10-24x0.190L,PK1000
  • HELICOIL
  • Helical Insert, 10-24x0.190L, PK1000Helical Insert,10-24x0.190L,PK1000
  • Item # 4EXZ1
  • Mfr. Model # T3585-3C190S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC,...More

Results per page: 16 | 32 | 48