Skip Content

Filter Results By

Applied Filters Clear All

Thread Insert

256 Results Found that Include 263 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Threaded Insert,3/4-10
  • GRAINGER APPROVED
  • Threaded Insert, 3/4-10 Threaded Insert,3/4-10
  • Item # 5WY86
  • Mfr. Model # 5WY86
  • Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick,...More

Thread Insert,1/2-13x21/32 L,Pk5
  • E-Z LOK
  • Thread Insert, 1/2-13x21/32 L, Pk5 Thread Insert,1/2-13x21/32 L,Pk5
  • Item # 4ZE24
  • Mfr. Model # 329-8
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 1/2-13, External Thread Size...More

Well Nut,1/4-20,0.829 L,PK10
  • POP
  • Well Nut, 1/4-20,0.829 L, PK10 Well Nut,1/4-20,0.829 L,PK10
  • Item # 3ZLV6
  • Mfr. Model # 347030/388
  • Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 0.829 In., Grip Range...More

Thread Insert,Stl,10-32,5/16L,Pk10
  • E-Z LOK
  • Thread Insert, Stl, 10-32,5/16L, Pk10 Thread Insert,Stl,10-32,5/16L,Pk10
  • Item # 4ZB82
  • Mfr. Model # 319-332
  • Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 10-32, External Thread Size...More

Ultrasonic Insert,M2.5x0.45mm,PK100
  • GRAINGER APPROVED
  • Ultrasonic Insert, M2.5x0.45mm, PK100 Ultrasonic Insert,M2.5x0.45mm,PK100
  • Item # 1GNL7
  • Mfr. Model # 1GNL7
  • Ultrasonic Insert, Tapered, Brass, Internal Thread Size M2.5x0.45mm, Thread Type Metric, Length 9/64 In,...More

Thread Insert,1/4-20,7/16 L,Pk10
  • E-Z LOK
  • Thread Insert, 1/4-20,7/16 L, Pk10 Thread Insert,1/4-20,7/16 L,Pk10
  • Item # 4ZE16
  • Mfr. Model # 329-4
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 1/4-20, External Thread Size...More

Threaded Insert,3/8-16,PK5
  • E-Z LOK
  • Threaded Insert, 3/8-16, PK5 Threaded Insert,3/8-16,PK5
  • Item # 4ZE32
  • Mfr. Model # 335-6
  • Self Locking Thread Insert, Wall Type Extra Heavy, Carbon Steel, Internal Thread Size 3/8-16, External Thread...More

Rivet Nut,Knurled Flanged,Steel,PK25
  • GRAINGER APPROVED
  • Rivet Nut, Knurled Flanged, Steel, PK25 Rivet Nut,Knurled Flanged,Steel,PK25
  • Item # 32FY60
  • Mfr. Model # CAK2-3118-150-25
  • Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc Yellow, Thread Size 5/16-18, Length 0.690 In., Grip...More

Threaded Insert,PK25
  • GRAINGER APPROVED
  • Threaded Insert, PK25 Threaded Insert,PK25
  • Item # 4ZU98
  • Mfr. Model # 4ZU98
  • Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 3/8-16, Thread Type UNC, Length...More

Rivet Nut,Flanged,Aluminum,Plain,PK40
  • GRAINGER APPROVED
  • Rivet Nut, Flanged, Aluminum, Plain, PK40 Rivet Nut,Flanged,Aluminum,Plain,PK40
  • Item # 5NNG5
  • Mfr. Model # 5NNG5
  • Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.687 In., Grip Range 0.079...More

Threaded Insert,PK25
  • GRAINGER APPROVED
  • Threaded Insert, PK25 Threaded Insert,PK25
  • Item # 4ZU61
  • Mfr. Model # 4ZU61
  • Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 1/4-20, Thread Type UNC, Length 1/2", Drill...More

Rivet Nut,Flanged,Aluminum,Plain,PK50
  • GRAINGER APPROVED
  • Rivet Nut, Flanged, Aluminum, Plain, PK50 Rivet Nut,Flanged,Aluminum,Plain,PK50
  • Item # 5NNH2
  • Mfr. Model # 5NNH2
  • Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 10-32, Length 0.594 In., Grip Range 0.080...More

Threaded Insert,PK50
  • GRAINGER APPROVED
  • Threaded Insert, PK50 Threaded Insert,PK50
  • Item # 4ZU90
  • Mfr. Model # 4ZU90
  • Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 10-24, Thread Type UNC, Length...More

Bushing/Mandrel,1/4-20,For 5TUW2/5TUW3
  • WESTWARD
  • Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 Bushing/Mandrel,1/4-20,For 5TUW2/5TUW3
  • Item # 5PWZ4
  • Mfr. Model # 5PWZ4
  • Bushing and Mandrel Set, Steel, Thread Type Coarse, Use With Internal Thread Size 1/4-20, For Use With 5TUW2,...More

Well Nut,1/4-20,1.051 L,PK10
  • POP
  • Well Nut, 1/4-20,1.051 L, PK10 Well Nut,1/4-20,1.051 L,PK10
  • Item # 3ZLV9
  • Mfr. Model # 347068/388
  • Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 1.051 In., Grip Range...More

Well Nut,1/4-20,0.630 L,PK10
  • POP
  • Well Nut, 1/4-20,0.630 L, PK10 Well Nut,1/4-20,0.630 L,PK10
  • Item # 3ZLW2
  • Mfr. Model # 347102/388
  • Well Nut, Rubber,Clorophrene, Finish Protective Powder, Thread Size 1/4-20, Length 0.630 In., Grip Range...More

Mandrel,10-32,Steel
Mandrel,8-32,Steel
Helical Insert,304SS,M5x0.8,PK12
  • HELICOIL
  • Helical Insert, 304SS, M5x0.8, PK12 Helical Insert,304SS,M5x0.8,PK12
  • Item # 4EYL3
  • Mfr. Model # R1084-5
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread...More

Helical Insert,304SS,7/16-14,PK6
  • HELICOIL
  • Helical Insert, 304SS, 7/16-14, PK6 Helical Insert,304SS,7/16-14,PK6
  • Item # 4EYJ5
  • Mfr. Model # R1185-7
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/16-14, Thread Type UNC, Thread...More

Thread Insert,Stl,1/2-13x5/8 L,Pk5
  • E-Z LOK
  • Thread Insert, Stl, 1/2-13x5/8 L, Pk5 Thread Insert,Stl,1/2-13x5/8 L,Pk5
  • Item # 4ZB91
  • Mfr. Model # 319-8
  • Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 1/2-13, External Thread Size...More

Thread Insert,Stl,8-32,19/64L,Pk10
  • E-Z LOK
  • Thread Insert, Stl, 8-32,19/64L, Pk10 Thread Insert,Stl,8-32,19/64L,Pk10
  • Item # 4ZB94
  • Mfr. Model # 329-008
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 8-32, External Thread Size...More

Thread Insert,M12x1.75x21/32 L,Pk5
  • E-Z LOK
  • Thread Insert, M12x1.75x21/32 L, Pk5 Thread Insert,M12x1.75x21/32 L,Pk5
  • Item # 4ZE71
  • Mfr. Model # 650-12
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M12 x 1.75, External Thread...More

Thread Insert,Stl,M6x1,13/32L,Pk10
  • E-Z LOK
  • Thread Insert, Stl, M6x1,13/32L, Pk10 Thread Insert,Stl,M6x1,13/32L,Pk10
  • Item # 4ZE74
  • Mfr. Model # 650-6
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M6 x 1, External Thread Size...More

Helical Insert,SS,3/8-16,0.562 In L,Pk10
  • POWERCOIL
  • Helical Insert, SS, 3/8-16,0.562 In L, Pk10 Helical Insert,SS,3/8-16,0.562 In L,Pk10
  • Item # 5UUA4
  • Mfr. Model # 3532-3/8X1.5D
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread...More

Mandrel,6-32,Steel
Helical Insert,304SS,M6x1,PK12
  • HELICOIL
  • Helical Insert, 304SS, M6x1, PK12 Helical Insert,304SS,M6x1,PK12
  • Item # 4EYL4
  • Mfr. Model # R1084-6
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread...More

Helical Insert,SS,M8 x 1.25,12mm L,PK10
  • POWERCOIL
  • Helical Insert, SS, M8 x 1.25,12mm L, PK10 Helical Insert,SS,M8 x 1.25,12mm L,PK10
  • Item # 5WZN4
  • Mfr. Model # 3520-8.00X1.5D
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M8 x 1.25, Metric Coarse Thread Type,...More

Thread Insert,10-24,13/32 L,Pk10
  • E-Z LOK
  • Thread Insert, 10-24,13/32 L, Pk10 Thread Insert,10-24,13/32 L,Pk10
  • Item # 4ZE14
  • Mfr. Model # 329-3
  • Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 10-24, External Thread Size...More

Jack Nut,Stl,10-24,0.703 L,PK25
  • POP
  • Jack Nut, Stl, 10-24,0.703 L, PK25 Jack Nut,Stl,10-24,0.703 L,PK25
  • Item # 3ZLU8
  • Mfr. Model # 310020/667
  • Jack Nut, Steel, Finish Zinc, Thread Size 10-24, Length 0.703 In., Grip Range 0.015 to 0.187 In., Drill Size...More

Helical Insert,304SS,1/4-20,PK12
  • HELICOIL
  • Helical Insert, 304SS, 1/4-20, PK12 Helical Insert,304SS,1/4-20,PK12
  • Item # 4EYH5
  • Mfr. Model # R1185-4
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread...More

Rivet Nut,Slotted Body,Zinc Yellow,PK10
  • GRAINGER APPROVED
  • Rivet Nut, Slotted Body, Zinc Yellow, PK10 Rivet Nut,Slotted Body,Zinc Yellow,PK10
  • Item # 32FX35
  • Mfr. Model # CPB2-610-7.1-10
  • Rivet Nut, Nut Type Slotted Body, Steel, Finish Zinc Yellow, Thread Size M6x1.0, Length 25.40 In., Grip Range...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More