Skip Content

Filter Results By

Applied Filters Clear All

Thread Insert Tools

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hand Tool, 8-32, 2.50in,RNHT
  • GRAINGER APPROVED
  • Hand Tool, 8-32, 2.50in, RNHT Hand Tool, 8-32, 2.50in,RNHT
  • Item # 32FY22
  • Mfr. Model # RNHT-0832
  • Hand Tool, Steel, Thread Type Imperial, Length 175mm, Use With Internal Thread Size 8-32, For Use With Rivet...More

Mandrel,6-32In,Steel,UNC,For 10J330
Mandrel,2-56In,Steel,UNC,For 10J330
Nosepiece,Steel,1/4-20
Head Set,M12,65mm, DLHT
  • GRAINGER APPROVED
  • Head Set, M12,65mm, DLHT Head Set,M12,65mm, DLHT
  • Item # 32FY19
  • Mfr. Model # MHS-M12
  • Head Set, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M12, For Use With Rivet Nuts,...More

Head Set,,M8, 65mm,DRHT/DLHT
  • GRAINGER APPROVED
  • Head Set, , M8, 65mm, DRHT/DLHT Head Set,,M8, 65mm,DRHT/DLHT
  • Item # 32FY17
  • Mfr. Model # MHS-M8
  • Head Set, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M8, For Use With Rivet Nuts,...More

Head Set,,M5,65mm, DRHT/DLHT
  • GRAINGER APPROVED
  • Head Set, , M5,65mm, DRHT/DLHT Head Set,,M5,65mm, DRHT/DLHT
  • Item # 32FY15
  • Mfr. Model # MHS-M5
  • Head Set, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M5, For Use With Rivet Nuts,...More

Head Set,M10 65mm,DRHT/DLHT
  • GRAINGER APPROVED
  • Head Set, M10 65mm, DRHT/DLHT Head Set,M10 65mm,DRHT/DLHT
  • Item # 32FY18
  • Mfr. Model # MHS-M10
  • Head Set, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M10, For Use With Rivet Nuts,...More

Hand Tool, 6-32, 2.00in,RNHT
  • GRAINGER APPROVED
  • Hand Tool, 6-32, 2.00in, RNHT Hand Tool, 6-32, 2.00in,RNHT
  • Item # 32FY21
  • Mfr. Model # RNHT-0632
  • Hand Tool, Steel, Thread Type Imperial, Length 175mm, Use With Internal Thread Size 6-32, For Use With Rivet...More

Head Set,M6,65mm, DRH/DLHT
  • GRAINGER APPROVED
  • Head Set, M6,65mm, DRH/DLHT Head Set,M6,65mm, DRH/DLHT
  • Item # 32FY16
  • Mfr. Model # MHS-M6
  • Head Set, Steel, Thread Type Metric, Length 65mm, Use With Internal Thread Size M6, For Use With Rivet Nuts,...More

Head Set,M4,55mm, DRHT/DLHT
  • GRAINGER APPROVED
  • Head Set, M4,55mm, DRHT/DLHT Head Set,M4,55mm, DRHT/DLHT
  • Item # 32FY14
  • Mfr. Model # MHS-M4
  • Head Set, Steel, Thread Type Metric, Length 55mm, Use With Internal Thread Size M4, For Use With Rivet Nuts,...More

Nosepiece,Steel,3/8-16, M10
Nosepiece,Steel,5/16-18, M8
Mandrel,10-24In,Steel,UNC,For 10J330
Nosepiece,Steel,M6
Nosepiece,Steel,5/16-18, M8
Nosepiece,Steel,3/8-16, M10
Nosepiece,Steel,1/4-20
Mandrel,1/4-20In,Steel,UNC,For 10J330
Nosepiece,Steel,10-24, 10-32, M5
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More