Skip Content

Filter Results By

Applied Filters Clear All

Thread and Gasket Sealants

138 Results Found that Include 210 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thread Sealant with PTFE,4 oz.,White
  • PERMATEX
  • Thread Sealant with PTFE, 4 oz., White Thread Sealant with PTFE
  • Item # 3DPR7
  • Mfr. Model # 80632
  • Pipe Thread Sealant, 4 oz., Container Type Brush Top Can, Chemical Type Polymeric Material With PTFE, Color...More

Thread Sealant Tape,1/2 In. W,1296 In. L
  • POLY-TEMP
  • Thread Sealant Tape, 1/2 In. W, 1296 In. L Thread Sealant Tape
  • Item # 40E314
  • Mfr. Model # 16040
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1/2 In., Length 1296 In., Thickness 3.5+-0.5...More

Thread Sealant Tape,1/2 In. W,520 In. L
RTV Silicone,8 oz.,Black,-85 to 450F
  • AST-RTV
  • RTV Silicone, 8 oz., Black, -85 to 450F RTV Silicone,8 oz.,Black,-85 to 450F
  • Item # 34D504
  • Mfr. Model # 27088
  • Gasket Sealant, Multi-purpose, Pressurized Can, 8 oz., Black, Temp. Range -85 to 450 Degrees F, Specific...More

Pipe Joint Compound,4 oz.,White
  • OATEY
  • Pipe Joint Compound, 4 oz., White Pipe Joint Compound,4 oz.,White
  • Item # 39AT51
  • Mfr. Model # 31230
  • Pipe Joint Compound, 4 oz., Container Type Jar, Color White, Gas Pressure Range 3,000 psi, Liquid Pressure...More

RTV Silicone Sealant,10 oz Cartridge
  • WHITE LIGHTNING
  • RTV Silicone Sealant, 10 oz Cartridge RTV Silicone Sealant
  • Item # 6KHF5
  • Mfr. Model # WL099110C
  • RTV Silicone Sealant, Interior/Exterior, 10 oz., Clear, Temp. Range Remains Stable Between -49 Degrees F to...More

Thread Sealant,1 pt.,Brush Can,White
  • LOCTITE
  • Thread Sealant, 1 pt., Brush Can, White Thread Sealant
  • Item # 16NH11
  • Mfr. Model # 1527514
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type Proprietary Polymeric Material...More

Real Tuff[TM] PTFE Thread Sealant,White
  • HERCULES
  • Real Tuff[TM] PTFE Thread Sealant, White Real Tuff[TM] PTFE Thread Sealant,White
  • Item # 20CM11
  • Mfr. Model # 15615
  • Pipe Thread Sealant, 4 oz., Container Type Can, Chemical Type PTFE, Color White, Liquid Pressure Range 12,000...More

Hi-Tack Gasket Dressing,19g Stick,Purple
  • LOCTITE
  • Hi-Tack Gasket Dressing, 19g Stick, Purple Hi-Tack Gasket Dressing,19g Stick,Purple
  • Item # 1LLT2
  • Mfr. Model # 39156
  • Gasket Dressing, High Tack, Solvent-Free Semisolid, 19g, Purple, Temp. Range -65 to 300 Degrees F, Specific...More

Plumber's Putty,14 oz.,Beige
  • OATEY
  • Plumber's Putty, 14 oz., Beige Plumber's Putty,14 oz.,Beige
  • Item # 49K215
  • Mfr. Model # 31166
  • Plumbers Putty, 14 oz., Color Beige, Application Time Not Specified, Specific Gravity 2, Viscosity Paste,...More

RTV Silicone Sealant,8 oz.,Black,PK6
  • IMPERIAL SUPPLIES
  • RTV Silicone Sealant, 8 oz., Black, PK6 RTV Silicone Sealant,8 oz.,Black,PK6
  • Item # 40JM25
  • Mfr. Model # 7678
  • RTV Silicone Sealant, Multipurpose, 8 oz., Black, Temp. Range -75 Degrees to 500 Degrees F, Specific Gravity...More

Threadlocker,50mL,Anaerobic,High,Green
  • DYNATEX
  • Threadlocker, 50mL, Anaerobic, High, Green Threadlocker,50mL,Anaerobic,High,Green
  • Item # 38UP59
  • Mfr. Model # 49463GN10
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Green, For Fastener Dia. Up...More

Real Tuff[TM] PTFE Thread Sealant,White
  • HERCULES
  • Real Tuff[TM] PTFE Thread Sealant, White Real Tuff[TM] PTFE Thread Sealant,White
  • Item # 20CM12
  • Mfr. Model # 15620
  • Pipe Thread Sealant, 8 oz., Chemical Type PTFE, Color White, Liquid Pressure Range 12,000 psi, Application...More

Thread Sealant,8 fl. oz. Can,Gray
  • HERCULES
  • Thread Sealant, 8 fl. oz. Can, Gray Thread Sealant,8 fl. oz. Can,Gray
  • Item # 20CM06
  • Mfr. Model # 15420
  • Pro Dope(R) Thread Sealant, 8 oz., Container Type Can, Color Gray, Gas Pressure Range 200 psi, Liquid...More

Pipe Thread Sealant Tape,1/2in W,260in L
  • OATEY
  • Pipe Thread Sealant Tape, 1/2in W, 260in L Pipe Thread Sealant Tape,1/2in W,260in L
  • Item # 39AT48
  • Mfr. Model # 31403
  • Pipe Thread Sealant Tape, Material PTFE, Density 1.35 to 1.5g/cc, Width 1/2 In., Length 260 In., Thickness 4...More

Thread Seal Tape Assortment
  • ANTI-SEIZE
  • Thread Seal Tape Assortment Thread Seal Tape Assortment
  • Item # 2TE54
  • Mfr. Model # 16005
  • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More