Skip Content

Filter Results By

Applied Filters Clear All

Thread and Gasket Sealants

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sealant Tape,3/4 x 520 In
  • GRAINGER APPROVED
  • Sealant Tape, 3/4 x 520 In Sealant Tape
  • Item # 21TF24
  • Mfr. Model # 21TF24
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 520 In., Thickness 27.5,...More

Gasket Maker,50mL Tube,Purple
  • SCOTCH-WELD
  • Gasket Maker, 50mL Tube, Purple Gasket Maker
  • Item # 2XLN8
  • Mfr. Model # GM15-50
  • Gasket Maker, Flexible Seal, 50mL, Purple, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.10, Viscosity...More

Threadlocker,2 oz Fishbowl,Red,PK100
  • JET-LUBE
  • Threadlocker, 2 oz Fishbowl, Red, PK100 Medium Strength Threadlocker
  • Item # 46F418
  • Mfr. Model # 55260
  • Threadlocker, 2 oz., Container Type Fishbowl, Medium, Color Red, For Fastener Dia. up to 1 In., Full Cure 24...More

Threadlocker,50mL Bottle,Red
  • SCOTCH-WELD
  • Threadlocker, 50mL Bottle, Red Medium Strength Threadlocker
  • Item # 2XLJ7
  • Mfr. Model # TL62-50
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, Dimethacrylate Ester, Medium, Color Red,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More