Skip Content

Filter Results By

Applied Filters Clear All

Thread and Gasket Sealants

20 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Thread Sealants and Repair Kits
  • LOCTITE
  • Pipe Thread Sealants and Repair Kits Thread Sealant
  • Item # 4KM17
  • Mfr. Model # 56765
  • Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas...More

Thread Sealant,250mL,Tube,White
  • PERMATEX
  • Thread Sealant, 250mL, Tube, White Thread Sealant
  • Item # 3DPN5
  • Mfr. Model # 56725
  • Pipe Thread Sealant, 250mL, Container Type Tube, Color White, Application Time Not Specified, Performance...More

Thread Sealant with PTFE,350mL,White
  • LOCTITE
  • Thread Sealant with PTFE, 350mL, White Thread Sealant with PTFE,350mL,White
  • Item # 12Z250
  • Mfr. Model # 33241
  • Pipe Thread Sealant, 350mL, Container Type Brush Top Can, Chemical Type Methacrylate Ester With PTFE, Low,...More

Joint Sealant,Ribbon,1/4"X50',White
  • ANTI-SEIZE
  • Joint Sealant, Ribbon, 1/4"X50', White Joint Sealant,Ribbon,1/4"X50',White
  • Item # 4UK01
  • Mfr. Model # 28007
  • Pipe Sealant Tape, Color White, Gas Pressure Range 232 psi, Performance Temp. Range -450 Degrees to 600...More

Primerless Threadlocker 263,250mL,Red
  • LOCTITE
  • Primerless Threadlocker 263,250mL, Red High Strength Primerless Threadlocker
  • Item # 5HYH8
  • Mfr. Model # 1330335
  • Primerless Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener...More

Threadlocker 277,250mL Bottle,Red
  • LOCTITE
  • Threadlocker 277,250mL Bottle, Red High Strength Threadlocker
  • Item # 3KE50
  • Mfr. Model # 27741
  • Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

Anaerobic Gasket Sealant,300mL Cartridge
  • LOCTITE
  • Anaerobic Gasket Sealant, 300mL Cartridge Anaerobic Gasket Sealant
  • Item # 12Z236
  • Mfr. Model # 17430
  • Anaerobic Gasket Sealant, Anaerobic, 300mL, Blue, Temp. Range -65 to 300DF, Specific Gravity 1.1, Viscosity...More

Threadlocker,2 oz Fishbowl,Red,PK100
  • JET-LUBE
  • Threadlocker, 2 oz Fishbowl, Red, PK100 Medium Strength Threadlocker
  • Item # 46F418
  • Mfr. Model # 55260
  • Threadlocker, 2 oz., Container Type Fishbowl, Medium, Color Red, For Fastener Dia. up to 1 In., Full Cure 24...More

Sealing Cement,36.25 oz.,Bag
  • APPLETON ELECTRIC
  • Sealing Cement, 36.25 oz., Bag Sealing Cement
  • Item # 11K524
  • Mfr. Model # ACK12F-A
  • Sealing Cement/Fiber Kit, 36.25 oz./2 oz, Container Type Bag, Color Brown/Gray, Full Cure Varies by Temp,...More

Joint Sealant,3/4 in. W,White,20 in. L
  • SEALEX PTFE JOINT SEALANT
  • Joint Sealant, 3/4 in. W, White, 20 in. L Joint Sealant,3/4 in. W,White,20 in. L
  • Item # 45CE45
  • Mfr. Model # SX0000-0750-0020
  • Joint Sealant, Material PTFE, Width 3/4 In., Length 20 In., Color White, Gas Pressure Range 0 to 2000 psi,...More

Pipe Thread Sealant,Paste,750 mL,White
  • ANTI-SEIZE
  • Pipe Thread Sealant, Paste, 750 mL, White Pipe Thread Sealant,Paste,750 mL,White
  • Item # 23YC08
  • Mfr. Model # 22153
  • Pipe Thread Sealant, Paste, 750mL, White, Temp. Range 400 Degrees F, Specific Gravity 1.07, Viscosity 400,000...More

Pipe Sealant,1 gal.,Blue,400F
  • ANTI-SEIZE
  • Pipe Sealant, 1 gal., Blue, 400F Pipe Sealant,1 gal.,Blue,400F
  • Item # 23YA80
  • Mfr. Model # 56030
  • Pipe Thread Sealant, 1 gal., Container Type Can, Color Blue, Gas Pressure Range 2,600 psi, Liquid Pressure...More

Pipe Sealant,1 gal.,White,500F
  • ANTI-SEIZE
  • Pipe Sealant, 1 gal., White, 500F Pipe Sealant,1 gal.,White,500F
  • Item # 23YA87
  • Mfr. Model # 14030
  • Pipe Thread Sealant, 1 gal., Container Type Can, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

Pipe Thread Sealant,Paste,750 mL,White
  • ANTI-SEIZE
  • Pipe Thread Sealant, Paste, 750 mL, White Pipe Thread Sealant,Paste,750 mL,White
  • Item # 23YC03
  • Mfr. Model # 22750
  • Pipe Thread Sealant, Paste, 750mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000...More

10 lb. Amber Paste Plug Valve Sealant, Inorganic Thickener,
  • JET-LUBE
  • 10 lb. Amber Paste Plug Valve Sealant, Inorganic Thickener, 2 to 9 pH Range Plug Valve Sealant
  • Item # 3RDN1
  • Mfr. Model # 93522
  • Plug Valve Sealant, 10 lb., 8.84 lb./gal. Density, Specific Gravity 1.07, Dropping Point None, Inorganic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More