Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Thread and Gasket Sealants

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Joint Sealant Ribbon,3/8 In. W,25Ft. L
    • ANTI-SEIZE
    • Joint Sealant Ribbon, 3/8 In. W, 25Ft. LJoint Sealant
    • Item # 5E141
    • Mfr. Model # 28010
    • Joint Sealant Tape, Material PTFE, Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg, Width 3/8 In., Length...More

    Sealing Cement,80 oz.,Can
    • APPLETON ELECTRIC
    • Sealing Cement, 80 oz., CanSealing Cement
    • Item # 11K521
    • Mfr. Model # AC5-A
    • Sealing Cement, 80 oz., Container Type Can, Color Brown, Full Cure Varies by Temp, Application Time Not...More

    Threadlocker EV,50mL Pack,Purple
    • LOCTITE
    • Threadlocker EV, 50mL Pack, PurpleLow Strength Threadlocker
    • Item # 36D060
    • Mfr. Model # 7931
    • Threadlocker, 50mL, Container Type Pack, Chemical Type Anaerobic, Dimethacrylate Ester, Low, Color Purple,...More

    Threadlocker,250mL Bottle,Red
    • ANTI-SEIZE
    • Threadlocker, 250mL Bottle, RedThreadlocker,250mL Bottle,Red
    • Item # 23YC26
    • Mfr. Model # 39713
    • Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

    Threadlocker,250mL Bottle,Green
    • ANTI-SEIZE
    • Threadlocker, 250mL Bottle, GreenThreadlocker,250mL Bottle,Green
    • Item # 23YC29
    • Mfr. Model # 39903
    • Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Green, For Fastener Dia....More

    Pipe Thread Sealant,Liquid,250 ml.
    • ANTI-SEIZE
    • Pipe Thread Sealant, Liquid, 250 ml.Pipe Thread Sealant,Liquid,250 ml.
    • Item # 23YA91
    • Mfr. Model # 22543
    • Pipe Thread Sealant, Liquid, 250mL, Brown, Temp. Range 350 Degrees F, Specific Gravity 1.02, Viscosity...More

    Threadlocker,250mL Bottle,Red
    • ANTI-SEIZE
    • Threadlocker, 250mL Bottle, RedThreadlocker,250mL Bottle,Red
    • Item # 23YC23
    • Mfr. Model # 39623
    • Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

    Retaining Compound,Liquid,250 mL,Green
    • ANTI-SEIZE
    • Retaining Compound, Liquid, 250 mL, GreenRetaining Compound,Liquid,250 mL,Green
    • Item # 23YA97
    • Mfr. Model # 39913
    • Retaining Compound, Liquid, 250mL, Green, Temp. Range 300 Degrees F, Specific Gravity 1.1 to 1.5, Viscosity...More

    Threadlocker,250mL Bottle,Blue
    • ANTI-SEIZE
    • Threadlocker, 250mL Bottle, BlueThreadlocker,250mL Bottle,Blue
    • Item # 23YC20
    • Mfr. Model # 39423
    • Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia....More

    Pipe Thread Sealant,Liquid,250 ml.
    • ANTI-SEIZE
    • Pipe Thread Sealant, Liquid, 250 ml.Pipe Thread Sealant,Liquid,250 ml.
    • Item # 23YA94
    • Mfr. Model # 22546
    • Pipe Thread Sealant, Liquid, 250mL, Purple, Temp. Range 350 Degrees F, Specific Gravity 1.02, Viscosity...More

    Gate Valve Sealant,3-9 PH,10 .
    • JET-LUBE
    • Gate Valve Sealant, 3-9 PH, 10 .Gate Valve Sealant
    • Item # 3RDL6
    • Mfr. Model # 92522
    • Gate Valve Sealant, 10 lb., 8.84 lb./gal. Density, Specific Gravity 0.94, Dropping Point None, Organophyllic...More

    Results per page: 16 | 32 | 48