Skip Content

Filter Results By

Applied Filters Clear All

Thread and Gasket Sealants

19 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Sealant,50mL,Tube,Low,White
  • LOCTITE
  • Pipe Sealant, 50mL, Tube, Low, White Pipe Sealant
  • Item # 5A236
  • Mfr. Model # 56747
  • Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas...More

Flange Sealant,50mL Tube,Red
  • LOCTITE
  • Flange Sealant, 50mL Tube, Red Flange Sealant
  • Item # 2LPP2
  • Mfr. Model # 51831
  • Flange Sealant, For Aluminum and Other Metals, 50mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity...More

Anaerobic Gasket Maker,50mL Tube,Red
  • PERMATEX
  • Anaerobic Gasket Maker, 50mL Tube, Red Anaerobic Gasket Maker,50mL Tube,Red
  • Item # 2GXX3
  • Mfr. Model # 51813
  • Anaerobic Gasket Maker, Anaerobic, 50mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.13,...More

Thread Sealant with PTFE,16 oz.,White
  • PERMATEX
  • Thread Sealant with PTFE, 16 oz., White Thread Sealant with PTFE
  • Item # 2GXY8
  • Mfr. Model # 80633
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Application Time...More

Gasket Maker,7 oz Pressurized Tube,Black
  • PERMATEX
  • Gasket Maker, 7 oz Pressurized Tube, Black Gasket Maker
  • Item # 2GXW1
  • Mfr. Model # 25224
  • Gasket Maker, Instant Sealing, Oil-Resistant, 7 oz., Black, Temp. Range -75 to 500 Degrees F, Specific...More

Thread Sealant,16 fl. oz.,White
  • HERCULES
  • Thread Sealant, 16 fl. oz., White Thread Sealant,16 fl. oz.,White
  • Item # 20CM15
  • Mfr. Model # 15808
  • Megaloc(R) Thread Sealant, 16 oz., Color White, Liquid Pressure Range 12,000 psi, Application Time Immediate,...More

Gasket Sealant,11 oz Tube,Black
  • PERMATEX
  • Gasket Sealant, 11 oz Tube, Black Gasket Sealant,11 oz Tube,Black
  • Item # 2GXY1
  • Mfr. Model # 80011
  • Gasket Sealant, Slow Dry, Flexible Cure, 11 oz., Black, Temp. Range -65 to 400 Degrees F, Specific Gravity...More

Sealant,50mL,Tube,Black,-65 to 300F
  • LOCTITE
  • Sealant, 50mL, Tube, Black, -65 to 300F Sealant
  • Item # 6JZV8
  • Mfr. Model # 1158514
  • Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Anaerobic, Color Black, Application Time Not...More

Instant Gasket Maker,90mL Aerosol Can
  • LOCTITE
  • Instant Gasket Maker, 90mL Aerosol Can Instant Gasket
  • Item # 1TDX2
  • Mfr. Model # 40478
  • Gasket Maker, Instant Sealing, Oil-Resistant, 90mL, Black, Temp. Range -75 to 500 Degrees F, Specific Gravity...More

RTV Silicone Sealant,7.25 oz Tube,Red
  • PERMATEX
  • RTV Silicone Sealant, 7.25 oz Tube, Red RTV Silicone
  • Item # 3DPT8
  • Mfr. Model # 81915
  • RTV Silicone Sealant, High Temp., 7.25 oz., Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05,...More

Sealant Tape,3/4 x 600 In
  • GRAINGER APPROVED
  • Sealant Tape, 3/4 x 600 In Sealant Tape
  • Item # 21TF41
  • Mfr. Model # 21TF41
  • Thread Sealant Tape, Material PTFE, Density 0.9 to 1.1sg, Width 3/4 In., Length 600 In., Thickness 50, Color...More

Anaerobic Flange Sealant,18gStick,Orange
  • LOCTITE
  • Anaerobic Flange Sealant, 18gStick, Orange Anaerobic Flange Sealant
  • Item # 1LLR8
  • Mfr. Model # 39152
  • Anaerobic Flange Sealant, Semisolid for Vertical Applications, 18g, Orange, Temp. Range -65 to 300 Degrees F,...More

Antiseize Tape,3/4 In. W,600 In. L
  • ANTI-SEIZE
  • Antiseize Tape, 3/4 In. W, 600 In. L Antiseize Tape
  • Item # 2TE43
  • Mfr. Model # 36151
  • Antiseize Thread Seal Tape, Material Copper Filled with PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 600...More

Pipe Thread Sealant,35mL,Tube,White,PK4
  • IMPERIAL SUPPLIES
  • Pipe Thread Sealant, 35mL, Tube, White, PK4 Pipe Thread Sealant,35mL,Tube,White,PK4
  • Item # 40JM41
  • Mfr. Model # 9520
  • Pipe Thread Sealant, 35mL, Container Type Tube, Chemical Type Anaerobic, Dimethacrylate, Medium, Color White,...More

Threadlocker,50mL,Anaerobic,High,Green
  • DYNATEX
  • Threadlocker, 50mL, Anaerobic, High, Green Threadlocker,50mL,Anaerobic,High,Green
  • Item # 38UP59
  • Mfr. Model # 49463GN10
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Green, For Fastener Dia. Up...More

Pipe Sealant,1 qt.,White,500F
  • ANTI-SEIZE
  • Pipe Sealant, 1 qt., White, 500F Pipe Sealant,1 qt.,White,500F
  • Item # 23YA85
  • Mfr. Model # 14025
  • Pipe Thread Sealant, 32 oz., Container Type Can, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More