Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Thread and Gasket Sealants

36 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
Threadlocker 262,10mL Bottle,Red
  • LOCTITE
  • Threadlocker 262,10mL Bottle, RedHigh Strength Threadlocker Threadlocker 262
  • Item # 5E214
  • Mfr. Model # 26221
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

Sealant,Pipe Thread
  • MARKAL
  • Sealant, Pipe ThreadPipe Thread Sealant
  • Item # 2F896
  • Mfr. Model # 42019G
  • Pipe Thread Sealant, 8 oz., Container Type Plastic Bottle With Brush Cap, Chemical Type PTFE, Sealing...More

RTV Silicone Gasket Maker,70mL Tube,Blue
  • LOCTITE
  • RTV Silicone Gasket Maker, 70mL Tube, BlueRTV Silicone Gasket Maker
  • Item # 4KM22
  • Mfr. Model # 58730
  • RTV Silicone Gasket Maker, Low Odor, Noncorrosive, 70mL, Blue, Temp. Range -75 to 500 Degrees F, Specific...More

Threadlocker 222MS,10mL Bottle,Purple
  • LOCTITE
  • Threadlocker 222MS, 10mL Bottle, PurpleGeneral Purpose Strength Threadlocker
  • Item # 5E212
  • Mfr. Model # 22221
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, Dimethacrylate Ester, Low, Color Purple,...More

Threadlocker 290,10mL Bottle,Green
  • LOCTITE
  • Threadlocker 290,10mL Bottle, GreenMedium Strength Threadlocker Threadlocker 290
  • Item # 5E216
  • Mfr. Model # 29021
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Green, For Fastener Dia. Up...More

Gasket Sealant,10.1 oz Cartridge,Clear
  • MOMENTIVE
  • Gasket Sealant, 10.1 oz Cartridge, ClearGasket Sealant,10.1 oz Cartridge,Clear
  • Item # 4YP06
  • Mfr. Model # RTV6708
  • Gasket Sealant, High Performance, Neutral Cure, 10.1 oz, Clear, Temp. Range -75 to 400 Degrees F, Specific...More

Pipe Joint Compound,16 oz.,Black
  • PERMATEX
  • Pipe Joint Compound, 16 oz., BlackPipe Joint Compound,16 oz.,Black
  • Item # 3DPR1
  • Mfr. Model # 80045
  • Pipe Joint Compound, 16 oz., Container Type Bottle, Chemical Type Polymerized Vegetable Oil, Color Black,...More

Sealant Tape,1-1/2 In. W,520 In. L
  • ANTI-SEIZE
  • Sealant Tape, 1-1/2 In. W, 520 In. LThread Sealant Tape
  • Item # 5NTP8
  • Mfr. Model # 46270
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1-1/2 In., Length 520 In., Thickness 4.0+-.05...More

Thread Sealant with PTFE,8 oz.,White
  • RECTORSEAL
  • Thread Sealant with PTFE, 8 oz., WhiteThread Sealant with PTFE
  • Item # 4YRW6
  • Mfr. Model # 23551
  • Pipe Thread Sealant, 8 oz., Container Type Can, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

RTV Silicone,8 oz.,Black,-85 to 450F
  • AST-RTV
  • RTV Silicone, 8 oz., Black, -85 to 450FRTV Silicone,8 oz.,Black,-85 to 450F
  • Item # 34D504
  • Mfr. Model # 27088
  • Gasket Sealant, Multi-purpose, Pressurized Can, 8 oz., Black, Temp. Range -85 to 450 Degrees F, Specific...More

Thread Sealant with PTFE,Yellow
  • ANTI-SEIZE
  • Thread Sealant with PTFE, YellowThread Sealant with PTFE,Yellow
  • Item # 2TE51
  • Mfr. Model # 54018
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color Yellow, Gas Pressure...More

Thread Sealant,Tube,White,-65 to 300F
  • PERMATEX
  • Thread Sealant, Tube, White, -65 to 300FThread Sealant
  • Item # 2GXX5
  • Mfr. Model # 56521
  • Pipe Thread Sealant, 50mL, Container Type Tube, Color White, Application Time Not Specified, Performance...More

Antiseize Tape,1/2 In. W,600 In. L
  • ANTI-SEIZE
  • Antiseize Tape, 1/2 In. W, 600 In. LAntiseize Tape
  • Item # 2TE42
  • Mfr. Model # 36136
  • Antiseize Thread Seal Tape, Material Copper Filled with PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 600...More

Hi-Tack Gasket Dressing,19g Stick,Purple
  • LOCTITE
  • Hi-Tack Gasket Dressing, 19g Stick, PurpleHi-Tack Gasket Dressing,19g Stick,Purple
  • Item # 1LLT2
  • Mfr. Model # 39156
  • Gasket Dressing, High Tack, Solvent-Free Semisolid, 19g, Purple, Temp. Range -65 to 300 Degrees F, Specific...More

Removable Threadlocker,50mL Bottle,Blue
  • PRO-SEAL
  • Removable Threadlocker, 50mL Bottle, BlueMedium Strength Removable Threadlocker
  • Item # 3HHJ1
  • Mfr. Model # 24250
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia. Up...More

Thread Sealant,8 fl. oz.,White
  • HERCULES
  • Thread Sealant, 8 fl. oz., WhiteThread Sealant,8 fl. oz.,White
  • Item # 20CM14
  • Mfr. Model # 15806
  • Megaloc(r) Thread Sealant, 8 oz., Container Type Can, Color White, Liquid Pressure Range 12,000 psi,...More

Permanent Threadlocker,50mL Bottle,Red
  • PRO-SEAL
  • Permanent Threadlocker, 50mL Bottle, RedHigh Strength Permanent Threadlocker
  • Item # 3HHJ3
  • Mfr. Model # 27150
  • Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

Valve Stem Packing,3/32x240 In
  • GRAINGER APPROVED
  • Valve Stem Packing, 3/32x240 InValve Stem Packing
  • Item # 21TF44
  • Mfr. Model # 21TF44
  • Valve Packing Tape, Material PTFE, Width 3/32 In., Length 240 In., Thickness 40, Color White, Gas Pressure...More

Silicone Repair Tape,Black,36 Ft
Pipe Sealant,50mL,Tube,Medium,White
  • SCOTCH-WELD
  • Pipe Sealant, 50mL, Tube, Medium, WhitePipe Sealant
  • Item # 2XLN2
  • Mfr. Model # PS65-50
  • Pipe Thread Sealant, 50mL, Container Type Tube, Medium, Color White, Full Cure 24 hr., Application Time Not...More

Silicone Repair Tape,Red,36 Ft
  • SUPER GLUE
  • Silicone Repair Tape, Red, 36 FtSilicone Repair Tape,Red,36 Ft
  • Item # 13P429
  • Mfr. Model # 15405-12
  • Repair Tape, Material Silicone, Width 1 In., Length 36 ft., Thickness 0.020 In., Color Red, Performance Temp....More

Sealant Tape,1 1/2 x 520 In
  • GRAINGER APPROVED
  • Sealant Tape, 1 1/2 x 520 InSealant Tape
  • Item # 21TF37
  • Mfr. Model # 21TF37
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1-1/2 In., Length 520 In., Thickness 88,...More

Threadlocker,35mL,Anaerobic,High,Red
  • IMPERIAL
  • Threadlocker, 35mL, Anaerobic, High, RedThreadlocker,35mL,Anaerobic,High,Red
  • Item # 38UP58
  • Mfr. Model # 9502
  • Threadlocker, 35mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. 1/4...More

Pipe Thread Sealant,Paste,50 mL,White
  • ANTI-SEIZE
  • Pipe Thread Sealant, Paste, 50 mL, WhitePipe Thread Sealant,Paste,50 mL,White
  • Item # 23YA99
  • Mfr. Model # 22050
  • Pipe Thread Sealant, Paste, 50mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000...More

Results per page: 16 | 32 | 48