Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Thread and Gasket Sealants

42 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
RTV Silicone Sealant,80mL Tube,Red
  • LOCTITE
  • RTV Silicone Sealant, 80mL Tube, RedRTV Silicone Sealant
  • Item # 5E223
  • Mfr. Model # 59630
  • RTV Silicone Sealant, High Temp., 80mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash...More

TFE Pipe Thread Sealant with PTFE
  • ANTI-SEIZE
  • TFE Pipe Thread Sealant with PTFETFE Pipe Thread Sealant with PTFE
  • Item # 4X222
  • Mfr. Model # 14012
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure Range...More

Thread Sealant,8 oz.,Yellow
  • RECTORSEAL
  • Thread Sealant, 8 oz., YellowThread Sealant
  • Item # 4YRV9
  • Mfr. Model # 25551
  • Pipe Thread Sealant, 8 oz., Container Type Can, Color Yellow, Gas Pressure Range 2,600 psi, Liquid Pressure...More

Thread Sealant with PTFE,4 oz.,White
  • PERMATEX
  • Thread Sealant with PTFE, 4 oz., WhiteThread Sealant with PTFE
  • Item # 3DPR7
  • Mfr. Model # 80632
  • Pipe Thread Sealant, 4 oz., Container Type Brush Top Can, Chemical Type Polymeric Material With PTFE, Color...More

Plumber's Putty,5 lb.,Tan
  • AST-PUT
  • Plumber's Putty, 5 lb., TanPlumber's Putty,5 lb.,Tan
  • Item # 34D510
  • Mfr. Model # 25205
  • Plumbers Putty, 5 lb., Container Type Tub, Color Tan, Full Cure Immediate, Application Time Immediate,...More

Pipe Thread Sealant,8 fl. oz.,Yellow
  • ANTI-SEIZE
  • Pipe Thread Sealant, 8 fl. oz., YellowPipe Sealant
  • Item # 4UK03
  • Mfr. Model # 29010
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Color Yellow, Gas Pressure Range 2,600 psi, Liquid...More

RTV Silicone Gasket Maker,70mL Tube
  • LOCTITE
  • RTV Silicone Gasket Maker, 70mL TubeRTV Silicone Gasket Maker
  • Item # 5XB47
  • Mfr. Model # 30542
  • RTV Silicone Gasket Maker, Oil-Resistant, Noncorrosive, 70mL, Copper, Temp. Range -65 to 700 Degrees F,...More

Gasket Tape,5/8 In. W,300 In. L,PK2
  • DUCTMATE
  • Gasket Tape, 5/8 In. W, 300 In. L, PK2Gasket Tape,5/8 In. W,300 In. L,PK2
  • Item # 29VK15
  • Mfr. Model # GR 440 3/16X5/8
  • Gasket Tape, Material Butyl/Proprietary Co-Polymers, Density 1.45g/cc +/- .05 Percent, Width 5/8 In., Length...More

Threadlocker,13mL Bottle,Red
  • J-B WELD
  • Threadlocker, 13mL Bottle, RedHigh Strength Threadlocker
  • Item # 39F865
  • Mfr. Model # 27113
  • Threadlocker, 13mL, Container Type Bottle, High, Color Red, For Fastener Dia. 1/4 In. to 1 In., Full Cure 24...More

Threadlocker,13mL Bottle,Blue
  • J-B WELD
  • Threadlocker, 13mL Bottle, BlueMedium Strength Threadlocker
  • Item # 39F863
  • Mfr. Model # 24213
  • Threadlocker, 13mL, Container Type Bottle, Medium, Color Blue, For Fastener Dia. 1/4 In. to 1 In., Full Cure...More

TUF-SET[TM] Pipe Thread Sealant,Blue
  • ANTI-SEIZE
  • TUF-SET[TM] Pipe Thread Sealant, BlueTUF-SET(TM) Pipe Thread Sealant
  • Item # 2KFZ7
  • Mfr. Model # 56008
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Color Blue, Gas Pressure Range 2,600 psi, Liquid...More

Gasket Sealant,Silicone,2.8 Oz Tube,Blk
  • DAP
  • Gasket Sealant, Silicone, 2.8 Oz Tube, BlkGasket Sealant,Silicone,2.8 Oz Tube,Blk
  • Item # 3WEZ5
  • Mfr. Model # 00686
  • Gasket Sealant, Oil-Resistant, 2.8 oz., Black, Temp. Range -40 to 400 Degrees F, Specific Gravity 1.04,...More

Real Tuff[TM] PTFE Thread Sealant,White
  • HERCULES
  • Real Tuff[TM] PTFE Thread Sealant, WhiteReal Tuff[TM] PTFE Thread Sealant,White
  • Item # 20CM11
  • Mfr. Model # 15615
  • Pipe Thread Sealant, 4 oz., Container Type Can, Chemical Type PTFE, Color White, Liquid Pressure Range 12,000...More

Silicone Sealant,3 oz Tube,Black
  • 3M
  • Silicone Sealant, 3 oz Tube, BlackGasket Sealant
  • Item # 2CTF1
  • Mfr. Model # 08672
  • Gasket Sealant, -, 3 oz., Black, Temp. Range -20 to 600 Degrees F, Specific Gravity 1.23, Viscosity -, Full...More

Thread Sealant Tape,1 In. W, 520 in.L
  • POLY-TEMP
  • Thread Sealant Tape, 1 In. W, 520 in.LThread Sealant Tape
  • Item # 34D502
  • Mfr. Model # 46260
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1 In., Length 520 In., Thickness 4.0+-.05...More

Thread Sealant,16 fl. oz. Can,Gray
  • HERCULES
  • Thread Sealant, 16 fl. oz. Can, GrayThread Sealant,16 fl. oz. Can,Gray
  • Item # 20CM07
  • Mfr. Model # 15427
  • Pro Dope(R) Thread Sealant, 16 oz., Container Type Can, Color Gray, Gas Pressure Range 200 psi, Liquid...More

Kitchen and Bath Sealant,10.1 oz.
  • GE
  • Kitchen and Bath Sealant, 10.1 oz.Kitchen and Bath Sealant,10.1 oz.
  • Item # 11N099
  • Mfr. Model # GE5060
  • Kitchen and Bath Sealant, Silicone, 10.1 oz., Almond, Temp. Range -60F to 400DF, Specific Gravity 1.03, Flash...More

RTV Silicone Sealant,10.1 oz Cartridge
  • CRC
  • RTV Silicone Sealant, 10.1 oz CartridgeRTV Silicone Sealant
  • Item # 13P450
  • Mfr. Model # 14073
  • RTV Silicone Sealant, General Purpose, 10.1 oz., Clear, Temp. Range -70 Degrees to 400 Degrees F, Specific...More

RTV Silicone Sealant,Black
  • SPRAYON
  • RTV Silicone Sealant, BlackRTV Silicone Sealant
  • Item # 6KDW1
  • Mfr. Model # S0004000
  • RTV Silicone Sealant, Mildew and Water Resistant, 8 oz., Black, Temp. Range 80 - 450 Degrees F, Specific...More

Thread Sealant with PTFE,Yellow
  • ANTI-SEIZE
  • Thread Sealant with PTFE, YellowThread Sealant with PTFE,Yellow
  • Item # 2TE50
  • Mfr. Model # 54008
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Chemical Type PTFE, Color Yellow, Gas Pressure...More

Gas Line Sealant Tape,3/4 x 520 In
  • ANTI-SEIZE
  • Gas Line Sealant Tape, 3/4 x 520 InGas Line Sealant Tape
  • Item # 4UK07
  • Mfr. Model # 46350A
  • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 520 In., Thickness 4.0+-.05...More

Sealant Tape,1/2 x 600 In
  • GRAINGER APPROVED
  • Sealant Tape, 1/2 x 600 InSealant Tape
  • Item # 21TF38
  • Mfr. Model # 21TF38
  • Thread Sealant Tape, Material PTFE, Density 0.9 to 1.1sg, Width 1/2 In., Length 600 In., Thickness 37, Color...More

Threadlocker,10mL Bottle,Blue
  • ANTI-SEIZE
  • Threadlocker, 10mL Bottle, BlueThreadlocker,10mL Bottle,Blue
  • Item # 23YC18
  • Mfr. Model # 39421
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For Fastener Dia. 1/4...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More