Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Thread and Gasket Sealants

37 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Gas Line Sealant Tape,1/2 x 520 In
  • ANTI-SEIZE
  • Gas Line Sealant Tape, 1/2 x 520 InGas Line Sealant Tape
  • Item # 4UK06
  • Mfr. Model # 46335A
  • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 520 In., Thickness 4.0+-.05...More

Thread Sealant Tape,1/2 In. W,1296 In. L
  • POLY-TEMP
  • Thread Sealant Tape, 1/2 In. W, 1296 In. LThread Sealant Tape
  • Item # 40E314
  • Mfr. Model # 16040
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1/2 In., Length 1296 In., Thickness 3.5+-0.5...More

Thread Sealant,4 oz.,Yellow
  • RECTORSEAL
  • Thread Sealant, 4 oz., YellowThread Sealant
  • Item # 4YRV8
  • Mfr. Model # 25631
  • Pipe Thread Sealant, 4 oz., Container Type Can, Color Yellow, Gas Pressure Range 2,600 psi, Liquid Pressure...More

TFE Pipe Thread Sealant with PTFE
  • ANTI-SEIZE
  • TFE Pipe Thread Sealant with PTFETFE Pipe Thread Sealant with PTFE
  • Item # 5X998
  • Mfr. Model # 14003
  • Pipe Thread Sealant, 3 oz., Container Type Tube, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

Plumbers Pipe Dope Professional Grade
  • ANTI-SEIZE
  • Plumbers Pipe Dope Professional GradePlumber Pipe Dope
  • Item # 4UJ95
  • Mfr. Model # 25118
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Color Tan, Gas Pressure Range 1,000 psi, Liquid...More

RTV Silicone Sealant,3 oz Tube,Black
  • GUNK
  • RTV Silicone Sealant, 3 oz Tube, BlackRTV Silicone Sealant
  • Item # 1MPZ3
  • Mfr. Model # T803V
  • RTV Silicone Sealant, Sealant Compound, 3 oz., Black, Full Cure 24 hr., Application Time 10 min., Substrates...More

Thread Sealant With PTFE,Yellow
  • ANTI-SEIZE
  • Thread Sealant With PTFE, YellowThread Sealant With PTFE,Yellow
  • Item # 3PDL6
  • Mfr. Model # 54003
  • Pipe Thread Sealant, 3 oz., Container Type Tube, Chemical Type PTFE, Color Yellow, Gas Pressure Range 2,000...More

TUF-SET[TM] Pipe Thread Sealant,Blue
  • ANTI-SEIZE
  • TUF-SET[TM] Pipe Thread Sealant, BlueTUF-SET(TM) Pipe Thread Sealant
  • Item # 2KFZ6
  • Mfr. Model # 56003
  • Pipe Thread Sealant, 3 oz., Container Type Tube, Color Blue, Gas Pressure Range 2,600 psi, Liquid Pressure...More

Silicone Repair Tape,Black,10 Ft
Silicone II Gasket Sealant,2.8 oz,Black
  • GE
  • Silicone II Gasket Sealant, 2.8 oz, BlackSilicone II Gasket Sealant,2.8 oz,Black
  • Item # 3LA53
  • Mfr. Model # GE283 3TG
  • Silicone II Gasket Sealant, Silicone, 2.8 oz., Black, Specific Gravity 1.01, Flash Point Greater Than 200...More

Thread Sealant,8 fl. oz. Can,Gray
  • HERCULES
  • Thread Sealant, 8 fl. oz. Can, GrayThread Sealant,8 fl. oz. Can,Gray
  • Item # 20CM06
  • Mfr. Model # 15420
  • Pro Dope(R) Thread Sealant, 8 oz., Container Type Can, Color Gray, Gas Pressure Range 200 psi, Liquid...More

Silicone Repair Tape,White,10 Ft
Thread Sealant with PTFE,1/4 pt.,Ivory
  • JET-LUBE
  • Thread Sealant with PTFE, 1/4 pt., IvoryThread Sealant with PTFE
  • Item # 26W734
  • Mfr. Model # 35555
  • Pipe Thread Sealant, 4 oz., Chemical Type PTFE, Color Ivory, Application Time Not Specified, Performance...More

Silicone Repair Tape,Red,10 Ft
  • SUPER GLUE
  • Silicone Repair Tape, Red, 10 FtSilicone Repair Tape,Red,10 Ft
  • Item # 13P430
  • Mfr. Model # 15406-12
  • Repair Tape, Material Silicone, Width 1 In., Length 10 ft., Thickness 0.020 In., Color Red, Performance Temp....More

Thread Seal Tape,1 In. W,520 In. L
  • POLY-TEMP
  • Thread Seal Tape, 1 In. W, 520 In. LThread Seal Tape,1 In. W,520 In. L
  • Item # 33KK61
  • Mfr. Model # 16060
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1 In., Length 520 In., Thickness 3.5+-0.5...More

RTV Silicone Sealant,8 oz.,Blue
  • IMPERIAL
  • RTV Silicone Sealant, 8 oz., BlueRTV Silicone Sealant,8 oz.,Blue
  • Item # 38UP56
  • Mfr. Model # 7681
  • RTV Silicone Sealant, Multipurpose, 8 oz., Blue, Temp. Range -60 Degrees to 450 Degrees F, Specific Gravity...More

RTV Silicone Sealant,8 oz.,Red
  • IMPERIAL
  • RTV Silicone Sealant, 8 oz., RedRTV Silicone Sealant,8 oz.,Red
  • Item # 38UP54
  • Mfr. Model # 7679
  • RTV Silicone Sealant, High Temp., 8 oz., Red, Temp. Range -75 Degrees to 550 Degrees F, Specific Gravity...More

RTV Silicone Sealant,8 oz.,Black
  • IMPERIAL
  • RTV Silicone Sealant, 8 oz., BlackRTV Silicone Sealant,8 oz.,Black
  • Item # 38UP53
  • Mfr. Model # 7678
  • RTV Silicone Sealant, Multipurpose, 8 oz., Black, Temp. Range -75 Degrees to 500 Degrees F, Specific Gravity...More

Pipe Sealant,2 oz.,White,500F
  • ANTI-SEIZE
  • Pipe Sealant, 2 oz., White, 500FPipe Sealant,2 oz.,White,500F
  • Item # 23YA82
  • Mfr. Model # 14002
  • Pipe Thread Sealant, 2 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure Range...More

Pipe Sealant,1/4 pt.,White
  • ANTI-SEIZE
  • Pipe Sealant, 1/4 pt., WhitePipe Sealant,1/4 pt.,White
  • Item # 23YA83
  • Mfr. Model # 14005
  • Pipe Thread Sealant, 4 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure Range...More

RTV Silicone Sealant,10.3 oz Cartridge
  • ANTI-SEIZE
  • RTV Silicone Sealant, 10.3 oz CartridgeRTV Silicone Sealant,10.3 oz Cartridge
  • Item # 23YC51
  • Mfr. Model # 27109
  • RTV Silicone Sealant, Waterproof, 10.3 oz., Aluminum, Temp. Range 450 Degrees F, Specific Gravity 0.85,...More

RTV Silicone Sealant,10.3 oz Cartridge
  • ANTI-SEIZE
  • RTV Silicone Sealant, 10.3 oz CartridgeRTV Silicone Sealant,10.3 oz Cartridge
  • Item # 23YC49
  • Mfr. Model # 27107
  • RTV Silicone Sealant, Waterproof, 10.3 oz., Blue, Temp. Range 450 Degrees F, Specific Gravity 0.85, Viscosity...More

Pipe Thread Sealant,Paste,20 mL,White
  • ANTI-SEIZE
  • Pipe Thread Sealant, Paste, 20 mL, WhitePipe Thread Sealant,Paste,20 mL,White
  • Item # 23YA98
  • Mfr. Model # 22020
  • Pipe Thread Sealant, Paste, 20mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000...More

RTV Silicone Sealant,3 oz Tube,White
  • ANTI-SEIZE
  • RTV Silicone Sealant, 3 oz Tube, WhiteRTV Silicone Sealant,3 oz Tube,White
  • Item # 23YC52
  • Mfr. Model # 27034
  • RTV Silicone Sealant, Waterproof, 3 oz., White, Temp. Range 450 Degrees F, Specific Gravity 0.85, Viscosity...More

RTV Silicone Sealant,10.3 oz Cartridge
  • ANTI-SEIZE
  • RTV Silicone Sealant, 10.3 oz CartridgeRTV Silicone Sealant,10.3 oz Cartridge
  • Item # 23YC50
  • Mfr. Model # 27108
  • RTV Silicone Sealant, Waterproof, 10.3 oz., Black, Temp. Range 450 Degrees F, Specific Gravity 0.85,...More

RTV Silicone Sealant,10.3 oz Cartridge
  • ANTI-SEIZE
  • RTV Silicone Sealant, 10.3 oz CartridgeRTV Silicone Sealant,10.3 oz Cartridge
  • Item # 23YC48
  • Mfr. Model # 27106
  • RTV Silicone Sealant, Waterproof, 10.3 oz., Clear, Temp. Range 450 Degrees F, Specific Gravity 0.85,...More

Results per page: 16 | 32 | 48