Skip Content

Filter Results By

Item
Contact Type
Flat Contact Dia.
Range (In.)
Resolution (In.)
Throat Depth
Size of Leaves
Long Form Calibration Certificate
Brand
Price
Shop By

Thickness Gages

85 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Feeler Gauge Set,25 PC
  • PROTO
  • Feeler Gauge Set, 25 PC Feeler Gauge Set,25 PC
  • Item # 3R002
  • Mfr. Model # J000AA
  • Short Blade Feeler Gauge Set, Range (In.) 0.0015 to 0.040, Size of Leaves 1/2 x 3 In., Number of Leaves 25,...More

Feeler Gauge Set,25 Blades,12 In
Thickness Gage,Straight,0.002-0.035 In
Digital Thickness Gage,0.2 Dia,0-0.5 In
Feeler Gauge Set,9 Blades,3 1/16 In
Thickness Gage,Straight,0.002-0.015 In
Thickness Gage,Straight,0.0015-0.0150 In
Digimatic Thickness Gage,0 to 0.470In
  • MITUTOYO
  • Digimatic Thickness Gage, 0 to 0.470In Digimatic Thickness Gage,0 to 0.470In
  • Item # 4CGW4
  • Mfr. Model # 547-500S
  • Digimatic Thickness Gage, Contact Type Flat Anvil, Flat Contact Dia. 6.3mm, Range 0 - .47 In., Range 0 - 12...More

Thickness Gage,Straight,0.05-1.0mm
  • STARRETT
  • Thickness Gage, Straight, 0.05-1.0mm Thickness Gage,Straight,0.05-1.0mm
  • Item # 5UAC5
  • Mfr. Model # 66MA
  • Thickness Gage, Straight, Number of Leaves 20, Leaves Straight, Locking Device Yes, Construction Tempered...More

Thickness Gage,13 Straight Leaves
Thickness Gage,0.005 In,1/2 x 12 In
Feeler Gauge Set,16 PC
  • PROTO
  • Feeler Gauge Set, 16 PC Feeler Gauge Set,16 PC
  • Item # 5C588
  • Mfr. Model # J000R
  • Feeler Gauge Set, Overhead Valve, Number of Pieces 16, Blade Width 1/2 In, Etched Blades With Decimal And...More

Dial Thickness Gage, 0 to 0.500 In.
Engineers Taper, Wire, Thickness Gage
  • STARRETT
  • Engineers Taper, Wire, Thickness Gage Engineers Taper, Wire, Thickness Gage
  • Item # 4CEN7
  • Mfr. Model # 245
  • Engineers Taper/Wire/Thickness Gage, Range Taper 1/64 to 3/16, Thickness 0.002 to 0.015, 1/16 In., Resolution...More

Thickness Gauge Set,36 Blade
  • CRAFTSMAN
  • Thickness Gauge Set, 36 Blade Thickness Gauge Set,36 Blade
  • Item # 8E334
  • Mfr. Model # 9-40811
  • Feeler Thickness Gage Set, Range (In.) 0.002 to 0.035, Size of Leaves 1/2 X 3 In., Number of Leaves 36,...More

Thickness Gage,Tapered,0.03-0.50mm
  • STARRETT
  • Thickness Gage, Tapered, 0.03-0.50mm Thickness Gage,Tapered,0.03-0.50mm
  • Item # 5UAC6
  • Mfr. Model # 173MAT
  • Thickness Gage, Tapered, Number of Leaves 13, Leaves Tapered, Locking Device Yes, Construction Tempered...More

Feeler Gauge Set,22 Blades,3 5/16 In
Dial Thickness Gage,0-0.050 In
  • MITUTOYO
  • Dial Thickness Gage, 0-0.050 In Dial Thickness Gage,0-0.050 In
  • Item # 2HB39
  • Mfr. Model # 7326S
  • Dial Thickness Gage, Graduations 0.0001 In, Range 0-0.050 In, Throat Depth 1.18 In, Contact Dia 0.4 In,...More

Thickness Gage,Tapered,0.0015-0.0250 In
Thickness Gage,0.010 In,1/2 x 12 In
Dial Indicator PocketGage,0 to 0.375 In
Dial Thickness Gage,0.4 In D,0-1 In
  • MITUTOYO
  • Dial Thickness Gage, 0.4 In D, 0-1 In Dial Thickness Gage,0.4 In D,0-1 In
  • Item # 2HB38
  • Mfr. Model # 7304S
  • Dial Thickness Gage, Graduations 0.001 In, Range 0-1 In, Throat Depth 1.18 In, Contact Dia 0.4 In, Contact...More

Thickness Gage,26 Straight Leaves
Thickness Gage Stock,1 Straight Leaf
Thickness Gage,0.0005 In,1/2 x 12 In
Digital Thickness Gage,0.8 Throat
  • MITUTOYO
  • Digital Thickness Gage, 0.8 Throat Digital Thickness Gage,0.8 Throat
  • Item # 4CGW3
  • Mfr. Model # 547-400S
  • Digital Thickness Gage, Contact Type Flat, Flat Contact Dia. 0.25 In., Range 0 to 0.47 In., Range 0 to 12mm...More

Digital Thickness Gauge,0 to 1.000 in.
  • BAILEIGH INDUSTRIAL
  • Digital Thickness Gauge, 0 to 1.000 in. Digital Thickness Gauge,0 to 1.000 in.
  • Item # 36HZ57
  • Mfr. Model # B-MEASUREDT
  • Digital Thickness Gauge, Range (In.) 0 to 1.000, Range (mm) 0 to 25.4, Resolution (In.) 0.001, Resolution...More

Thickness Gage,0.004 In,1/2 x 12 In
Thickness Gage,0.015 In,1/2 x 12 In
Digital Thickness Gage,Flat,0-0.5000 In
Thickness Gage,0.0015 In,1/2 x 12 In
Thickness Gage,0.030 In,1/2 x 12 In
Results per page:  16 | 32 | 48

Find a thickness gauge selection at Grainger that offers many options to measure everything from gaps between metal parts to the thickness of materials such as rubber, metal, plastic or wood. Blade style thickness gauges, also called feeler gauges, feature multiple leaves in varying ranges of thickness. Use them to measure gaps between machinery parts. Dial and digital thickness gauges measure material thicknesses. Digital models include battery and feature zero-set, poser On Off and Inch to Metric conversion. Dial models feature interchangeable contact and constant spindle pressure. Choose from a wide range of options at Grainger to find the thickness gauge that fits your application. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More